Grense- / låsebrytere

filtre

HONEYWELL -

Grensebryter for middels belastning

StilModellRullematerialeAktuatorlengdeAktuatorplasseringRullebreddeReise~~POS=TRUNCAktuatorstilArm MaterialeBevegelsePris (eks. mva)
A8LS152-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickRustfritt stålVingle5 182NOK
B1LS10-0.58 "til 5.56"Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 408NOK
C6LS2-L--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Vedlikeholdt5 528NOK
D4LS1-1.6 "Side-Pretravel (PT) .109 i maks; Overtravel (OT). 250 i min; Differensiell reise (DT) .040 i minplunger-Linear5 764NOK
E2LS1-1.33 "God-Pretravel (PT) .065 i maks; Overtravel (OT). 250 i min; Differensiell reise (DT) .020 i minplunger-Linear5 012NOK
C1LS2-L--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Standard4 743NOK
C1LS2--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Standard4 200NOK
F8LS1-5.5 "God-Forkjøring (PT) 2.5 maksWobble StickStålVingle4 534NOK
G5LS1-1.73 "God-Pretravel (PT) .065 i maks; Overtravel (OT). 219 i min; Differensiell reise (DT) .020 i minplunger-Linear5 207NOK
C1LS56--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Low Pretravel. Lav driftskraft5 161NOK
F8LS1-L-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickStålVingle5 521NOK
H8LS125-7.5 "God-Forkjøring (PT) 1.125 maksWobble StickStålVingle7 851NOK
C6LS2--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Vedlikeholdt5 712NOK
C1LS23--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Low Op Force4 943NOK
I8LS3-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickDelrinVingle4 915NOK
C1LS9--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Low Pretravel4 821NOK
J1LS58nylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel9 698NOK
J1LS3nylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 513NOK
J1LS3-Lnylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 996NOK
K1LS19Stål1.5 "Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel5 223NOK
L3LS1Stål2.13 "Side0.19 "Pretravel (PT) .109 i maks; Overtravel (OT). 219 i min; Differensiell reise (DT) .040 i minplunger-Linear6 256NOK
K1LS131Stål1.5 "Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel, Low Op Force5 841NOK
K1LS1-LStål1.5 "Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 128NOK
M6LS1Stål1.5 "RadiusSide0.25 "Pretravel (PT) 55 grader maks; Overtravel (OT) 35 grader min; Differensiell reise (DT) 20 grader maksRoterende spakarmStålVedlikeholdt Rotary6 818NOK
K1LS1Stål1.5 "Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard4 901NOK
HONEYWELL -

2NC / 1NO Positiv pause, langsomtvirkende, BBM, sølvkontakter, eksplosjonsbeskyttet grensebryter

StilModellAktuatorplasseringAktuatorstilDriftsstyrkeRulle Dia.RullematerialeRullebreddeReise~~POS=TRUNCPris (eks. mva)
AGSXA42A1ESideRoterende spakarm2.6 in. Lb.0.75 "nylon0.25 "Pretravel (PT) 26 grader maks; Overtravel (OT) 59 grader min10 320NOK
BGSXA42DGodHorisontal rullespak2.1 in. Lb.0.74 "Bronse0.31 "Pretravel (PT) 1.89 "/1.89"21 401NOK
HONEYWELL -

2NC / 2NO DPDT Snap Action, Double Break, Heavy Duty grensebryter

StilModellLedningsføringAktuatorlengdeAktuatorplasseringAktuatorstilBevegelseDriftsstyrkeDriftstemp. OmrådeReise~~POS=TRUNCPris (eks. mva)
ALSYAB6B1/2 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer-40 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks8 681NOK
ALSA7L1/2 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer10 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks4 872NOK
BLSV7L1/2 "-14 NPT-ledning2.34 "GodplungerLineær, justerbar4 tommer10 grader til 200 grader FForreiser (PT) 0.07 tommer maks; Overtravel (OT) 0.19 tommer min; Differensiell reise (DT) 0.020 tommer maks5 599NOK
ALSA6B1/2 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer10 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks4 869NOK
ALSYAB2B3/4 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer-40 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks9 428NOK
CLSF4L3/4 "-14 NPT-ledning1.74 "SideplungerKamera, lysbilde6 tommer10 grader til 200 grader FForreiser (PT) 0.07 tommer maks; Overtravel (OT) 0.19 tommer min; Differensiell reise (DT) 0.045 tommer maks11 451NOK
ALSA4L3/4 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer10 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks8 769NOK
ALSA2B3/4 "-14 NPT-ledning-SideRoterende hode, ingen spakCW / CCW4 tommer10 grader til 250 grader FPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 7 grader maks4 747NOK
StilModellLedningsføringPris (eks. mva)
ALSM7N1/2 "-14 NPT-ledning4 566NOK
ALSM2D3/4 "-14 NPT-ledning5 435NOK
ALSM4N3/4 "-14 NPT-ledning9 304NOK
DAYTON -

Kraftige grensebrytere, DPDT -kontakter

Dayton-endebrytere er ideelle for å aktivere eller deaktivere strøm når reisegrensene overskrides. Disse bryterne har DPDT-kontakter for å håndtere to strømførende kretser samtidig og er integrert med skrueterminaler for å muliggjøre enkel kablingskonfigurasjon. De er i stand til å motstå driftstemperaturer fra -20 til 185 grader F og har NEMA 3, 4, 4X, 6P og 13-klassifisert kapsling for beskyttelse mot inntrenging av forurensninger, olje eller ikke-korrosive kjølevæsker. Varianter er tilgjengelige i dybder på 1.76, 2.52, 2.72 og 3 tommer.

StilModellAktuatorplasseringAktuatorstilDybdeHøydeBevegelseDriftsstyrkePris (eks. mva)
A12T887SideRoterende hode, ingen spak2.52 "4.04 "CW / CCW56.66 tommer. Oz.3 434NOK
B12T850GodWobble Stick1.76 "9.1 "Omnidirectional7.08 tommer. Oz.2 201NOK
C12T852GodWobble Stick1.76 "Håndtak 8 "Omnidirectional56.66 tommer. Oz.3 059NOK
CPI -

1NO, vanntett endebryter

StilModellAktuatorlengdeBody MaterialHøydeBevegelseRulle Dia.Reise~~POS=TRUNCPris (eks. mva)
AJ4401-5170.56 "Rustfritt stål4"Vertikal0.31" Dia. (stempel)0.560 "Nominell11 365NOK
BJ4001-5220.115 "Forzinket 12L14 stål1.29 "Omnidirectional0.31 "(ball)0.100 "Nominell1 543NOK
HONEYWELL -

Momentary, DPDT, 2NC / 2NO, sølvkontakter, lukket endebryter

StilModellAktuatorlengdeAktuatorplasseringAktuatorstilBevegelseDriftsstyrkeReise~~POS=TRUNCPris (eks. mva)
ADTE6-2RN20.91 "SideHorisontal rullespakSlipp kraft 6 oz maks48 oz.Pretravel (PT) .312 i maks; Overtravel (OT) .219 i min; Differensiell reise (DT) .165 i maks4 938NOK
BDTV6-2RN20.91 "GodRullehåndtak, bagasjeromSlipp kraft 6 oz maks10 oz. til 30 oz.Pretravel (PT) .266 i maks; Overtravel (OT) .219 i min; Differensiell reise (DT) .165 i maks5 739NOK
CDTE6-2RN1.06 "GodStempel, støvel forsegletSlipp Force 6 oz min25 oz. til 59 oz.Pretravel (PT) .110 i maks; Overtravel (OT). 125 i min; Differensiell reise (DT) .060 i min4 065NOK
DAYTON -

Grensebrytere, kroppsdesign i miniatyrstil

Dayton kompakte grensebrytere er egnet for å oppdage tilstedeværelse eller fravær av gjenstander i industrielle applikasjoner, inkludert emballasje, materialhåndteringstransportører, industrielle dørheiser og komprimatorer. Disse enhetene har en kompakt design med høy mekanisk styrke for drift i robuste miljøer og har robust aluminiumskonstruksjon for oljetett, vanntett og støvtett for maksimal sikkerhet. De er videre integrert med snap action 1 NO - 1 NC kontakter som øyeblikkelig oppretter / bryter den elektriske forbindelsen når aktuatoren kommer i kontakt med et objekt (mål). Velg fra et bredt utvalg av disse grensebryterne, tilgjengelig i høyder fra 3.99 til 6.87 tommer.

StilModellRulle Dia.AktuatorplasseringAktuatorstilRullebreddeDybdeElektrisk forbindelseHøydeBevegelsePris (eks. mva)
A12T962-GodWobble Stick-1.01 "Skrueterminaler6.87 "Omnidirectional356NOK
B12T961-SideRoterende spakarm-1.87 "Skrueterminaler4.92 "Vertikal368NOK
C12T957-Godplunger-1.01 "Skrueterminaler3.99 "Vertikal307NOK
D12T960-SideRoterende spakarm-1.81 "Skrueterminaler4.57 "Vertikal599NOK
E12T95812.7mmGodplunger3.8mm1.01 "Skrueterminaler4.42 "Vertikal307NOK
F12T95918mmSideRoterende spakarm6.3mm1.6 "3 fot kabel4.96 "Vertikal307NOK
HONEYWELL -

SPDT, Snap Action, 1NC / 1NO, global grensebryter

StilModellIP RatingAktuatorlengdeAktuatorplasseringBevegelseNEMA-vurderingDriftsstyrkeDriftstemp. OmrådeRulle Dia.Pris (eks. mva)
AGLEA01E7B666.5 "GodVingle1, 4, 12, 130.25 lb.-13 grader til 185 grader F-4 220NOK
BGLCA01E7B666.5 "GodVingle1, 4, 12, 130.29 lb.-13 grader til 185 grader F-1 599NOK
CGLCA01K8A665.5 "GodVingle1, 4, 12, 130.9 tommer-13 grader til 185 grader F-1 606NOK
BGLDA01E7B66, 675"GodVingle1, 4X (kun innendørs bruk), 12, 130.29 lb.-13 grader til 185 grader F-1 300NOK
DGLDA01D66, 671.51 "GodLinear1, 4X (kun innendørs bruk), 12, 132.4 lb.-40 grader til 185 grader F12.4mm1 286NOK
EGLDA01C66, 671.89 "GodLinear1, 4X (kun innendørs bruk), 12, 133.6 lb.-40 grader til 185 grader F12.4mm1 190NOK
FGLDA01B66, 671.38 "GodLinear1, 4X (kun innendørs bruk), 12, 133.6 lb.-40 grader til 185 grader F-934NOK
GGLDA01A2B66, 671.34 "til 3.11"SideCW / CCW1, 4X (kun innendørs bruk), 12, 131.1 tommer-40 grader til 185 grader F0.75 "1 174NOK
HGLDA01A2A66, 671.34 "til 3.11"SideCW / CCW1, 4X (kun innendørs bruk), 12, 131.1 tommer-40 grader til 185 grader F0.75 "1 408NOK
IGLDA01A4J66, 675.28 "SideCW / CCW1, 4X (kun innendørs bruk), 12, 131.1 tommer-40 grader til 185 grader F-1 256NOK
JGLDA01A1A66, 671.83 "SideCW / CCW1, 4X (kun innendørs bruk), 12, 131.1 tommer-40 grader til 185 grader F0.75 "963NOK
KGLDA01A1B66, 671.83 "SideCW / CCW1, 4X (kun innendørs bruk), 12, 131.1 tommer-40 grader til 185 grader F0.75 "1 087NOK
EGLCA01C671.89 "GodLinear1, 4, 12, 133.6 lb.-40 grader til 185 grader F0.49 "1 619NOK
DGLCA01D671.41 "GodLinear1, 4, 12, 132.4 lb.-40 grader til 185 grader F-1 763NOK
LGLAA01A2A671.5 "til 3.6"SideCW / CCW1, 4, 12, 132.9 tommer-13 grader til 185 grader F0.75 "2 919NOK
LGLAA01A2B671.5 "til 3.5"SideCW / CCW1, 4, 12, 132.9 tommer-13 grader til 185 grader F0.75 "2 866NOK
MGLAA01B671.38 "GodLinear1, 4, 12, 133.6 lb.-13 grader til 185 grader F-2 565NOK
NGLAA01C671.89 "GodLinear1, 4, 12, 133.6 lb.-13 grader til 185 grader F12.4mm2 773NOK
OGLAA01D671.51 "GodLinear1, 4, 12, 132.1 lb.-13 grader til 185 grader F0.75 "2 772NOK
KGLCA01A1B671.83 "SideCW / CCW1, 4, 12, 131.1 tommer-40 grader til 185 grader F0.75 "1 381NOK
IGLCA01A4J675.28 "SideCW / CCW1, 4, 12, 131.1 tommer-40 grader til 185 grader F-1 527NOK
FGLCA01B671.38 "GodLinear1, 4, 12, 133.6 lb.-40 grader til 185 grader F-1 398NOK
JGLCA01A1A671.83 "SideCW / CCW1, 4, 12, 131.1 tommer-40 grader til 185 grader F0.75 "1 441NOK
PGLAA01K8C675.5 "GodVingle1, 4, 12, 130.9 tommer-13 grader til 185 grader F-3 084NOK
QGLAA01K8B677.5 "GodVingle1, 4, 12, 130.9 tommer-13 grader til 185 grader F-3 472NOK
DAYTON -

Miniatyr Prewired grensebryter

StilModellBreddeAktuatorplasseringAktuatorstilLedningsføringDybdeElektrisk forbindelseHøydeBevegelsePris (eks. mva)
A12T9551.18 "GodplungerPrewired kabel0.63 "6 fot kabel, 5 ledninger, 18 AWG2.77 "Vertikal651NOK
B12T9561.18 "GodplungerPrewired kabel0.63 "6 fot kabel, 5 ledninger, 18 AWG2.91 "Vertikal705NOK
C12T9441.18 "GodplungerPrewired kabel0.63 "6 fot kabel, 5 ledninger, 18 AWG2.35 "Vertikal651NOK
D12T9531.57 "GodplungerM12-kontakt, 4-pinners0.63 "M12 4-pinners kontakt4.14 "Vertikal945NOK
E12T9371.57 "SideRoterende spakarmPrewired kabel1.54 "9.8 ft kabel, 4Wire, 18 AWG, SJT4.17 "Vertikal948NOK
F12T9411.57 "GodplungerM12-kontakt, 4-pinners0.63 "M12 4-pinners kontakt3.56 "Vertikal784NOK
G12T9461.57 "GodplungerM12 4-pinners kontakt0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT2.91 "Vertikal891NOK
H12T9391.57 "GodWobble StickPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT5.75 "Omnidirectional1 139NOK
I12T9381.57 "GodWobble StickPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT5.67 "Omnidirectional838NOK
J12T9331.57 "GodplungerPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT2.77 "Vertikal1 038NOK
K12T9351.57 "GodplungerM12 4-pinners kontakt0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT3"Vertikal838NOK
L12T9341.57 "GodplungerPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT2.77 "Vertikal811NOK
M12T9321.57 "GodplungerPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT2.63 "Vertikal784NOK
N12T9311.57 "GodplungerPrewired kabel0.63 "9.8 ft kabel, 4Wire, 18 AWG, SJT2.26 "Vertikal758NOK
O12T9511.57 "GodWobble StickM12-kontakt, 4-pinners0.63 "M12 4-pinners kontakt6.54 "Omnidirectional891NOK
P12T9491.57 "GodplungerM12-kontakt, 4-pinners0.63 "M12 4-pinners kontakt3.79 "Vertikal784NOK
Q12T9431.57 "SideRoterende spakarmM12-kontakt, 4-pinners1.54 "M12 4-pinners kontakt4.96 "Vertikal891NOK
HONEYWELL -

Global grensebryter EN 50047

StilModellAktuatorlengdeAktuatorplasseringAktuatorstilBevegelseDriftsstyrkeRullematerialeReise~~POS=TRUNCPris (eks. mva)
AGLLA01A2B0.79 "til 2.56"SideRoterende spakarmCW / CCW1.062 tommer-Pretravel (PT) 30 grader maks; Overtravel (OT) 40 grader min; Differensiell reise (DT) 18 grader maks680NOK
BGLLA01B1.48 "GodplungerLinear2.22 lb.-Pretravel (PT) 0.11 i maks; Overtravel (OT) 0.118 i min; Differensiell reise (DT) 0.06 i maks537NOK
CGLLA01A1B1.83 "SideRoterende spakarmCW / CCW1.062 tommerStålPretravel (PT) 30 grader maks; Overtravel (OT) 40 grader min; Differensiell reise (DT) 18 grader maks576NOK
DGLLA01C1.89 "GodStempel, rullLinear2.22 lb.PlastPretravel (PT) 0.11 i maks; Overtravel (OT) 0.118 i min; Differensiell reise (DT) 0.06 i maks568NOK
DAYTON -

Generelle grensebrytere, skrueterminaler, SPDT

Dayton miniatyr presisjonsbegrensningsbrytere for å oppdage tilstedeværelse eller fravær av objekter i industrielle applikasjoner. Disse enhetene har metallhus for bruk i tøffe miljøer, rullespak / stempelaktuator for å signalisere kontaktene for åpning / lukking av den elektriske tilkoblingen når de oppdager en gjenstand (mål), og skrueterminaler for å muliggjøre enkel ledningskonfigurasjon. De oppfyller 1P67-beskyttelse mot støv, smuss og andre forurensninger og er ideelle for lavtemperaturapplikasjoner fra -14 til 158 grader F. Velg fra en rekke av disse mikrogrensebryterne, tilgjengelig i 2.11, 2.18 og 2.41 tommers høyder.

StilModellAktuatorstilHøydeDriftsstyrkeReise~~POS=TRUNCPris (eks. mva)
A13F516Horisontal rullespak2.11 "4N (14.4 oz.)Maksimal førreise 0.079", Overreise 0.157"465NOK
B13F515plunger2.18 "11.8N (42.47 oz.)Maksimal førreise 0.06", Overreise 0.118"465NOK
C13F513Stempel, rull2.41 "11.8N (42.47 oz.)Maksimal førreise 0.06", Overreise 0.118"679NOK
StilModellDriftsstyrkePris (eks. mva)
A11CX120.369 fot.lb.12 968NOK
A11CX20.922 fot.lb.32 093NOK
HONEYWELL -

1NC / 1NO SPDT Snap Action, Double Break, eksplosjonsbeskyttet grensebryter

StilModellAktuatorlengdeAktuatorplasseringAktuatorstilBevegelseDriftsstyrkeReise~~POS=TRUNCLedningsføringPris (eks. mva)
ALSXA4K-SideRoterende hode, ingen spakCW / CCW4 tommerPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 5 grader maks3/4 "-14 NPT-ledning19 872NOK
ALSXA3K-SideRoterende hode, ingen spakCW / CCW4 tommerPretravel (PT) 15 grader maks; Overtravel (OT) 60 grader min; Differensiell reise (DT) 5 grader maks1/2 "-14 NPT-ledning7 144NOK
ALSXH3K-SideRoterende hode, ingen spakCW / CCW, Low Diff Travel, Low Moment1.7 tommerPretravel (PT) 9 grader maks; Overtravel (OT) 66 grader min; Differensiell reise (DT) 3 grader maks1/2 "-14 NPT-ledning20 490NOK
BLSXE3K1.3 "SideplungerLineær, side6 lb.Forreiser (PT) 0.10 tommer maks; Overtravel (OT) 0.19 tommer min; Differensiell reise (DT) 0.045 tommer maks1/2 "-14 NPT-ledning21 686NOK
CLSXD3K2.7 "GodStempel, rullLinear4 lb.Forreiser (PT) 0.07 tommer maks; Overtravel (OT) 0.19 tommer min; Differensiell reise (DT) 0.015 tommer maks1/2 "-14 NPT-ledning18 393NOK
DLSXC3K2.31 "GodplungerLinear4 lb.Forreiser (PT) 0.07 tommer maks; Overtravel (OT) 0.19 tommer min; Differensiell reise (DT) 0.015 tommer maks1/2 "-14 NPT-ledning8 228NOK
ELSXJ3K-7A6"GodWobble StickVingle10 oz.Forkjøring (PT) 1 tommer maks1/2 "-14 NPT-ledning19 798NOK
HONEYWELL -

DPDT, Snap Action, 2NC / 2NO, global grensebryter

StilModellRullematerialeAktuatorlengdeAktuatorplasseringRullebreddeReise~~POS=TRUNCAktuatorstilArm MaterialeBevegelsePris (eks. mva)
AGLAA20K8C-5.5 "God-Pretravel (PT) 18 grader ; Differensiell reise (DT) 8 graderWobble Stick, Cat WhiskerRustfritt stålVingle7 118NOK
BGLAA20A2Anylon1.5 "til 3.6"Side0.25 "Pretravel (PT) 26 grader; Overtravel (OT) 59 grader; Differensiell reise (DT) 12 grader maks; Driftsposisjon (OP) 26 graderRoterende spakarmStålCW / CCW3 449NOK
CGLAA20A1BStål1.5 "Side0.25 "Pretravel (PT) 26 grader; Overtravel (OT) 59 grader; Differensiell reise (DT) 12 grader maks; Driftsposisjon (OP) 26 graderRoterende spakarmStålCW / CCW3 285NOK
DGLAA20CStål1.89 "God4.7mmForferd (PT) 0.165 tommer; Overtravel (OT) 0.35 tommer; Differensiell reise (DT) 0.067 i maks; Driftsposisjon (OP) 2.40 tommerStempel, rull-Linear3 539NOK
BGLAA20A2BStål1.5 "til 3.5"Side0.25 "Pretravel (PT) 26 grader; Overtravel (OT) 59 grader; Differensiell reise (DT) 12 grader maks; Driftsposisjon (OP) 26 graderRoterende spakarmStålCW / CCW3 522NOK
DAYTON -

Mekaniske grensebrytere, toppaktuatorplassering

Dayton-innkapslede grensebrytere er designet for å detektere posisjonering, passering og tilstedeværelse/fravær av gjenstander i industrielle operasjoner. Disse elektromekaniske enhetene har en aktuator som registrerer et objekt som kommer i kontakt med grensebryteren og øyeblikkelig lukker eller åpner den elektriske tilkoblingen. De er integrert med skrueterminaler for å tillate enkel ledningskonfigurasjon og tåler driftstemperaturer fra -14 til 176 grader F. Disse enhetene leveres med NEMA 1, 3, 4 og 13 klassifiserte kapslinger for beskyttelse mot inntrenging av forurensninger, olje eller ikke-korrosiv kjølevæske og utilsiktet kontakt med det elektriske utstyret. Velg fra et bredt utvalg av disse kontaktfølende enhetene, tilgjengelig med stempel, slingrestang og aktuatoralternativer med roterende spakerarm.

StilModellNEMA-vurderingAktuatorlengdeAktuatorstilDriftsstyrkeReise~~POS=TRUNCKontakt skjemaDybdeHøydePris (eks. mva)
A12T9081-plunger8.82 til 12.35 oz.Maksimal forkjøring 0.4 mm, overkjøring 5.5 mmSPDT1"2.97 "465NOK
B12T9281-Roterende spakarm20.12 oz.Maksimal forkjøring 0.4 mm, overkjøring 6 mmSPDT2.13 "3.7 "678NOK
C12T9061-plunger8.82 til 12.35 oz.Maksimal forkjøring 0.4 mm, overkjøring 5.5 mmSPDT1"2.52 "439NOK
D12T90911.56 "Roterende spakarm20.12 oz.Maksimal forkjøring 4 mm, overkjøring 6 mmSPDT1"3.7 "675NOK
E12T9103, 4, 13-plunger28.25 oz.Maksimal forkjøring 2 mm, overkjøring 3 mmSPDT1"2.89 "492NOK
F12T9143, 4, 135.12 "Wobble Stick5.29 oz.Maksimal før-reise 15 grader, over reise N/A1NO/1NC, SPDT1"6.88 "1 035NOK
G12T9193, 4, 13-plunger17.64 oz.Maksimal forkjøring 1 mm, overkjøring 3.5 mmSPDT2.13 "3"614NOK
H12T9303, 4, 13-Roterende spakarm22.6 oz.Maksimal forkjøring 5 mm, overkjøring 4 mmSPDT2.13 "4.68 "801NOK
I12T9123, 4, 13-plunger17.64 oz.Maksimal forkjøring 1 mm, overkjøring 3.5 mmSPDT1"3"590NOK
J12T9173, 4, 13-plunger17.64 oz.Maksimal forkjøring 1 mm, overkjøring 3.5 mmSPDT1"3"862NOK
F12T9243, 4, 135.12 "Wobble Stick5.29 oz.Maksimal før-reise 15 grader, over reise N/ASPDT1"6.88 "723NOK
K12T9293, 4, 135.12 "Wobble Stick5.29 oz.Maksimum før reise ikke relevant, minimum over reise ikke relevantSPDT2.13 "6.88 "822NOK
HONEYWELL -

Eksplosjonssikre grensebrytere

StilModellNEMA-vurderingAktuatorstilampsDriftsstyrkeDriftstemp. OmrådeRullebreddeReise~~POS=TRUNCSpenningsverdierPris (eks. mva)
ABXN4L1, 3, 4, 6, 7, 13Roterende hode, ingen spak104 tommer-40 grader til 158 grader F-Pretravel (PT) 65 grader maks; Overtravel (OT) 20 grader min; Differensiell reise (DT) 35 grader maks600AC / 250DC29 162NOK
BLSXM4N1, 3, 4, 6, 7, 13Roterende hode, ingen spak104 tommer10 grader til 250 grader F0.19 "Pretravel (PT) 18 grader maks; Overtravel (OT) 57 grader min; Differensiell reise (DT) 10 grader maks600AC / 250DC9 686NOK
CEX-XR31, 7Roterende spakarm15 Ind./0.5 Res./0.25 Res.0.75 lb.-40 grader til 160 grader F0.25 "Pretravel (PT) 0.219 i maks; Overvandring (OT) 90 grader maks125AC/250AC/480AC/125DC/250DC11 470NOK
CPI -

SPDT, vanntett endebryter

StilModellAktuatorlengdeDybdeHøydeRullematerialeRullebreddeReise~~POS=TRUNCPris (eks. mva)
AE1134-5050.56 "1.75 "1.01 "nylon0.25 "0.360 "Nominell1 177NOK
BE1092-5550.81 "0.97 "2.23 "Rustfritt stål0.44 "0.690 "Maksimum955NOK
CE1117-5530.81 "0.97 "2.23 "nylon0.48 "0.430 "Nominell1 049NOK
DE1264-5031.04 "0.97 "2.17 "--1 "Nominell1 397NOK
EATON -

Minimetallbrytere i E49-serien

StilModellPris (eks. mva)
AE49G31BP31 086NOK
RFQ
BE49G31UP3-
RFQ
CE49G31MP31 266NOK
RFQ
DE49G31CP3-
RFQ
EE49G31VP3Y11 319NOK
RFQ
FE49G31C1P31 181NOK
RFQ
GE49G31VP31 266NOK
RFQ
HE49G31XM31 266NOK
RFQ
IE49G31DP31 298NOK
RFQ
JE49G31AP3-
RFQ
KE49G31NP31 255NOK
RFQ
OMRON -

D4CC generell grensebryter

StilModellSpenningsverdierAktuatorplasseringHøydeBevegelseDriftsstyrkeRulle Dia.RullebreddeReise~~POS=TRUNCPris (eks. mva)
AD4CC300230DCGod3.36 "God11.77N0.47 "0.2 "Maksimal førreise 1.8 mm, minimum overreise 3 mm2 091NOK
BD4CC303230DCGod3.55 "God17.65N0.47 "0.2 "Maksimal førreise 1.8 mm, minimum overreise 3 mm2 020NOK
CD4CC1002125ACGod3.36 "God11.77N0.69 "0.2 "Maksimal førreise 1.8 mm, minimum overreise 3 mm1 754NOK
DD4CC1024125ACSide4.77 "Side5.69N0.69 "0.28 "Maksimum før reise 10 grader, minimum overreiser 50 grader2 155NOK
ED4CC1031125ACGod3.18 "God17.65N--Maksimal førreise 1.8 mm, minimum overreise 3 mm1 970NOK
FD4CC1032125ACGod3.55 "God17.65N0.47 "0.2 "Maksimal førreise 1.8 mm, minimum overreise 3 mm1 864NOK
SQUARE D -

Endebrytere

StilModellBevegelseAktuatorplasseringAktuatorstilNEMA-vurderingDriftsstyrkeReise~~POS=TRUNCSpenningsverdierBreddePris (eks. mva)
A9007FTUB1CWGodRoterende hode1, 2, 4, 12, 1312 tommer. -Lb.88 Degrees6002.25 "10 312NOK
BL100WNSL2M29CW / CCW, nøytral, vedlikeholdt CWSideRoterende hode, ingen spak1, 4, 1310.6 tommer70 Degrees600 AC / DC2.31 "6 605NOK
123...5

Grense- / låsebrytere

Grense- og låsebrytere overvåker kjøregrensene til en bestemt enhet og brukes til å aktivere / deaktivere strøm til maskiner når kjøregrensene overskrider. Raptor Supplies tilbyr et stort utvalg av grense- og låsebrytere fra merkevarer som Dayton, Honeywell, Omron, Rute D og Telemecanique sensorer. Disse bryterne tåler støt og vibrasjoner, med muligheten til å arbeide ved ekstreme temperaturer. De er tilgjengelige i rull, stempel, katteskinn, manuell padle og stangspakstil Raptor Supplies.

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?