HONEYWELL Grensebryter for middels belastning


filtre
amps: 10 , Kroppsmateriale: Sinkstøpt , Kontakt skjema: 1NC / 1NO, SPDT, Snap Action, Double Break , Dybde: 1.13 " , Elektrisk forbindelse: Skrueterminaler , Høyde: 4.05 " , IP-vurdering: Ingen IP-rangering , NEMA-vurdering: 1, 3, 4, 6, 13 , Driftstemp. Område: -20 grader til 160 grader F , Spenningsvurdering: 120AC / 240AC / 480AC , Bredde: 1.19 " , Ledningsinngang: 1/2 "-14 NPT-ledning
StilModellRullematerialeAktuatorlengdeAktuatorplasseringRullebreddeReise~~POS=TRUNCAktuatorstilArm MaterialeBevegelsePris (eks. mva)
A
8LS125
-7.5 "God-Forkjøring (PT) 1.125 maksWobble StickStålVingle7 384 NOK
B
4LS1
-1.6 "Side-Pretravel (PT) .109 i maks; Overtravel (OT). 250 i min; Differensiell reise (DT) .040 i minplunger-Linear5 421 NOK
C
6LS2
--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Vedlikeholdt5 372 NOK
C
1LS2-L
--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Standard4 461 NOK
D
5LS1
-1.73 "God-Pretravel (PT) .065 i maks; Overtravel (OT). 219 i min; Differensiell reise (DT) .020 i minplunger-Linear4 897 NOK
E
8LS152
-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickRustfritt stålVingle4 873 NOK
F
8LS3
-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickDelrinVingle4 623 NOK
G
8LS1
-5.5 "God-Forkjøring (PT) 2.5 maksWobble StickStålVingle4 264 NOK
C
1LS2
--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Standard3 950 NOK
C
1LS56
--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Low Pretravel. Lav driftskraft4 854 NOK
C
1LS23
--Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende hode, ingen spak-Rotary, Low Op Force4 648 NOK
C
1LS9
--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Low Pretravel4 534 NOK
C
6LS2-L
--Side-Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende hode, ingen spak-Rotary, Vedlikeholdt5 199 NOK
G
8LS1-L
-5.5 "God-Forkjøring (PT) 1.125 maksWobble StickStålVingle5 192 NOK
H
2LS1
-1.33 "God-Pretravel (PT) .065 i maks; Overtravel (OT). 250 i min; Differensiell reise (DT) .020 i minplunger-Linear4 714 NOK
I
1LS10
-0.58 "til 5.56"Side-Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 086 NOK
J
1LS58
nylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel9 120 NOK
J
1LS3
nylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 185 NOK
J
1LS3-L
nylon1.2 "til 3.5"Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 639 NOK
K
3LS1
Stål2.13 "Side0.19 "Pretravel (PT) .109 i maks; Overtravel (OT). 219 i min; Differensiell reise (DT) .040 i minplunger-Linear5 883 NOK
L
1LS19
Stål1.5 "Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel4 912 NOK
L
1LS1-L
Stål1.5 "Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard5 128 NOK
M
6LS1
Stål1.5 "RadiusSide0.25 "Pretravel (PT) 55 grader maks; Overtravel (OT) 35 grader min; Differensiell reise (DT) 20 grader maksRoterende spakarmStålVedlikeholdt Rotary6 412 NOK
L
1LS131
Stål1.5 "Side0.25 "Pretravel (PT) 5 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 4 grader maksRoterende spakarmStålRotary, Low Pretravel, Low Op Force5 493 NOK
L
1LS1
Stål1.5 "Side0.25 "Pretravel (PT) 20 grader maks; Overtravel (OT) 30 grader min; Differensiell reise (DT) 12 grader maksRoterende spakarmStålRotary, Standard4 609 NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?