CONRADER Pneumatiske sikkerhetsventiler

Sikkerhetsventiler med myke og harde seter som er ideelle for å beskytte trykkbeholdere og systemer mot skade på grunn av overtrykk. Består av en elastomer/metall-til-metall-tetning og tåler trykk fra 25 til 300 psi. Trykkavlastningsventiler også tilgjengelig

filtre

Conrader pneumatic safety valves are essential in pneumatic systems to prevent overpressure, safeguarding against equipment damage and operator injury. Installed at critical points like air tanks or...Les mer
CONRADER -

SRV 765 sikkerhetsventil, mykt sete

StilModellPris (eks. mva)
ASRV765-1-0501 137NOK
BSRV765-114-0751 243NOK
BSRV765-114-2751 265NOK
BSRV765-114-2501 265NOK
BSRV765-114-2251 238NOK
BSRV765-114-2001 238NOK
BSRV765-114-1751 243NOK
BSRV765-114-1501 238NOK
BSRV765-114-1251 238NOK
BSRV765-114-1001 243NOK
ASRV765-1-3001 137NOK
ASRV765-1-0601 132NOK
ASRV765-1-2751 137NOK
ASRV765-1-2501 137NOK
ASRV765-1-2251 132NOK
ASRV765-1-2001 132NOK
ASRV765-1-1751 132NOK
ASRV765-1-1501 192NOK
ASRV765-1-1251 150NOK
ASRV765-1-1001 132NOK
ASRV765-1-0751 132NOK
BSRV765-114-3001 265NOK
CONRADER -

Overtrykksventil

StilModellPris (eks. mva)
ASRV187-6084NOK
ASRV187-7584NOK
ASRV187-10084NOK
CONRADER -

SRV 530 sikkerhetsventil, mykt sete

StilModellBody MaterialMaks. Temp.ForseglePris (eks. mva)
ASRV530-1 / 2-300Messing250 Fsilikon679NOK
BSRV530-3 / 4-175Messing250 Fsilikon671NOK
ASRV530-1 / 2-275Messing250 Fsilikon673NOK
ASRV530-1 / 2-250Messing250 Fsilikon673NOK
ASRV530-1 / 2-225Messing250 Fsilikon671NOK
ASRV530-1 / 2-200Messing250 Fsilikon673NOK
ASRV530-1 / 2-175Messing250 Fsilikon673NOK
ASRV530-1 / 2-150Messing250 Fsilikon673NOK
ASRV530-1 / 2-125Messing250 Fsilikon673NOK
ASRV530-1 / 2-100Messing250 Fsilikon671NOK
ASRV530-1 / 2-075Messing250 Fsilikon673NOK
ASRV530-1 / 2-060Messing250 Fsilikon673NOK
ASRV530-1 / 2-050Messing250 Fsilikon671NOK
BSRV530-3 / 4-300Messing250 Fsilikon673NOK
BSRV530-3 / 4-250Messing250 Fsilikon671NOK
BSRV530-3 / 4-225Messing250 Fsilikon673NOK
BSRV530-3 / 4-125Messing250 Fsilikon688NOK
BSRV530-3 / 4-075Messing250 Fsilikon671NOK
BSRV530-3 / 4-060Messing250 Fsilikon671NOK
BSRV530-3 / 4-050Messing250 Fsilikon671NOK
BSRV530-3 / 4-100Messing250 Fsilikon679NOK
BSRV530-3 / 4-200Messing250 Fsilikon673NOK
BSRV530-3 / 4-150Messing250 Fsilikon695NOK
CSRV530-3 / 4-V-SS-075Rustfritt stål400 FViton1 972NOK
CSRV530-3 / 4-V-SS-150Rustfritt stål400 FViton1 972NOK
CONRADER -

sikkerhets~~POS=TRUNC

StilModellPris (eks. mva)
A5663W-CE-125173NOK
RFQ
B5008Y-CE-50173NOK
RFQ
C6309R-CE-3001 526NOK
RFQ
D5713B-CE-275808NOK
RFQ
E6304B-CE-601 267NOK
RFQ
C6309G-CE-1001 532NOK
RFQ
F1302O-CE-250808NOK
RFQ
G1299B-CE-350173NOK
RFQ
G6423O-CE-2001 072NOK
RFQ
G6423Y-CE-501 072NOK
RFQ
H1303G-CE-1001 364NOK
RFQ
F1302N-CE-75808NOK
RFQ
E0943W-CE-175267NOK
RFQ
I5192P-CE-300267NOK
RFQ
D5713R-CE-50804NOK
RFQ
J5629N-CE-75414NOK
RFQ
K5694O-CE-2001 492NOK
RFQ
F1302G-CE-100808NOK
RFQ
G1299W-CE-125173NOK
RFQ
L5696P-CE-300267NOK
RFQ
G6423P-CE-601 072NOK
RFQ
B5008B-CE-350173NOK
RFQ
G6423B-CE-2501 072NOK
RFQ
A5633O-CE-200173NOK
RFQ
E6304P-CE-2751 267NOK
RFQ
CONRADER -

SRV Soft Seat-sikkerhetsventiler

StilModellKapasitetInnløpsstørrelsetrykk~~POS=TRUNC RangePris (eks. mva)
ASVR187-1817-118 scfm1 / 8 "25-250 psi90NOK
RFQ
ASRV187-1417-118 scfm1 / 4 "25-250 psi90NOK
RFQ
BSRV250-3831-295 scfm3 / 8 "25-350 psi105NOK
RFQ
BSRV250-1831-295 scfm1 / 8 "25-350 psi105NOK
RFQ
BSRV250-1431-295 scfm1 / 4 "25-350 psi105NOK
RFQ
BSRV250-Viton sete31-377 scfm1/4 ", 1/8" og 3/8 "25-450 psi109NOK
RFQ
CSRV390-3866-534 scfm3 / 8 "25-300 psi320NOK
RFQ
CSRV390-SKROD66-534 scfm1 / 2 "25-300 psi501NOK
RFQ
CSRV390-1266-534 scfm1 / 2 "25-300 psi320NOK
RFQ
DSRV530-34143-1154 scfm3 / 4 "25-300 psi716NOK
RFQ
DSRV530-12143-1154 scfm1 / 2 "25-300 psi716NOK
RFQ
ESRV765-114304-2458 scfm1-1 / 4 "25-300 psi1 340NOK
RFQ
ESRV765-1304-2458 scfm1"25-300 psi1 254NOK
RFQ
CONRADER -

Luftsikkerhetsventil med hard seteventiltype

CONRADER -

SRH-sikkerhetsventiler

StilModellKapasitetInnløpsstørrelsetrykk~~POS=TRUNC RangePris (eks. mva)
ASRH250-SS50-287 scfm1 / 4 "25-350 psi1 312NOK
RFQ
BSRH375-SS116-667 scfm1 / 2 "50-350 psi2 010NOK
RFQ
StilModellInnløpsstørrelsetrykk~~POS=TRUNC RangePris (eks. mva)
ACPR11"-616NOK
RFQ
ACPR501 / 2 "-383NOK
RFQ
AHLR25 (50-125psi)1 / 4 "50-125 psi110NOK
RFQ
AHLR25 (100-200psi)1 / 4 "100-200 psi110NOK
RFQ
AHLR25 (0-20psi)1 / 4 "0-20 psi110NOK
RFQ
AHLR25 (10-60psi)1 / 4 "10-60 psi110NOK
RFQ
ACPR251 / 4 "-110NOK
RFQ
ACPR25-1/8 (10-60psi)1 / 8 "10-60 psi144NOK
RFQ
ACPR25-1/8 (0-20psi)1 / 8 "0-20 psi144NOK
RFQ
AHLR25-1 / 81 / 8 "-144NOK
RFQ
ACPR25-1/8 (50-125psi)1 / 8 "50-125 psi144NOK
RFQ
ACPR25-1/8 (100-200psi)1 / 8 "100-200 psi144NOK
RFQ
ACPR753 / 4 "-383NOK
RFQ
ACPR383 / 8 "-197NOK
RFQ
CONRADER -

Sikkerhetsventil hardt sete, rustfritt stål

StilModellPris (eks. mva)
ASRH250-SS-0601 071NOK
ASRH250-SS-0751 071NOK
ASRH250-SS-1251 071NOK
ASRH250-SS-0501 071NOK
BSRH375-1 / 2-SS-3001 531NOK
BSRH375-1 / 2-SS-2251 531NOK
BSRH375-1 / 2-SS-1751 531NOK
BSRH375-1 / 2-SS-1001 531NOK
ASRH250-SS-2501 071NOK
ASRH250-SS-1751 022NOK
ASRH250-SS-1501 071NOK
ASRH250-SS-1001 071NOK
ASRH250-SS-2751 071NOK
ASRH250-SS-3001 071NOK
ASRH250-SS-2251 071NOK
ASRH250-SS-2001 071NOK
BSRH375-1 / 2-SS-3501 531NOK
BSRH375-1 / 2-SS-2751 531NOK
BSRH375-1 / 2-SS-2001 531NOK
BSRH375-1 / 2-SS-1501 531NOK
BSRH375-1 / 2-SS-1251 531NOK
BSRH375-1 / 2-SS-0751 531NOK
BSRH375-1 / 2-SS-0601 531NOK
BSRH375-1 / 2-SS-0501 531NOK
ASRH250-SS-3501 071NOK
CONRADER -

SRH sikkerhetsventiler i hardt sete

StilModellKapasitetInnløpsstørrelsetrykk~~POS=TRUNC RangePris (eks. mva)
ASRH250-1450-287 scfm1 / 4 "25-350 psi253NOK
RFQ
ASRH250-1850-287 scfm1 / 8 "25-350 psi253NOK
RFQ
BSRH375-38116-667 scfm3 / 8 "50-350 psi449NOK
RFQ
BSRH375-12116-667 scfm1 / 2 "50-350 psi449NOK
RFQ
CSRH580-1142-1147 scfm1"25-300 psi1 252NOK
RFQ
CSRH580-34142-1147 scfm3 / 4 "25-300 psi1 252NOK
RFQ
CONRADER -

Luftsikkerhetsventil med myk seteventiltype

CONRADER -

SRV-sikkerhetsventiler

StilModellKapasitetInnløpsstørrelsetrykk~~POS=TRUNC RangePris (eks. mva)
ASRV250-SS31-377 scfm1 / 4 "25-350 psi1 270NOK
RFQ
BSRV390-SS66-534 scfm1 / 2 "25-300 psi1 846NOK
RFQ
CSRV530-12-SS143-1154 scfm1 / 2 "25-300 psi2 266NOK
RFQ
CSRV530-34-SS143-1154 scfm3 / 4 "25-300 psi2 266NOK
RFQ

Egenskaper

  • Conrader pressure relief valves have a soft seat valve that provides a tight seal for enhanced safety and reliability. They feature a brass body for durability and resistance to corrosion in demanding environments. These pneumatic safety valves can withstand a maximum temperature of 400 degrees F. They have springs made of stainless steel for structural rigidity and long service life. These pneumatic safety valves offer silicone seals for reliable sealing performance and chemical resistance.
  • Merkevaren hard seat safety valves offer precise control between 25 and 350 psi flow pressure. These valves can handle up to 1147 scfm of liquid flow.

Arbeidsmekanisme

  • Pneumatic safety valves operate on the principle of pressure differentials.
  • When the pressure inside a pneumatic system exceeds a predetermined threshold, the valve's mechanism is triggered.
  • This triggers the valve to open, releasing excess pressure and preventing overpressurisation.
  • Once the pressure returns to a safe level, the valve closes automatically, allowing normal system operation to resume.

Ofte Stilte Spørsmål

What factors should be considered when selecting pneumatic safety valves?

Major factors include pressure range, flow rate, inlet / outlet sizes, compatibility with the pneumatic system and compliance with safety.

How can I ensure the longevity and effectiveness of pneumatic safety valves?

Regular maintenance, proper installation and adherence to manufacturer guidelines are crucial for ensuring pneumatic safety valves remain reliable and effective over time.

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?