MUELLER INDUSTRIES Kobberrørsbeslag med vridd og støpt

filtre

MUELLER INDUSTRIES -

Reduserende adapter

StilModellTilkoblingstypeMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 01353C x C408 psi @ 100 grader F1-5/8" x 7/8"1-1/2" x 3/4"143NOK
BW 01340C x FTG494 psi @ 100 grader F1-1/8" x 1/2"1 "x 3/8"79NOK
CW 01321C x FTG631 psi @ 100 grader F3 / 4 "x 1 / 2"5 / 8 "x 3 / 8"68NOK
MUELLER INDUSTRIES -

DWV-kobling

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 07072364 psi @ 100 grader F2.125 "2"116NOK
AW 07063408 psi @ 100 grader F1.625 "1.5 "86NOK
MUELLER INDUSTRIES -

DWV albue, 90 grader

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 07403364 psi @ 100 grader F2.125 "2"308NOK
AW 07401408 psi @ 100 grader F1.625 "1.5 "184NOK
MUELLER INDUSTRIES -

Albue, 90 grader, nær grov

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 02634582 psi @ 100 grader F7 / 8 "3 / 4 "174NOK
BW 01654582 psi @ 100 grader F7 / 8 "3 / 4 "56NOK
AW 02626722 psi @ 100 grader F5 / 8 "1 / 2 "83NOK
AW 02621779 psi @ 100 grader F1 / 2 "3 / 8 "146NOK
MUELLER INDUSTRIES -

DWV testlokk

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 07638408 psi @ 100 grader F1.625 "1.5 "32NOK
AW 07634722 psi @ 100 grader F5 / 8 "1 / 2 "16NOK
MUELLER INDUSTRIES -

Lue

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 07006779 psi @ 100 grader F1 / 2 "3 / 8 "24NOK
BW 07004912 psi @ 100 grader F3 / 8 "1 / 4 "15NOK
MUELLER INDUSTRIES -

Redusere tee

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 40107364 psi @ 100 grader F2-1 / 8 "x 2-1 / 8" x 5/8 "2 "x 2" x 1/2 "461NOK
AW 40104364 psi @ 100 grader F2-1/8" x 2-1/8" x 1-3/8"2 "x 2" x 1-1 / 4 "462NOK
AW 40103364 psi @ 100 grader F2-1/8" x 2-1/8" x 1-5/8"2 "x 2" x 1-1 / 2 "423NOK
AW 04087408 psi @ 100 grader F1-5 / 8 "x 1-5 / 8" x 7/8 "1-1 / 2 "x 1-1 / 2" x 3/4 "286NOK
AW 04086408 psi @ 100 grader F1-5/8" x 1-5/8" x 1-1/8"1-1 / 2 "x 1-1 / 2" x 1 "306NOK
AW 04076439 psi @ 100 grader F1-3 / 8 "x 1-1 / 8" x 5/8 "1-1 / 4 "x 1" x 1/2 "259NOK
AW 04075439 psi @ 100 grader F1-3 / 8 "x 1-1 / 8" x 7/8 "1-1 / 4 "x 1" x 3/4 "236NOK
AW 04058494 psi @ 100 grader F1-1 / 8 "x 7/8" x 5/8 "1 "x 3/4" x 1/2 "189NOK
AW 04044582 psi @ 100 grader F7/8 "x 5/8" x 1/2 "3/4 "x 1/2" x 3/8 "82NOK
AW 04034582 psi @ 100 grader F7/8 "x 7/8" x 1/2 "3/4 "x 3/4" x 3/8 "71NOK
AW 04008722 psi @ 100 grader F5/8 "x 5/8" x 3/8 "1/2 "x 1/2" x 1/4 "141NOK
AW 04014722 psi @ 100 grader F5/8 "x 5/8" x 1/4 "1/2 "x 1/2" x 1/8 "121NOK
AW 04007722 psi @ 100 grader F5/8 "x 5/8" x 1/2 "1/2 "x 1/2" x 3/8 "121NOK
AW 40350779 psi @ 100 grader F1/2 "x 1/2" x 1/4 "3/8 "x 3/8" x 1/8 "107NOK
AW 04004779 psi @ 100 grader F1/2 "x 3/8" x 3/8 "3/8 "x 1/4" x 1/4 "146NOK
AW 04002779 psi @ 100 grader F1/2 "x 1/2" x 3/8 "3/8 "x 3/8" x 1/4 "123NOK
BW 40324912 psi @ 100 grader F3/8 "x 3/8" x 1/4 "1/4 "x 1/4" x 1/8 "110NOK
MUELLER INDUSTRIES -

Kobling, Dimple Stop

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 10146582 psi @ 100 grader F7 / 8 "3 / 4 "28NOK
BW 10157631 psi @ 100 grader F3 / 4 "5 / 8 "24NOK
CW 10145722 psi @ 100 grader F5 / 8 "1 / 2 "14NOK
BW 10144779 psi @ 100 grader F1 / 2 "3 / 8 "16NOK
BW 10142912 psi @ 100 grader F5 / 16 "3 / 16 "17NOK
BW 10141912 psi @ 100 grader F1 / 4 "1 / 8 "15NOK
BW 10143912 psi @ 100 grader F3 / 8 "1 / 4 "13NOK
MUELLER INDUSTRIES -

DWV albue, 45 grader

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 07432364 psi @ 100 grader F2.125 "2"308NOK
BW 07421408 psi @ 100 grader F1.625 "1.5 "123NOK
MUELLER INDUSTRIES -

Tee

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 04017631 psi @ 100 grader F3 / 4 "5 / 8 "147NOK
BW 40313779 psi @ 100 grader F5 / 16 "1 / 4 "104NOK
MUELLER INDUSTRIES -

Adapter, FTG x MNPT, kobber

StilModellMaks. PressUtenfor Dia.RørstørrelseTube SizePris (eks. mva)
AW 01446582 psi @ 100 grader F7 / 8 "3 / 4 "3 / 4 "192NOK
BW 01431722 psi @ 100 grader F5 / 8 "1 / 2 "1 / 2 "144NOK
MUELLER INDUSTRIES -

Reduksjon, C x C, Wrot Copper

StilModellMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
AW 01067408 psi @ 100 grader F1-5/8" x 7/8"1-1/2" x 3/4"184NOK
BW 01021582 psi @ 100 grader F1 / 2 "x 1 / 4"3 / 8 "x 1 / 8"37NOK
BW 01010779 psi @ 100 grader F3 / 8 "x 5 / 16"5 / 16 "x 3 / 16"77NOK
MUELLER INDUSTRIES -

DWV-adapter

StilModellBody MaterialTilkoblingstypePris (eks. mva)
AEn 07054Støpt messingC x MNPT327NOK
BW 07051Wrot KobberC x SJ231NOK
MUELLER INDUSTRIES -

Pipehenger High Ear 1/2 tommers støpt messing

ModellSakPris (eks. mva)
A 03167AE6PED54NOK
MUELLER INDUSTRIES -

Felleadapter Støpt messing 1-1/2 in

ModellSakPris (eks. mva)
A 11356AE6PEG244NOK
MUELLER INDUSTRIES -

Dwv Street Elbow 45 Wrot Copper C x C

ModellSakPris (eks. mva)
W 07431AE6PFV149NOK
MUELLER INDUSTRIES -

Kobber til rør-adapter Støpt messing 2 tommer

ModellSakPris (eks. mva)
A 07094AE6PEF332NOK
MUELLER INDUSTRIES -

Lodde til røradapter Wrot kobber

ModellSakPris (eks. mva)
W 01563AE6PER247NOK
MUELLER INDUSTRIES -

Dwv Tee Wrot Copper C x C 2 x 2 In

ModellSakPris (eks. mva)
W 07522AE6PFX475NOK
MUELLER INDUSTRIES -

Sugelinje P-felle Wrot Copper C x C

ModellSakPris (eks. mva)
W 61001AE6PGH857NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?