DRIV-LOK Rillede pins

filtre

Driv-Lok grooved pins are fasteners pressed into an appropriate size hole, providing the proper interference (friction) fit to lock them in position. These units are used as pivots, locking devices,...Les mer
DRIV-LOK -

Rillede pins

StilModellDobbel skjærstyrke (kg)Stor endedia.Stor endedia. ToleranseTotal lengdeLiten endedia.Liten endedia. ToleransetypenPris (eks. mva)
AGA2501500G2ZN-0.263 "+/- 0.0025 "1.5 "0.250 "+/- 0.003 "Type A131NOK
AGA1871500G2ZN-0.198 "+/- 0.0025 "1.5 "0.187 "+/- 0.003 "Type A101NOK
BGA3121000G2ZN-0.329 "+/- 0.0025 "1"0.312 "+/- 0.004 "Type A378NOK
CGG0940250G2ZN8900.101 "+/- 0.0015 "1 / 4 "0.093 "+/- 0.002 "Type G203NOK
CGG0940500G2ZN8900.101 "+/- 0.0015 "1 / 2 "0.938 "+/- 0.002 "Type G224NOK
CGG1250750G2ZN16000.134 "+/- 0.0015 "3 / 4 "0.125 "+/- 0.002 "Type G128NOK
CGG1250500G2ZN16000.134 "+/- 0.0015 "1 / 2 "0.125 "+/- 0.002 "Type G226NOK
CGG1251000G2ZN16000.133 "+/- 0.0015 "1"0.125 "+/- 0.002 "Type G137NOK
CGG1561000G2ZN23000.165 "+/- 0.0015 "1"0.156 "+/- 0.002 "Type G169NOK
CGG1560500G2ZN23000.166 "+/- 0.0015 "1 / 2 "0.156 "+/- 0.002 "Type G155NOK
CGG1560750G2ZN23000.166 "+/- 0.0015 "3 / 4 "0.156 "+/- 0.002 "Type G165NOK
CGG1871000G2ZN33100.198 "+/- 0.0025 "1"0.187 "+/- 0.003 "Type G197NOK
CGG1870500G2ZN33100.198 "+/- 0.0025 "1 / 2 "0.187 "+/- 0.003 "Type G230NOK
DGE1871500G2ZN33100.197 "+/- 0.0025 "1.5 "0.187 "+/- 0.003 "Type E101NOK
CGG1870750G2ZN33100.198 "+/- 0.0025 "3 / 4 "0.187 "+/- 0.003 "Type G262NOK
DGE2501500G2ZN58800.262 "+/- 0.0025 "1.5 "0.250 "+/- 0.003 "Type E131NOK
CGG2501250G2ZN58800.263 "+/- 0.0025 "1.25 "0.250 "+/- 0.003 "Type G332NOK
CGG2500750G2ZN58800.263 "+/- 0.0025 "3 / 4 "0.250 "+/- 0.003 "Type G271NOK
CGG2501000G2ZN58800.263 "+/- 0.0025 "1"0.250 "+/- 0.003 "Type G281NOK
CGG2501500G2ZN58800.262 "+/- 0.0025 "1.5 "0.250 "+/- 0.003 "Type G170NOK
EGE3121000G2ZN76600.329 "+/- 0.0025 "1"0.312 "+/- 0.004 "Type E354NOK
CGG3120750G2ZN76600.329 "+/- 0.0025 "3 / 4 "0.312 "+/- 0.004 "Type G350NOK
CGG3121250G2ZN76600.329 "+/- 0.0025 "1.25 "0.312 "+/- 0.004 "Type G456NOK
CGG3751000G2ZN110000.394 "+/- 0.0025 "1"0.375 "+/- 0.005 "Type G651NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?