NIBCO Redusering


filtre
Body Material: Wrot Kobber , Temp. Område: -20 grader til 400 grader F
StilModellTilkoblingstypeMaks. PressUtenfor Dia.Tube SizePris (eks. mva)
A
C600 1/2x1/4
C x C722 psi @ 100 grader F5 / 8 "x 3 / 8"1 / 2 "x 1 / 4"26NOK
A
U600 3/4x1/2
C x C582 psi @ 100 grader F7 / 8 "x 5 / 8"3 / 4 "x 1 / 2"30NOK
A
C600 1/2x3/8
C x C722 psi @ 100 grader F5 / 8 "x 1 / 2"1 / 2 "x 3 / 8"19NOK
A
U600 3/4x5/8
C x C582 psi @ 100 grader F7 / 8 "x 3 / 4"3 / 4 "x 5 / 8"37NOK
A
C600 3/8x1/4
C x C582 psi @ 100 grader F1 / 2 "x 3 / 8"3 / 8 "x 1 / 4"22NOK
A
U600R 1/4x1/8
C x C912 psi @ 100 grader F3 / 8 "x 1 / 4"1 / 4 "x 1 / 8"63NOK
A
C600R 1x1 / 2
C x C494 psi @ 100 grader F1-1/8" x 5/8"1 "x 1/2"69NOK
A
C600R 1x3 / 4
C x C494 psi @ 100 grader F1-1/8" x 7/8"1 "x 3/4"59NOK
A
C600 11/4x3/4
C x C439 psi @ 100 grader F1-3/8" x 7/8"1-1/4" x 3/4"84NOK
A
C600 11 / 4x1
C x C439 psi @ 100 grader F1-3/8" x 1-1/8"1-1 / 4 "x 1"82NOK
A
U600R 1/4x5/16
C x C912 psi @ 100 grader F3 / 8 "x 7 / 16"1 / 4 "x 5 / 16"59NOK
A
U600 5/8x1/2
C x C631 psi @ 100 grader F3 / 4 "x 5 / 8"5 / 8 "x 1 / 2"48NOK
B
U6002 1/2x1/4
FTG x C722 psi @ 100 grader F5 / 8 "x 3 / 8"1 / 2 "x 1 / 4"27NOK
B
U6002 3/8x1/4
FTG x C582 psi @ 100 grader F1 / 2 "x 3 / 8"3 / 8 "x 1 / 4"33NOK
B
U6002 1/4x1/8
FTG x C912 psi @ 100 grader F3 / 8 "x 1 / 4"1 / 4 "x 1 / 8"28NOK
B
U6002 1/2x3/8
FTG x C722 psi @ 100 grader F5 / 8 "x 1 / 2"1 / 2 "x 3 / 8"23NOK
B
U6002 5/8x1/2
FTG x C631 psi @ 100 grader F3 / 4 "x 5 / 8"5 / 8 "x 1 / 2"54NOK
B
C6002 3/4x1/2
FTG x C582 psi @ 100 grader F7 / 8 "x 5 / 8"3 / 4 "x 1 / 2"33NOK
B
U6002 3/4x5/8
FTG x C582 psi @ 100 grader F7 / 8 "x 3 / 4"3 / 4 "x 5 / 8"36NOK
B
C6002 1x1 / 2
FTG x C494 psi @ 100 grader F1-1/8" x 5/8"1 "x 1/2"66NOK
B
C6002 1x3 / 4
FTG x C494 psi @ 100 grader F1-1/8" x 7/8"1 "x 3/4"51NOK
B
C6002 11 / 4x1
FTG x C439 psi @ 100 grader F1-3/8" x 1-1/8"1-1 / 4 "x 1"97NOK
B
U6002 11 / 2x1
FTG x C408 psi @ 100 grader F1-5/8" x 1-1/8"1-1 / 2 "x 1"114NOK
B
6002 11/4x1/2
FTG x C439 psi @ 100 grader F1-3/8" x 5/8"1-1/4" x 1/2"92NOK
B
6002 3/8x1/8
FTG x C582 psi @ 100 grader F1 / 2 "x 1 / 4"3 / 8 "x 1 / 8"35NOK
B
6002 3x21 / 2
FTG x C317 psi @ 100 grader F3-1/8" x 2-5/8"3 "x 2-1 / 2"473NOK
B
6002 3/4x3/8
FTG x C582 psi @ 100 grader F7 / 8 "x 1 / 2"3 / 4 "x 3 / 8"45NOK
B
6002 3/4x1/4
FTG x C582 psi @ 100 grader F7 / 8 "x 3 / 8"3 / 4 "x 1 / 4"48NOK
B
6002 2x11 / 2
FTG x C364 psi @ 100 grader F2-1/8" x 1-5/8"2 "x 1-1 / 2"217NOK
B
6002 2x11 / 4
FTG x C364 psi @ 100 grader F2-1/8" x 1-3/8"2 "x 1-1 / 4"207NOK
B
6002 2x1
FTG x C364 psi @ 100 grader F2-1/8" x 1-1/8"2 "x 1"216NOK
B
6002 21 / 2x2
FTG x C336 psi @ 100 grader F2-5/8" x 2-1/8"2-1 / 2 "x 2"381NOK
B
6002 4x3
FTG x C293 psi @ 100 grader F4-1/8" x 3-1/8"4 "x 3"916NOK
B
600-2
FTG x C293 psi @ 100 grader F4-1/8" x 2-5/8"4 "x 2-1 / 2"962NOK
B
6002 4x2
FTG x C293 psi @ 100 grader F4-1/8" x 2-1/8"4 "x 2"992NOK
B
6002 5/8x1/4
FTG x C631 psi @ 100 grader F3 / 4 "x 3 / 8"5 / 8 "x 1 / 4"58NOK
B
6002 1x5 / 8
FTG x C494 psi @ 100 grader F1-1/8" x 3/4"1 "x 5/8"63NOK
B
6002 11/4x3/4
FTG x C439 psi @ 100 grader F1-3/8" x 7/8"1-1/4" x 3/4"92NOK
B
6002 2x1 / 2
FTG x C364 psi @ 100 grader F2-1/8" x 5/8"2 "x 1/2"228NOK
B
6002 3x2
FTG x C317 psi @ 100 grader F3-1/8" x 2-1/8"3 "x 2"452NOK
B
C6002 11/2x11/4
FTG x C408 psi @ 100 grader F1-5/8" x 1-3/8"1-1/2" x 1-1/4"116NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?