SCHLAGE Dørknapplåsesett

filtre

SCHLAGE -

Knottlåsesett

StilModellNødvendig dørtykkelseBaksideFinishStrike Dim.Type streikStilFunksjonKlassePris (eks. mva)
AF10 ORBIT 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPassage2619NOK
BF10 PLYMOUTH 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPassage2456NOK
CF40 PLYMOUTH 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPrivatliv2525NOK
DF40 ORBIT 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPrivatliv2673NOK
EF40 ORBIT 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPrivatliv2580NOK
FF10 PLYMOUTH 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPassage2484NOK
GF40 BELL 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPrivatliv2525NOK
DF10 ORBIT 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPassage2702NOK
HF10 BELL 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPassage2439NOK
IF40 PLYMOUTH 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPrivatliv2453NOK
JF10 BELL 6261-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPassage2476NOK
KF40 BELL 6051-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPrivatliv2515NOK
LA80PD C123 ORBIT 6051-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITLagerrom23 990NOK
MA80PD C123 PLYMOUTH 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthLagerrom23 864NOK
NA80PD C123 ORBIT 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITLagerrom23 642NOK
LA53PD C123 ORBIT 6051-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITInngang23 910NOK
OA10S PLYMOUTH 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthPassage22 305NOK
PA53PD C123 ORBIT 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITInngang23 402NOK
QA10S BANE 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITPassage22 068NOK
MA53PD C123 PLYMOUTH 6261-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthInngang24 001NOK
RA53PD C123 PLYMOUTH 6051-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthInngang23 698NOK
HF80 C-KWY BELL 6051-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikeBellLagerrom2956NOK
SF51 C-KWY BANE 6261-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikeORBITInngang21 074NOK
TD10S PLYMOUTH 6261-3 / 8 "til 2"2.75 "Satin Chrome1-1/4" x 4-7/8"Firkantet hjørnePlymouthPassage12 347NOK
UF51 C-KWY BELL 6261-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikeBellInngang2819NOK
SCHLAGE -

Medium Duty Knob Låsesett

StilModellStilPris (eks. mva)
AF80 C-KWY BANE 626ORBIT1 092NOK
BF80 C-KWY PLYMOUTH 626Plymouth958NOK
SCHLAGE -

Kraftig knottlåsesett

StilModellFinishStilPris (eks. mva)
AD170 PLYMOUTH 605Polert messingPlymouth1 054NOK
BD170 ORBIT 626Satin ChromeORBIT1 016NOK
CD170 PLYMOUTH 626Satin ChromePlymouth1 031NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?