SCHLAGE Knottlåsesett


filtre
Brannklassifisert: 3 hr. , Nøkkelmateriale: Nikkel sølv , Taster: Tastet annerledes , Knottmateriale: Messing / Stål / Sink , Antall nøkler: 2
StilModellNødvendig dørtykkelseBaksideFinishStrike Dim.Type streikStilFunksjonKlassePris (eks. mva)
A
F10 PLYMOUTH 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPassage2457NOK
B
F10 BELL 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPassage2444NOK
C
F10 PLYMOUTH 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPassage2422NOK
D
F40 ORBIT 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPrivatliv2585NOK
E
F40 PLYMOUTH 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPrivatliv2471NOK
F
F40 PLYMOUTH 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxPlymouthPrivatliv2423NOK
G
F10 BELL 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPassage2410NOK
H
F10 ORBIT 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPassage2558NOK
D
F10 ORBIT 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPassage2631NOK
I
F40 ORBIT 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxORBITPrivatliv2504NOK
J
F40 BELL 605
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPrivatliv2452NOK
K
F40 BELL 626
1-3/8" to 1-3/4"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Radius Corner Full Lip Strike, No BoxBellPrivatliv2483NOK
L
A10S BANE 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITPassage21 798 NOK
M
A53PD C123 PLYMOUTH 605
1-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthInngang23 452 NOK
N
A53PD C123 ORBIT 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITInngang23 175 NOK
O
A80PD C123 ORBIT 605
1-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITLagerrom23 468 NOK
P
A80PD C123 PLYMOUTH 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthLagerrom23 359 NOK
Q
A80PD C123 ORBIT 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITLagerrom23 399 NOK
O
A53PD C123 ORBIT 605
1-3/8" to 1-7/8"2.375 "Polert messing1-1/8" x 2-3/4"Square Corner, T-Strike, BoxORBITInngang23 399 NOK
R
A10S PLYMOUTH 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthPassage22 004 NOK
P
A53PD C123 PLYMOUTH 626
1-3/8" to 1-7/8"2.375 "Satin Chrome1-1/8" x 2-3/4"Square Corner, T-Strike, BoxPlymouthInngang23 478 NOK
S
F51 C-KWY PLYMOUTH 605
1-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikePlymouthInngang2660NOK
T
F51 C-KWY BELL 626
1-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikeBellInngang2765NOK
U
F51 C-KWY PLYMOUTH 626
1-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikePlymouthInngang2788NOK
H
F80 C-KWY BANE 605
1-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikeORBITLagerrom2978NOK
V
D10S PLYMOUTH 626
1-3 / 8 "til 2"2.75 "Satin Chrome1-1/4" x 4-7/8"Firkantet hjørnePlymouthPassage15 557 NOK
B
F80 C-KWY BELL 626
1-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikeBellLagerrom2896NOK
W
F51 C-KWY BELL 605
1-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikeBellInngang2694NOK
X
F51 C-KWY BANE 626
1-3 / 8 "til 2"2-3/8" and 2-3/4"Satin Chrome1-5/8" x 2-1/4"Square Corner, T-StrikeORBITInngang2935NOK
Y
F51 C-KWY BANE 605
1-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikeORBITInngang2761NOK
G
F80 C-KWY BELL 605
1-3 / 8 "til 2"2-3/8" and 2-3/4"Polert messing1-5/8" x 2-1/4"Square Corner, T-StrikeBellLagerrom2835NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?