GL HUYETT Splinter

filtre

Cotter pins, also known as split pins and cotter keys, are steel-formed pins inserted into a clevis pin, shaft or other mating assembly's drilled hole. The pin has a split end separated after...Les mer
GL HUYETT -

Splinter

StilModellLengdeMaterialePin Dia.Pris (eks. mva)
AWWG-187-1000-801"316 rustfritt stål3 / 16 "330NOK
AWWG-125-1000-801"316 rustfritt stål1 / 8 "318NOK
AWWG-093-1000-801"316 rustfritt stål3 / 32 "445NOK
AWWG-156-1000-801"316 rustfritt stål5 / 32 "249NOK
AWWG-062-1000-801"316 rustfritt stål1 / 16 "231NOK
AWWG-312-1500-801.5 "316 rustfritt stål5 / 16 "367NOK
AWWG-125-1500-801.5 "316 rustfritt stål1 / 8 "531NOK
AWWG-156-1500-801.5 "316 rustfritt stål5 / 32 "321NOK
AWWG-187-1500-801.5 "316 rustfritt stål3 / 16 "461NOK
AWWG-062-1500-801.5 "316 rustfritt stål1 / 16 "316NOK
AWWG-093-1500-801.5 "316 rustfritt stål3 / 32 "289NOK
AWWG-250-1500-801.5 "316 rustfritt stål1 / 4 "447NOK
AWWG-187-1250-801.25 "316 rustfritt stål3 / 16 "395NOK
AWWG-125-1250-801.25 "316 rustfritt stål1 / 8 "346NOK
AWWG-093-1250-801.25 "316 rustfritt stål3 / 32 "242NOK
AWWG-156-1250-801.25 "316 rustfritt stål5 / 32 "294NOK
AWWG-062-1250-801.25 "316 rustfritt stål1 / 16 "268NOK
AWWG-125-1750-801.75 "316 rustfritt stål1 / 8 "460NOK
AWWG-093-0500-801 / 2 "316 rustfritt stål3 / 32 "282NOK
AWWG-312-2000-802"316 rustfritt stål5 / 16 "342NOK
AWWG-156-2000-802"316 rustfritt stål5 / 32 "398NOK
AWWG-250-2000-802"316 rustfritt stål1 / 4 "382NOK
AWWG-187-2000-802"316 rustfritt stål3 / 16 "205NOK
AWWG-125-2000-802"316 rustfritt stål1 / 8 "262NOK
AWWG-093-2000-802"316 rustfritt stål3 / 32 "347NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?