ELKAY Vaskerom

Vasker i rustfritt stål som er ideelle for oppvask og tilberedning av mat i skoler, parker og helseinstitusjoner. Tilgjengelig i 1-, 2- og 3-stasjonsvarianter

filtre

Elkay scullery sinks are ideal for maintaining clean and organised spaces. They offer a dedicated area for dishwashing, food preparation and storage of kitchen essentials. These scullery sinks...Les mer
ELKAY -

Vaskerom, 1 stasjon

StilModellSkåledybdeSkålstørrelseMålerTotal høydeTotal lengdeSamlet breddePris (eks. mva)
AE1C16X20-0X12 "16 "x 20"1843.75 "21 "25 13 / 16 "8 285NOK
AE1C24X24-0X12 "24 "x 24"1843.75 "29 "25 13 / 16 "12 565NOK
BE1C24X24-L-24X12 "24 "x 24"1843.75 "50.5 "25 13 / 16 "12 721NOK
CE1C16X20-R-18X12 "16 "x 20"1843.75 "36.5 "25 13 / 16 "10 313NOK
CE1C24X24-R-24X12 "24 "x 24"1843.75 "50.5 "25 13 / 16 "15 603NOK
BE1C16X20-L-18X12 "16 "x 20"1843.75 "36.5 "25 13 / 16 "9 767NOK
DRNSF8124212.75 "24 "x 24"1642.25 "33 "29.75 "30 603NOK
DRNSF8118212.75 "18 "x 24"1642.25 "27 "29.75 "28 581NOK
ERNSF8118LR212.75 "18 "x 24"1642.25 "57 "29.75 "39 306NOK
ERNSF8124LR212.75 "24 "x 24"1642.25 "63 "29.75 "47 130NOK
RFQ
FWNSF8124LR214 "24 "x 24"1444 "72 "27.5 "63 719NOK
RFQ
GWNSF8124214 "24 "x 24"1444 "27 "27.5 "35 444NOK
ELKAY -

Vaskerom, 2 stasjon

StilModellSkåledybdeSkålstørrelseMålerTotal høydeTotal lengdeSamlet breddePris (eks. mva)
AE2C16X20-2-18X12 "16 "x 20"1843.75 "70 "25 13 / 16 "15 204NOK
BE2C16X20-0X12 "16 "x 20"1843.75 "39 "25 13 / 16 "12 722NOK
CRNSF8236212.75 "18 "x 24"1642.25 "47.25 "29.75 "38 729NOK
DRNSF8236LR212.75 "18 "x 24"1642.25 "77.25 "29.75 "55 330NOK
RFQ
ERNSF8248212.75 "24 "x 24"1642.25 "59.25 "29.75 "43 496NOK
DRNSF8248LR212.75 "24 "x 24"1642.25 "89.25 "29.75 "70 393NOK
RFQ
EWNSF8248214 "24 "x 24"1444 "51 "27.5 "62 930NOK
FWNSF8248LR214 "24 "x 24"1444 "96 "27.5 "90 665NOK
RFQ
GWNSF8230214 "15 "x 24"1444 "33 "27.5 "51 030NOK
HWNSF8230LR214 "15 "x 24"1444 "78 "27.5 "75 490NOK
RFQ
ELKAY -

Vaskerom, 3 stasjon

StilModellSkåledybdeSkålstørrelseMålerAntall hullTotal høydeTotal lengdeSamlet breddePris (eks. mva)
AE3C16X20-2-18X12 "16 "x 20"18243.75 "81 "25 13 / 16 "20 834NOK
RFQ
BE3C16X20-0X12 "16 "x 20"18243.75 "57 "25 13 / 16 "16 100NOK
CRNSF8354LR412.75 "18 "x 24"16442.25 "97.5 "29.75 "66 737NOK
RFQ
DRNSF8372412.75 "24 "x 24"16442.25 "85.5 "29.75 "58 260NOK
RFQ
ERNSF8372LR412.75 "24 "x 24"16442.25 "115.5 "29.75 "85 256NOK
RFQ
DRNSF8354412.75 "18 "x 24"16442.25 "67.5 "29.75 "49 169NOK
RFQ
FWNSF8345LR414 "15 "x 24"14444 "48 "27.5 "100 599NOK
RFQ
GWNSF8345414 "15 "x 24"14444 "48 "27.5 "71 991NOK
EWNSF8372LR414 "24 "x 24"14444 "120 "27.5 "116 001NOK
RFQ
HWNSF8372414 "24 "x 24"14444 "75 "27.5 "85 877NOK
RFQ

Ofte Stilte Spørsmål

Which type of sinks are installed above the countertop?

Top-mount or drop-in sinks, overmount sinks come with a lip that sits above and envelops a small area of the countertop.

What kind of kitchen sink is easiest to keep clean?

Ceramic, porcelain and fireclay kitchen sinks are easy to clean due to their high gloss & non-porous finish. These sinks are stain-resistant and comfortable to clean with everyday household cleaning products.

What is the difference between a scullery sink and a regular kitchen sink?

  • Scullery sinks are typically larger and deeper. They are mostly equipped with 1/ 2 Scullery stations for heavy-duty dishwashing requirements. Regular kitchen sinks designed for everyday dishwashing and food preparation tasks with one or two standard-depth basins.
  • Scullery sinks excel in high-volume dishwashing and cleaning tasks. Regular kitchen sinks may lack the capacity and durability of scullery sinks meant for heavy-duty use.

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?