REELCRAFT GC7535 OLP hageslangetrommel, Premium Duty, 5/8 tomme x 35 fot Størrelse | CJ6RZH

REELCRAFT GC7535 OLP hageslangetrommel, Premium Duty, 5/8 tommer x 35 fot størrelse

Vare: CJ6RZH Modell: GC7535 OLP
10 396 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSpring Return Slange Reel

Produktdetaljer:

,Reelcraft’s garden hose reels are designed to be mounted centrally and used for watering and washdown. They offer longer lengths of larger I.D. hose, are spring-driven, and come equipped with garden hose end fittings (designated by an NH). This model includes an outlet hose with brass on/off valve, bumper, and inlet hose, providing a reel solution out of the box., , ,Long spring life – Spring is made from high-quality spring steel and conditioned to remove imperfections., ,Structural strength – Reel components are made from industrial-grade steel and ribs are added to give added stability., ,Corrosion-resistant – Parts are individually powder-coated for high quality, uniform paint adhesion. The result is a brilliant abrasion/corrosion-resistant finish that keeps these reels looking new through years of use., , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Produktvarianter

ProduktModellPris
REELCRAFT GC83050 OLP hageslangetrommel, Premium Duty, 3/4 tomme x 50 fot Størrelse | CJ6RZJ GC83050 OLP14 285 NOK
RFQ
REELCRAFT GCD83075 OLP hageslangetrommel, Premium Duty, 3/4 tomme x 75 fot Størrelse | CJ6RZL GCD83075 OLP14 847 NOK
RFQ
REELCRAFT GCD85100 OLP hageslangetrommel, Premium Duty, 5/8 tomme x 100 fot Størrelse | CJ6RZM GCD85100 OLP15 274 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT GC7535 OLP hageslangetrommel, Premium Duty, 5/8 tommer x 35 fot størrelse
10 396 NOK / enhet