REELCRAFT DP5450 OLP Dobbel pidestall slangetrommel, indre diameter 1/4 tomme, 300 psi, slangelengde 50 fot | AY9XDA

REELCRAFT DP5450 OLP Dobbel sokkel slangetrommel, indre diameter 1/4 tomme, 300 psi, slangelengde 50 fot

På lager
Vare: AY9XDA Modell: DP5450 OLP

Få tak i det Mai 10, Fredag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

7 537 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSlangetrommel
SlangeJa
Slange slutter1/4 "NPT (M)
Slange-ID1 / 4 "
Slangelengde50ft.
Slange utenfor Dia.0.475 "
Inlet1/2 "NPT (F)
Maks. Temp.150 grader F.
Outlet3/8 "NPT (F)
Trykk300 psi
Vekt37 kg

Fraktinformation:

Skipets vekt (kg) 16.65

Produktdetaljer:

,The compact, dual pedestal Series DP5000 hose reel features an innovative, non-welded, interlocking base. Independent testing to military standards has proven the reel stands up to heavy vibration, which makes them especially strong and ideal for truck-mounted applications. Superbly engineered dual pedestal base and guide arm are structurally reinforced. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets to ensure maximum strength and the lightest possible weight. The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts., ,Superior latch spring design – The life of the torsion-style latch spring far exceeds that of conventional coil springs., ,Long life drive spring – Declutching arbor eliminates reverse spring winding, and the torsion latch spring is virtually unbreakable. High-quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Made in the USA, ,

Produktvarianter

ProduktModellMaks. PressSlangeSlange slutterMaks. Temp.OutletSamlet breddeTrykkVektPris
REELCRAFT DP5435 ​​OLP1 Slangetrommel General Industrial 300 Psi | AE4HRE 5KPA4 DP5435 ​​OLP1300 psi-1/4 "(M) NPT150 Grader F-8"--5 276 NOK
REELCRAFT DP5450 OLP1 Slangetrommel Generell Industriell 300 Psi | AE4HRF 5KPA5 DP5450 ​​OLP1300 psi-1/4 "(M) NPT150 Grader F-9"--7 223 NOK
REELCRAFT DP5635 OLP1 Slangetrommel Generell Industriell 300 Psi | AE4HRG 5KPA6 DP5635 ​​OLP1300 psi-1/4 "(M) NPT150 Grader F-8"--7 122 NOK
REELCRAFT DP5835 OLP1 Slangetrommel General Industrial 300 Psi | AE4HRH 5KPA8 DP5835 ​​OLP1300 psi-3/8 "(M) NPT150 Grader F-9"--8 219 NOK
REELCRAFT DP5835 OMP1 Slangetrommel General Industrial 2000 Psi | AE4HRJ 5KPA9 DP5835 OMP13,250 psi-1/2 "(M) NPT210 Grader F-9"--9 471 NOK
REELCRAFT DP5635 OHP1 Slangetrommel General Industrial 4000 Psi | AE4HRK 5KPC0 DP5635 OHP14,800 psi-1/4 "(M) NPT210 Grader F-9"--10 244 NOK
REELCRAFT DP5635 OHP Dobbel sokkel slangetrommel, indre diameter 3/8 tomme, 4800 Psi, slangelengde 35 fot | AN4LZX DP5635 OHP-Ja3/8 "NPT (M)210 grader F.3/8 "NPT (F)-4800 psi43 kg14 693 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT DP5450 OLP Dobbel sokkel slangetrommel, indre diameter 1/4 tomme, 300 psi, slangelengde 50 fot
7 537 NOK / enhet