The Justrite Sure-Grip? EX Countertop Safety Cabinet with a Manual Close Door (model 890403) is for the safe and code-compliant storage of solvents and flammable liquids, such as aerosols, cleaners, and degreasers, on countertops and workbenches. Designed to increase accessibility without compromising safety, this gray cabinet is ideal for maintenance garages with limited floor space. It is available in a portable size with exterior dimensions of 22 in H x 17 in W x 17 in D (559 mm H x 432 mm W x 432 mm D). Model 890401 can store 4 gal (15 L) of flammable liquids. It easily sits on countertops and is also wall-mountable with an optional wall hanger. This model is constructed with a sturdy 18-gauge (1-mm) thick steel double-wall, with 1.5 in (38 mm) of insulating air space for fire resistance. The fully welded, not riveted, construction holds the squareness of the unit for a longer life and offers greater protection in a fire since air gaps are reduced. The high-performance, manual-close, self-latching door (fail safe, 3-point stainless steel) opens to a full 180 degrees and closes securely for maximum protection under fire conditions when pushed shut. Continuous piano hinges ensure the door closes smoothly every time. For added security, each cabinet comes with an innovative U-Loc? handle that does not require manual rotation to engage the mandatory latch. Cabinets include a cylinder lock and key set, or you can choose to use your own padlock. Haz-Alert? reflective warning labels that read "FLAMMABLE - KEEP FIRE AWAY" are highly visible under fire conditions or during power outages when illuminated with a flashlight.
Egenskaper:
- Ideell for sikker oppbevaring av løsemidler og brennbare væsker på benkeplater
- Utvendig mål på 22 in H x 17 in B x 17 in D (559 mm H x 432 mm B x 432 mm D)
- Lagringskapasitet på 4 gal (15 L) brennbare væsker
- Bærbar størrelse for bruk på arbeidsbenker og andre begrensede rom for tilgang til ofte brukte kjemikalier
- Brannsikker, lekkasjetestet design
- Samsvarer med OSHA, NFPA 30 og NFPA 1