MAIN FILTER INC. Bytte hydrauliske returledningsfiltre, cellulose, 25 mikron, Buna Seal


filtre
Filtrering: 25 , Væsketype: HH / HL / HM / HV , Pakningsmateriale: god , mikron: 25 , Min. Driftstemperatur: -13 grader F. , segltype: god
StilModellFlowBunn -IDBunn ODStrømretningHøydeTopp IDTopp ODKapasitetPris (eks. mva)
A
MF0407265
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
A
MF0150226
-0.409 "4.173 "-10.232.835 "4.173 "-491NOK
RFQ
B
MF0592017
-1.693 "2.756 "-8.89 "1.693 "2.756 "-390NOK
RFQ
C
MF0610435
-0.559 "7.953 "-32.486.181 "7.953 "-1 502 NOK
RFQ
A
MF0207505
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
B
MF0119913
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
B
MF0609803
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
B
MF0119901
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
C
MF0850711
-0.559 "7.953 "-32.48 "6.181 "7.953 "-1 502 NOK
RFQ
A
MF0617736
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
B
MF0119907
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
A
MF0109398
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
A
MF0169355
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
C
MF0390653
-0.559 "7.953 "-32.486.181 "7.953 "-1 502 NOK
RFQ
B
MF0066872
-1.693 "2.756 "-8.89 "1.693 "2.756 "-390NOK
RFQ
C
MF0388514
-0.559 "7.953 "-32.486.181 "7.953 "-1 502 NOK
RFQ
A
MF0199801
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
D
MF0609791
-1.496 "2.52 "-9.521.496 "2.52 "-607NOK
RFQ
E
MF0072214
-2.126 "6.083 "-17.992.126 "6.083 "-491NOK
RFQ
C
MF0572974
-0.559 "7.953 "-32.486.181 "7.953 "-1 502 NOK
RFQ
C
MF0572975
-0.559 "7.953 "-32.48 "6.181 "7.953 "-1 502 NOK
RFQ
F
MF0610167
-0.409 "4.173 "-15.74 "2.835 "4.173 "-504NOK
RFQ
A
MF0223270
-0.409 "4.173 "-10.232.835 "4.173 "-491NOK
RFQ
A
MF0610046
-0.409 "4.173 "-10.232.835 "4.173 "-491NOK
RFQ
B
MF0024267
-1.693 "2.756 "-8.89 "1.693 "2.756 "-390NOK
RFQ
A
MF0831113
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
B
MF0066873
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
B
MF0094370
-1.693 "2.756 "-8.89 "1.693 "2.756 "-390NOK
RFQ
D
MF0897703
-1.496 "2.52 "-9.521.496 "2.52 "-607NOK
RFQ
B
MF0222297
-1.693 "2.756 "-8.89 "1.693 "2.756 "-390NOK
RFQ
G
MF0223267
Innsiden ut0.331 "2.835 "-5.9 "1.772 "2.835 "10.07227NOK
RFQ
H
MF0853366
Innsiden ut0.409 "4.961 "-18.893.622 "4.961 "74.66750NOK
RFQ
I
MF0572869
Innsiden ut0.331 "2.835 "-11.81 "1.772 "2.835 "20.34273NOK
RFQ
J
MF0223269
Innsiden ut0.409 "4.173 "Innsiden ut7.48 "2.835 "4.173 "-348NOK
RFQ
K
MF0572965
Innsiden ut0.559 "7.953 "Innsiden ut21.45 "6.181 "7.953 "193.201 054 NOK
RFQ
L
MF0223268
Innsiden ut0.331 "2.835 "Innsiden ut7.87 "1.772 "2.835 "13.49268NOK
RFQ
H
MF0492716
Innsiden ut0.409 "4.961 "Innsiden ut18.89 "3.622 "4.961 "74.66750NOK
RFQ
M
MF0223271
Innsiden ut0.409 "4.173 "Innsiden ut18.3 "2.835 "4.173 "53.56669NOK
RFQ
G
MF0729927
Innsiden ut0.331 "2.835 "-5.9 "1.772 "2.835 "10.07227NOK
RFQ
N
MF0572925
Innsiden ut0.409 "4.961 "-11.413.622 "4.961 "-491NOK
RFQ
L
MF0617734
Innsiden ut0.331 "2.835 "-7.87 "1.772 "2.835 "13.49268NOK
RFQ
H
MF0223442
Innsiden ut0.409 "4.961 "Innsiden ut18.89 "3.622 "4.961 "74.66750NOK
RFQ
L
MF0572859
Innsiden ut0.331 "2.835 "Innsiden ut7.87 "1.772 "2.835 "13.49268NOK
RFQ
L
MF0572858
Innsiden ut0.331 "2.835 "-7.87 "1.772 "2.835 "13.49268NOK
RFQ
G
MF0572850
Innsiden ut0.331 "2.835 "Innsiden ut5.9 "1.772 "2.835 "10.07227NOK
RFQ
L
MF0834580
Innsiden ut0.331 "2.835 "-7.87 "1.772 "2.835 "13.49268NOK
RFQ
O
MF0833246
Innsiden ut0.331 "2.835 "-4.131.772 "2.835 "6.99238NOK
RFQ
M
MF0067170
Innsiden ut0.409 "4.173 "-18.3mm2.835 "4.173 "53.56669NOK
RFQ
N
MF0572926
Innsiden ut0.409 "4.961 "Innsiden ut11.41 "3.622 "4.961 "-491NOK
RFQ
P
MF0572935
Innsiden ut0.409 "4.961 "-15.35 "3.622 "4.961 "60.54504NOK
RFQ
G
MF0657378
Innsiden ut0.331 "2.835 "-5.9 "1.772 "2.835 "10.07227NOK
RFQ
M
MF0392004
Innsiden ut0.409 "4.173 "-18.3mm2.835 "4.173 "53.56669NOK
RFQ
H
MF0572945
Innsiden ut0.409 "4.961 "Innsiden ut18.89 "3.622 "4.961 "74.66750NOK
RFQ
L
MF0587115
Innsiden ut0.331 "2.835 "-7.87 "1.772 "2.835 "13.49268NOK
RFQ
Q
MF0610538
Innsiden ut1.221 "4.173 "-20.47 "2.835 "4.173 "59.94676NOK
RFQ
I
MF0641890
Innsiden ut0.331 "2.835 "Innsiden ut11.81 "1.772 "2.835 "20.34273NOK
RFQ
P
MF0610261
Innsiden ut0.409 "4.961 "Innsiden ut15.35 "3.622 "4.961 "60.54504NOK
RFQ
G
MF0609954
Innsiden ut0.331 "2.835 "Innsiden ut5.9 "1.772 "2.835 "10.07227NOK
RFQ
K
MF0572964
Innsiden ut0.559 "7.953 "-21.456.181 "7.953 "193.201 054 NOK
RFQ
O
MF0223266
Innsiden ut0.331 "2.835 "Innsiden ut4.13 "1.772 "2.835 "6.99238NOK
RFQ
P
MF0572936
Innsiden ut0.409 "4.961 "Innsiden ut15.35 "3.622 "4.961 "60.54504NOK
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?