DIAMOND VANTAGE Slipehjul i diamantsegment

Single row, double row and turbo cup wheels featuring diamond abrasives welded onto a disc / plate. Widely used in wet grinding and dry grinding applications on concrete, stone, granite and marble

filtre

DIAMOND VANTAGE -

6 "x 5/8" -11 Slipeskive med ett segment

StilModellGritMaks. RPMHjul TypePris (eks. mva)
AS-06HDZFGX3Grov1000Flate1 723NOK
BS-06HDZGX3-CKurs10,350Turbo1 890NOK
BS-06HDZGX3-Fend10,350Turbo1 977NOK
BS-06HDZGX3-MMedium10,350Turbo1 890NOK
DIAMOND VANTAGE -

sliping Wheel

StilModellArbor størrelseDiameterSakMaks. RPMPris (eks. mva)
A07HDDGSX15/8 "-11-Slipeskive for segmentkopp8730710NOK
B07HDDSX15/8 "-117"sliping Wheel8730821NOK
C04HDDGDX15 / 8-11 "4"sliping Wheel15,000511NOK
C45HDDGDX15 / 8-11 "4.5 "sliping Wheel13,300670NOK
C07HDDGDX15 / 8-11 "7"sliping Wheel8730953NOK
A04HDDGSX15 / 8-11 "4"sliping Wheel15,000358NOK
B04HDDSX15 / 8-11 "4"sliping Wheel15,000479NOK
D04HDDDX15 / 8-11 "4"sliping Wheel15,000745NOK
D07HDDDX15 / 8-11 "7"sliping Wheel87301 262NOK
A45HDDGSX15 / 8-11 "4.5 "sliping Wheel13,300391NOK
D45HDDDX15 / 8-11 "4.5 "sliping Wheel13,300859NOK
B45HDDSX15 / 8-11 "4.5 "sliping Wheel13,300457NOK
DIAMOND VANTAGE -

Segmentkopphjul

StilModellDiameterGritMaks. RPMPris (eks. mva)
AS-04HDZGX3-F4"end13,7001 127NOK
AS-04HDZGX3-M4"Medium13,7001 086NOK
AS-04HDZGX3-C4"Grov13,7001 060NOK
AS-05HDZGX3-C5"Grov12,2001 701NOK
AS-05HDZGX3-M5"Medium12,2001 627NOK
AS-05HDZGX3-F5"end12,2001 701NOK
AS-07HDZGX3-M7"Medium85002 287NOK
AS-07HDZGX3-C7"Grov85002 431NOK
DIAMOND VANTAGE -

Segmentkoppslipeskive, 9 tommers slipeskive Dia

ModellSakPris (eks. mva)
Q150911004CP3RWQ5 900 NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?