TSUBAKI Bremser og clutcher

filtre

Tsubaki brakes & clutches are suitable for precise motion control and power transmission. These industrial brakes are suitable to halt or slow down machinery, ensuring safety and efficiency in...Les mer
StilModellPris (eks. mva)
ABUS 2147 542NOK
ABUS 2031 753NOK
ABUS 2042 182NOK
ABUS 2136 184NOK
ABUS 2082 987NOK
ABUS 2125 826NOK
ABUS 2113 779NOK
ABUS 2072 556NOK
ABUS 2062 289NOK
TSUBAKI -

Kamkoblinger i MGUS-serien

StilModellPris (eks. mva)
AMGUS500-1D16 751NOK
AMGUS700-1R42 202NOK
AMGUS750-80101 959NOK
AMGUS800-100132 197NOK
AMGUS800-4D132 197NOK
BMGUS300-1912 277NOK
AMGUS900-4G201 415NOK
AMGUS750-2H101 959NOK
AMGUS700-2L42 202NOK
AMGUS900-110201 415NOK
AMGUS400-P13 794NOK
AMGUS500-3016 751NOK
AMGUS800-3G132 197NOK
AMGUS600-1D21 177NOK
AMGUS300-H12 277NOK
AMGUS800-3132 197NOK
AMGUS750-75101 959NOK
AMGUS750-2R101 959NOK
AMGUS900-130201 415NOK
AMGUS750-2G101 959NOK
AMGUS600-1F21 177NOK
AMGUS300-1512 277NOK
AMGUS900-4R201 415NOK
AMGUS800-3D132 197NOK
AMGUS750-65101 959NOK
StilModellPris (eks. mva)
ATSS153 267NOK
ATSS458 248NOK
ATSS6012 300NOK
ATSS305 068NOK
ATSS203 630NOK
ATSS406 375NOK
ATSS83 267NOK
ATSS5010 296NOK
ATSS254 589NOK
ATSS123 076NOK
ATSS355 968NOK
StilModellPris (eks. mva)
ABS50-5016 916NOK
ABS65-5021 250NOK
ABS65-221 250NOK
ABS75-7526 865NOK
ABS95-2H47 769NOK
ABS75-2R26 865NOK
ABS95-2J47 769NOK
ABS85-2J41 496NOK
ABS65-6521 250NOK
ABS85-2R41 496NOK
ABS95-8047 769NOK
ABS50-1L16 916NOK
ABS95-2R47 769NOK
ABS30-115 575NOK
ABS50-1J16 916NOK
ABS85-2P41 496NOK
ABS95-347 769NOK
ABS30-P15 575NOK
ABS95-2D47 769NOK
ABS85-8041 496NOK
ABS65-1P21 250NOK
ABS95-2G47 769NOK
ABS50-1P16 916NOK
ABS65-2H21 250NOK
ABS65-5521 250NOK
TSUBAKI -

MZ-serien kamkoblinger

StilModellPris (eks. mva)
AMZ15-H11 698NOK
AMZ60-5029 058NOK
AMZ30-117 177NOK
BMZ60-4029 058NOK
AMZ45-4524 048NOK
AMZ30-2217 177NOK
AMZ30-3017 177NOK
AMZ35-1D20 383NOK
AMZ17-J12 438NOK
AMZ45-1H24 048NOK
AMZ20-2013 060NOK
AMZ45-1L24 048NOK
AMZ60-229 058NOK
AMZ60-6029 058NOK
AMZ20-L13 060NOK
AMZ30-2517 177NOK
AMZ15-1511 698NOK
AMZ30-P17 177NOK
AMZ17-1713 060NOK
AMZ45-4024 048NOK
AMZ35-3520 383NOK
TSUBAKI -

BR-HT-serien kamkoblinger

StilModellPris (eks. mva)
ABR40HT-S40B-4012 445NOK
ABR38HT-R61A-4011 501NOK
BBREU6075 469NOK
ABR60HT-B85A-6019 120NOK
ABR50HT-B86B-5016 129NOK
BBREU4042 914NOK
ABR50HT-B86B-6516 129NOK
ABR60HT-B85A-5019 120NOK
ABR38HT-R61A-3511 501NOK
BBREU3035 207NOK
ABR90HT-B140B-9041 074NOK
ABR50HT-B86B-4016 129NOK
ABR95HT-R170C-10046 048NOK
ABR40HT-R66B-4013 348NOK
ABR70HT-B100A-5531 813NOK
ABR25HT-B46B-3010 303NOK
ABR98HT-R200C-13051 847NOK
ABR70HT-B100A-4531 813NOK
ABR38HT-R61A-3011 501NOK
BBREU100206 951NOK
ABR30HT-S30B-3010 412NOK
BBREU3538 689NOK
ABR80HT-B120B-9540 065NOK
ABR130HT-S130A-13076 952NOK
ABR80HT-B120B-8040 065NOK
StilModellPris (eks. mva)
ATFS4010 804NOK
ATFS307 043NOK
ATFS5014 391NOK
ATFS7028 764NOK
ATFS8041 833NOK
ATFS174 647NOK
ATFS6021 015NOK
ATFS123 993NOK
ATFS205 010NOK
ATFS154 211NOK
ATFS256 113NOK
TSUBAKI -

MIUS-serien kamkoblinger

StilModellPris (eks. mva)
AMIUS600-1F21 492NOK
AMIUS800-3G134 163NOK
AMIUS400-2013 999NOK
AMIUS700-2L42 830NOK
AMIUS900-110204 410NOK
AMIUS900-5204 410NOK
AMIUS900-4204 410NOK
AMIUS400-J13 999NOK
BMIUS400-2213 999NOK
AMIUS700-242 830NOK
AMIUS600-221 492NOK
AMIUS800-100134 163NOK
AMIUS800-4134 163NOK
AMIUS400-L15 896NOK
AMIUS800-3R134 163NOK
AMIUS600-1L21 492NOK
AMIUS600-1H21 492NOK
AMIUS300-L12 460NOK
AMIUS900-5D204 410NOK
AMIUS900-120204 410NOK
AMIUS900-4L204 410NOK
AMIUS800-4D134 163NOK
AMIUS700-6042 830NOK
BMIUS300-1912 460NOK
AMIUS900-135204 410NOK
StilModellPris (eks. mva)
APBUS3-10-LH6 992NOK
APBUS6-20-LH9 904NOK
APBUS14-1J-RH22 629NOK
APBUS6-20-RH9 904NOK
APBUS3-10-RH6 992NOK
APBUS5-H-RH7 595NOK
APBUS10-1B-LH11 850NOK
APBUS12-1F-RH14 740NOK
APBUS14-45-RH22 629NOK
APBUS12-40-LH14 740NOK
APBUS3-F-LH6 992NOK
APBUS6-L-RH9 904NOK
APBUS14-1L-RH22 629NOK
APBUS12-40-RH14 740NOK
APBUS5-J-LH7 595NOK
APBUS8-1-LH11 443NOK
APBUS3-H-LH6 992NOK
APBUS10-1D-LH11 850NOK
APBUS5-J-RH7 595NOK
APBUS8-P-RH11 443NOK
APBUS5-H-LH7 595NOK
APBUS14-45-LH22 629NOK
APBUS10-1B-RH11 850NOK
APBUS12-1F-LH14 740NOK
APBUS5-16-LH7 595NOK
StilModellPris (eks. mva)
ABSEU70-5511 559NOK
ABSEU90-7524 538NOK
ABSEU70-5011 559NOK
ABSEU40-356 259NOK
ABSEU90-8024 538NOK
ABSEU70-6011 559NOK
ABSEU70-4511 559NOK
ABSEU40-256 259NOK
ABSEU40-406 259NOK
ABSEU25-254 558NOK
ABSEU90-9024 538NOK
ABSEU40-206 259NOK
ABSEU40-306 259NOK
ABSEU25-204 558NOK
ABSEU70-6511 559NOK
ABSEU90-8524 538NOK
ABSEU70-7011 559NOK
StilModellPris (eks. mva)
AMZEU130294 746NOK
AMZEU3013 491NOK
AMZEU7058 132NOK
AMZEU90140 410NOK
AMZEU8093 494NOK
AMZEU3517 126NOK
AMZEU209 991NOK
AMZEU6043 321NOK
AMZEU5537 819NOK
AMZEU4523 331NOK
AMZEU129 279NOK
AMZEU159 395NOK
AMZEU2511 487NOK
TSUBAKI -

Kamkoblinger i BB-serien

StilModellPris (eks. mva)
ABB252 244NOK
ABB30K3 210NOK
BBB30GD2 348NOK
ABB17K2 705NOK
ABB302 348NOK
CBB40GDK4 275NOK
CBB15GDK2 686NOK
ABB30KK3 253NOK
ABB35K3 284NOK
ABB152 333NOK
ABB403 270NOK
ABB25KK3 106NOK
ABB201 961NOK
BBB40GD3 253NOK
ABB20K2 734NOK
ABB15KK2 764NOK
BBB25GD2 244NOK
BBB15GD2 333NOK
ABB17KK2 809NOK
BBB35GD2 526NOK
ABB40K3 674NOK
ABB20KK2 913NOK
ABB15K2 645NOK
BBB20GD1 961NOK
CBB30GDK3 255NOK

Egenskaper

  • TsubakiPBUS Series cam clutches feature pre-lubrication with synthetic grease, ensuring effortless installation and extended longevity. They have been specifically designed for general overrunning or indexing tasks, offering versatility across various applications. Their outer race includes mounting provisions for gears, pulleys and sprockets, enhancing adaptability in diverse setups.
  • TsubakiBUS200 Series cam clutches feature versatile functionality, serving as a solution for the backstop, overrunning and indexing tasks in diverse applications. They have the flexibility for customers to supply the inner race to provide it if necessary. These cam clutches are compatible with 6200 Series ball bearings, simplifying integration into existing setups. They include integral components in gearboxes and timing gear applications. These BUS200 Series cam clutches come pre-lubricated with grease for immediate use.

Arbeidsmekanisme

  • These brakes and clutches operate using a mechanical principle known as friction.
  • When engaged, the brake applies pressure to a rotating shaft, causing friction between surfaces and slowing or stopping the motion.
  • Similarly, the clutch utilises friction to engage or disengage power transmission between two rotating shafts.
  • This friction-based mechanism allows precise control over motion and power transfer, enhancing safety and efficiency in various industrial applications.
  • The engagement and disengagement of the brake and clutch are typically controlled by external mechanisms, providing flexibility in operation.

Ofte Stilte Spørsmål

What is the difference between a brake and a clutch?

Brakes are used to slow down or stop motion, while clutches engage or disengage power transmission between rotating shafts. Both utilise friction to accomplish their respective tasks.

What are the mounting options for Tsubaki brakes and clutches?

They offer shaft, flange and foot mounting options for easy installations and adaptability to different applications.

What are the factors to consider while choosing these Tsubaki brakes and clutches?

Major factors include torque capacity, operating environment, mounting configuration, compatibility, speed and direction of rotation, maintenance requirements and safety features.

How do I maintain these Tsubaki brakes and clutches?

  • Follow recommended lubrication intervals specified in the maintenance manual.
  • Conduct regular inspections for signs of wear or damage.
  • Adhere to proper installation procedures to ensure optimal performance.
  • Operate the brakes and clutches within specified parameters to prevent overheating or excessive wear.

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?