SQUARE D HLL36030M71 PowerPact H Series Circuit Breaker, 30A, 600V, Unit Mount | CE6JPG

SQUARE D HLL36030M71 PowerPact H Series Circuit Breaker, 30A, 600V, Unit Mount

Vare: CE6JPG Modell: HLL36030M71
16 350 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakCircuit Breaker
amps30
RammetypeHLL
Antall poler3
Spenning600
SpenningstypeAC

Fraktinformation:

OpprinnelseslandUS

Produktdetaljer:

    • Square D HLL36030M71 circuit breaker installed in electrical motors providing isolation & protection against overcurrent
    • Also act as switching controller in motor operations (ON/OFF)
    • Unit mount design with line & load side lug terminals allows quick installation and secure wiring configuration, suitable for reverse feed applications
    • Features standard magnetic unit with adjustable tripping settings for instantaneous protection of motor circuits from severe short circuits
    • Molded case constructed of insulating material holds current-carrying components, trip devices and other mechanisms in a compact space
    • UL-oppført, CE-merket og IEC-godkjent

Produktvarianter

ProduktModellampsAntall polerSpenningPris
SQUARE D HLL26015 Circuit Breaker Feed-thru 15 Amp 600vac 2p 100kaic@480v | AG8PTB HLL2601515A2600V-
RFQ
SQUARE D HLL26020 Strømbryter Feed-thru 20 Amp 600vac 2p 100kaic@480v | AG8PTC HLL2602020A2600V8 940 NOK
SQUARE D HLL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 100kaic@480v | AG8PTD HLL2603030A2600V-
RFQ
SQUARE D HLL26035 Circuit Breaker Feed-thru 35 Amp 600vac 2p 100kaic@480v | AG8PTE HLL2603535A2600V-
RFQ
SQUARE D HLL26040 Strømbryter Feed-thru 40 Amp 600vac 2p 100kaic@480v | AG8PTF HLL2604040A2600V-
RFQ
SQUARE D HLL26045 Circuit Breaker Feed-thru 45 Amp 600vac 2p 100kaic@480v | AG8PTG HLL2604545A2600V-
RFQ
SQUARE D HLL26050 Circuit Breaker Feed-thru 50 Amp 600vac 2p 100kaic@480v | AG8PTH HLL2605050A2600V-
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

SQUARE D HLL36030M71 PowerPact H Series Circuit Breaker, 30A, 600V, Unit Mount
16 350 NOK / enhet