ROMOLD BF6 Sump Floor, 2520 x 1260 x 150mm Størrelse, 430L Sump Kapasitet | CM7PEH

ROMOLD BF6 sumpgulv, 2520 x 1260 x 150 mm størrelse, 430L sumpkapasitet

Vare: CM7PEH Modell: BF6
6 739 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakKumgulv

Egenskaper:

  • Romold BF6 sump floor features medium-density polyethylene construction for chemical resistance while containing spills.
  • It has a low-profile design (150 mm in height) for easy access and placement in tight spaces while still offering robust functionality.
  • This sump floor accommodates various configurations through the use of plastic connectors.
  • It includes separate removable grids that enhance accessibility for maintenance and cleaning purposes.

Kompatibelt tilbehør:

  • Romold BFR2 Ramp: This ramp is useful for moving loads and containers up and down the sump floor.

Ofte stilte spørsmål:

Q. How can I prevent odour from the sump pit?

A. Maintain and clean the sump pit regularly to avoid odours. Install a vent pipe or a sealable cover to prevent the smell from escaping into the basement.

Q. How do I maintain a sump floor?

A.

  • Visually inspect the floor for cracks, leaks or damage that could compromise containment.
  • Clean up spills promptly and remove any debris that could clog drainage.
  • If your sump floor has a drainage system, ensure it is kept clear and functioning properly.
  • Dispose of collected spills safely and according to regulations for the specific liquids involved.

Produktvarianter

ProduktModellHøydeSakLengdeSump KapasitetBreddePris
ROMOLD BF2 sumpgulv, for 2 x 205 liters fat, 130 liters sumpkapasitet | CE4TGC BF2150mmKumgulv1260mm130 L860mm2 164 NOK
ROMOLD BF4 Sump Floor, For 4 x 205 Liter Drums, 300 Liter Sump Capacity | CE4TGD BF4150mmKumgulv1660mm300 L1260mm3 247 NOK
ROMOLD BF4KIT1 Kumgulvsett, 3320 x 2520 x 150 mm, 1200 liters sumpkapasitet | CE4TGE BF4KIT1600mmKumgulvsett1660mm1200 L1260mm18 308 NOK
ROMOLD BF4KIT2 Sump Floor Kits, 5040 x 1660 x 150mm, 1200 Liter Sump Capacity | CE4TGF BF4KIT2600mmKumgulvsett1660mm1200 L1260mm17 734 NOK
ROMOLD BF4S Sump Floor, For 4 x 205 Liter Drums In Line, 300 Liter Sump Capacity | CE4TGG BF4S150mmKumgulv2610mm300 L895mm4 029 NOK
RFQ
ROMOLD BF8 Sump Floor, 3320 x 1260x 150mm Størrelse, 600L Sump Kapasitet | CM7PEJ BF8-Kumgulv---8 209 NOK
RFQ
ROMOLD BF4X Sump Floor, 1310 x 1310 x 150mm Størrelse, 75L Sump Kapasitet | CM7PEK BF4X-Kumgulv---2 104 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

ROMOLD BF6 sumpgulv, 2520 x 1260 x 150 mm størrelse, 430L sumpkapasitet
6 739 NOK / enhet