REELCRAFT 7670 OLP Fjærreturslangetrommel, 70 fot, 1/4 tomme Størrelse Mnpt, 300 Psi Max Driftstrykk | CT8WAK 263D66

REELCRAFT 7670 OLP Spring Return Hose Reel, 70 Ft, 1/4 Inch Size Mnpt, 300 Psi Max Op Pressure

På lager
Vare: CT8WAK Modell: 7670 OLPKryssreferanse: 263D66

Få tak i det Mai 13, mandag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

7 455 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSpring Return Slange Reel

Fraktinformation:

Skipets vekt (kg) 16.65

Produktdetaljer:

,The Reelcraft Series 7000 spring retractable hose reel is very robust and ideal for the most demanding applications. The base and guide arm are constructed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength., , ,Individually powder-coated steel components offer maximum protection from premature corrosion, ,Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel, ,Low-pressure 3/8 in. x 70 ft. PVC hose included; hose is for air or water service only, ,Guide arm adjusts to seven positions, ,Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel, ,Additional Series 7000 reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding, ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

Produktvarianter

ProduktModellSakPris
REELCRAFT F4525 OLPBW Pavement Reel | CT8VXN 38L603 F4525 OLPBWReel4 868 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT 7670 OLP Spring Return Hose Reel, 70 Ft, 1/4 Inch Size Mnpt, 300 Psi Max Op Pressure
7 455 NOK / enhet