Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices. The ChemCor? thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals. Non-porous surface resists staining and cleans up easily. ChemCor? Lined Slimline Acid Safety Cabinets have the same quality features found in Justrite's flammable cabinets, including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc? padlockable handle and Haz-Alert? reflective warning labels. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Interior ChemCor? liner ensures complete corrosion resistance and protection. Self-close door(s) shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Self Close models meet OSHA, NFPA 30, NFPA 1 and the International Fire Code. Cabinets are FM approved and come with a ten-year warranty.
Egenskaper:
- Ideell for områder med begrenset gulvplass eller for å utvide gjeldende lagringsforhold
- Gir fullstendig beskyttelse mot sterke syrer og etsende kjemikalier
- Brannbeskyttelse og overholdelse av regler
- 100 % sømløst termoplastisk belegg beskytter innvendige overflater mot korrosjon
- FM-godkjent