Countertop and Compac cabinets let you customize your work areas and make the most of available space. Whether adding to existing storage space or making chemicals readily available at workstation locations, these smaller-sized cabinets are the solution when space is at a premium. ChemCor? thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans up easily. ChemCor? Lined Countertop Hazardous Material Safety Cabinets have the same quality features found in Justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc? padlockable handle and Haz-Alert? reflective warning labels. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Interior ChemCor? liner ensures complete corrosion resistance and protection. Self-close door(s) shuts and latches automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Exclusive to Justrite, each cabinet comes with a "Hazardous - Keep Fire Away" label, as well as a pack of ten application-specific labels to choose from and apply to the cabinet in order to indicate its contents. Cabinets comply with NFPA 1, NFPA 400 Hazardous Material Code, and the International Fire Code. Cabinets come with a ten-year warranty.
Egenskaper:
- Ideell for minimal plass
- Pulverlakkert finish gir økt kjemisk motstand
- Gir fullstendig beskyttelse mot sterke syrer og etsende kjemikalier
- Selvlukkende dører
- Sømfri overflate eliminerer behovet for nagler eller festemidler
- Samsvarer med NFPA 1, NFPA 400 og International Fire Code