JUSTRITE 28650 Ramp for 2 Drum And Larger Accumulation Center, Polyethylene, Yellow | AE2CXX JEN28650YL

JUSTRITE 28650 Rampe for 2 trommel og større akkumuleringssenter, polyetylen, gul

På lager
Vare: AE2CXX Modell: 28650Kryssref.: JEN28650YL

Få tak i det Mai 14, tirsdag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

2 933 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakRampe for akkumuleringssenter
FARGEGul
Dybde33 "
Høyde6.25 "
Lastekapasitet1000 lbs.
Materialepolyetylen
Pallemengde10
SerienEcoPolyBlend
Temp. Område-30 grader. til 120 grader. F
Bredde48 "

Fraktinformation:

Skipets vekt (kg) 18.45
Skipets høyde (cm)17.78
Skipets lengde (cm)83.82
Skipets bredde (cm)121.92
HS kode39269097900
OpprinnelseslandUS

Produktdetaljer:

The Justrite Ramp for 2 Drum and larger EcoPolyBlend? Accumulation Centers (yellow - model 28650) allows you to load and unload heavy drums onto the centers with ease. Place the ramp anywhere on 2-drum or larger accumulation centers size to help make everyday material handling easier and safer. Each ramp measures 48 in W x 33 in D x 6.25 in H (1219 mm x 838 mm x 159 mm), with a net weight of 41.0 lb (18.6 kg) and a safe allowable uniform distributed load of 1000 lb (454 kg) based on a service temperature range of -30?F to 120?F (-39?C to 49?C). Why do you need it? Using accumulation centers is important to mitigate leakage and spillage from drums, but if you are unable to easily load drums on them, it can result in unnecessary spillage. Justrite ramps have anti-skid ribs that allow for easy access to move drums on and off accumulation centers, making them an ideal addition to improve health and safety in the workplace on several levels. Easing the level of difficulty lowers the risk involved with moving drums, especially those filled with hazardous liquids, and tangibly improves your entire spill containment system.

Egenskaper:

  • Specially designed for loading and unloading drums on EcoPolyBlend? accumulation centers
  • Anti-skid ribs provide maximum safety for moving drums
  • Bæreevne på 1000 lb (454 kg)
  • Made from non-recycled polyethylene

Produktvarianter

ProduktModellFARGEPris
JUSTRITE 28687 Ramp for 2 Drum and Larger Accumulation Center, Black | AE4MGP JEN28687BL 28687Svart6 429 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

JUSTRITE 28650 Rampe for 2 trommel og større akkumuleringssenter, polyetylen, gul
2 933 NOK / enhet