INGERSOLL-RAND 47669474001 Motor, 1-fase, for kompressor | CE9VLY 55MP20

INGERSOLL-RAND 47669474001 Motor, 1-fase, for kompressor

På lager
Vare: CE9VLY Modell: 47669474001Kryssreferanse: 55MP20

Få tak i det Mai 10, Fredag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

11 352 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakMotor
Passer til merkevareIngersoll Rand

Fraktinformation:

Skipets vekt (kg) 23.49
OpprinnelseslandMX

Egenskaper:

  • It features a powerful 5-horsepower motor suitable for various industrial applications, ensuring efficient performance.
  • This motor has a voltage of 230V, providing ample power for demanding tasks.
  • It includes a corded electric power source, ensuring a reliable and consistent power supply.
  • This portable motor allows convenient transportation and use in different locations.
  • This motor delivers high-speed operation with a maximum speed of 3450 RPM, increasing efficiency and productivity.

Ofte stilte spørsmål:

Q. What factors should I consider before buying this Ingersoll-Rand 47669474001 motor?

A. Major factors include compatibility, power requirements, durability, performance, installation ease and maintenance ease.

Q. What safety precautions should I take when using this Ingersoll-Rand 47669474001 motor?

A.

  • Use appropriate personal protective equipment (PPE), such as safety glasses and gloves.
  • Avoid operating the motor in wet conditions to prevent electrical hazards.
  • Ensure proper grounding to minimise the risk of electric shock.
  • Regularly inspect the motor for wear, damage or loose connections.
  • Follow proper lockout / tagout procedures while performing maintenance or repairs.
  • Keep the motor and surrounding area clear of obstructions to prevent accidents.
  • Do not operate the motor beyond its rated capacity to avoid overheating and potential damage.
  • Disconnect power before performing any maintenance or servicing tasks.

Q. What safety precautions should I take when using this Ingersoll-Rand 47669474001 motor?

A.

  • Use appropriate personal protective equipment (PPE), such as safety glasses and gloves.
  • Avoid operating the motor in wet conditions to prevent electrical hazards.
  • Ensure proper grounding to minimise the risk of electric shock.
  • Regularly inspect the motor for wear, damage or loose connections.
  • Follow proper lockout / tagout procedures while performing maintenance or repairs.
  • Keep the motor and surrounding area clear of obstructions to prevent accidents.
  • Do not operate the motor beyond its rated capacity to avoid overheating and potential damage.
  • Disconnect power before performing any maintenance or servicing tasks.

Produktvarianter

ProduktModellPris
INGERSOLL-RAND 23172604 Motor, 1-fase, for kompressor | CE9VLX 55MP19 2317260433 364 NOK
INGERSOLL-RAND 32288631 Motor, 1-fase, for kompressor | CE9VLZ 55MP23 3228863130 531 NOK
INGERSOLL-RAND 54445697 Motor, 1-fase, for kompressor | CE9VMB 55MP32 5444569716 865 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

INGERSOLL-RAND 47669474001 Motor, 1-fase, for kompressor
11 352 NOK / enhet