EATON SVX005A1-4A1B1 Svx Adjustable Frequency Drive, Independent Drives, 5 Hp, Nema Type 1/Ip21, 480 V, Fr4 | BH7DMJ

EATON SVX005A1-4A1B1 Svx frekvensomformer, uavhengige stasjoner, 5 Hk, Nema Type 1/Ip21, 480 V, Fr4

Vare: BH7DMJ Model: SVX005A1-4A1B1
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakVariabel frekvensstasjon

Produktdetaljer:

Eaton SVX005A1-4A1B1 adjustable frequency drive is ideal for HVAC and pump & fluid control applications.

Egenskaper:

  • It features power factor correction (PFC) and PID control for 1 to 5 pumps.
  • This drive has a multi-monitoring display that simultaneously monitors up to 3 different values.
  • It offers programmable start for easy configuration.
  • This adjustable frequency drive allows I/O expansion through plug-in modules.
  • It provides V / Hz control with slip & boost compensation and dynamic open-loop vector control.
  • This drive has internal braking choppers up to size 9.
  • It comes with optional fieldbus interfaces (PROFIBUS-DP, CANopen, Profinet, LonWorks and DeviceNet).

Standarder og godkjenninger:

  • UL

Ofte stilte spørsmål:

Q. Why is a chopper used in VFDs / AFDs?

A. A brake chopper is used for monitoring the DC link voltage in frequency inverters to prevent power surges in the intermediate circuit.

Q. What is open-loop vector control?

A. It is used for controlling the torque & speed of the motor in VFDs.

Q. Which type of enclosure is used in Eaton SVX005A1-4A1B1 adjustable frequency drive?

A. This drive uses NEMA 1, IP21 enclosure for safety.

Produktvarianter

ProduktModellPris
EATON SVX001A1-2A1B1B9C7 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 230V, Fr4, Trefase, Emc H | BH7BCV SVX001A1-2A1B1B9C757 385 NOK
RFQ
EATON SVX001A1-4A1B1B1B2B9 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 480V, Fr4, Trefase, Emc H | BH7BCW SVX001A1-4A1B1B1B2B961 917 NOK
RFQ
EATON SVX001A1-2A1B1 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 230V, Fr4, 3 Fas | BH7BCX SVX001A1-2A1B1-
RFQ
EATON SVX001A1-4A1B1B1B2C4 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 480V, Fr4, Tre-Fas, Emc H | BH7BCY SVX001A1-4A1B1B1B2C469 231 NOK
RFQ
EATON SVX001A1-4A1B1B1B2C3 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 480V, Fr4, Tre-Fas, Emc H | BH7BCZ SVX001A1-4A1B1B1B2C365 514 NOK
RFQ
EATON SVX001A1-4A1B1B1B2B5 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 480V, Fr4, Trefase, Emc H | BH7BDA SVX001A1-4A1B1B1B2B559 591 NOK
RFQ
EATON SVX001A1-4A1B1B1B2B8 Svx frekvensomformer, 1 Hk, Nema Type 1/Ip21, 480V, Fr4, Trefase, Emc H | BH7BDB SVX001A1-4A1B1B1B2B868 992 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

EATON SVX005A1-4A1B1 Svx frekvensomformer, uavhengige stasjoner, 5 Hk, Nema Type 1/Ip21, 480 V, Fr4