AIRMASTER FAN 21413 Air Blaster, Direct Drive, High Stand, 3 Phase, Propeller Diameter 42 Inch | CE7UPQ 42MP-2X

AIRMASTER FAN 21413 Air Blaster, Direct Drive, High Stand, 3-faset, propelldiameter 42 tommer

Vare: CE7UPQ Modell: 21413Kryssreferanse: 42MP-2X
81 495 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakLuftsirkulator
Blad Dia.42 "
BladmaterialeStøpt aluminium
Dimensjoner47 x 55-1 / 2 x 86 "
Strømningshastighet18000 Jfr
Frekvens60 Hz
Housing MaterialStål
Antall kniver6
Antall hastigheter1
Power Rating2
Lydnivå86 dB
Speed1150 o / min
Spenningsverdier230 / 460 VAC

Fraktinformation:

OpprinnelseslandUS

Produktvarianter

ProduktModellSpenningsverdierBlad Dia.DimensjonerStrømningshastighetAntall kniverPower RatingLydnivåSpeedPris
AIRMASTER FAN 21300 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 18 Tommer | CE7UMX 18M-1/4 21300115 / 230 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm41 854 NOK
RFQ
AIRMASTER FAN 21301 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UMY 18MP-1/4 21301230 / 460 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm41 671 NOK
RFQ
AIRMASTER FAN 21302 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 18 Tommer | CE7UMZ 18M-1/4X 21302115 / 230 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm48 643 NOK
RFQ
AIRMASTER FAN 21303 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UNA 18MP-1/4X 21303230 / 460 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm48 681 NOK
RFQ
AIRMASTER FAN 21310 Air Blaster, Direct Drive, High Stand, 1 Phase, Propell Diameter 24 Tommer | CE7UNB 24M-1/4 21310115 / 230 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm43 023 NOK
RFQ
AIRMASTER FAN 21311 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 24 Tommer | CE7UNC 24MP-1/4 21311230 / 460 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm42 840 NOK
RFQ
AIRMASTER FAN 21312 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 24 Tommer | CE7UND 24M-1/4X 21312115 / 230 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm49 750 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

AIRMASTER FAN 21413 Air Blaster, Direct Drive, High Stand, 3-faset, propelldiameter 42 tommer
81 495 NOK / enhet