SMITH-COOPER Reduserende kobling


filtre
Tilkoblingstype: FNPT
StilModellBody MaterialKlasseMaks. PressMaks. DamptrykkUtenfor Dia.RørstørrelsePris (eks. mva)
A
S3014RC014001
304 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 1/8"219NOK
A
S4034RC006002
304 rustfritt stål30002570 psi @ 100 grader F1965 psi @ 350 grader F1-21 / 64 "3 / 4 "x 1 / 4"285NOK
A
S3014RC012003
304 rustfritt stål150300 psi150 psi2-3 / 32 "1-1/4" x 3/8"206NOK
A
S3014RC014002
304 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 1/4"311NOK
A
S4034RC003001
304 rustfritt stål30002570 psi @ 100 grader F1965 psi @ 350 grader F7 / 8 "3 / 8 "x 1 / 8"206NOK
A
S3014RC010001
304 rustfritt stål150300 psi150 psi1 49 / 64 "1 "x 1/8"141NOK
A
S3014RC020003
304 rustfritt stål150300 psi150 psi2-57 / 64 "2 "x 3/8"532NOK
A
S3014RC014003
304 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 3/8"296NOK
A
S4034RC006003
304 rustfritt stål30002570 psi @ 100 grader F1965 psi @ 350 grader F1-21 / 64 "3 / 4 "x 3 / 8"282NOK
A
S3014RC012002
304 rustfritt stål150300 psi150 psi2-3 / 32 "1-1/4" x 1/4"222NOK
A
S3014RC012001
304 rustfritt stål150300 psi150 psi2-3 / 32 "1-1/4" x 1/8"199NOK
B
S4034RC002001
304 rustfritt stål30002570 psi @ 100 grader F1965 psi @ 350 grader F3 / 4 "1 / 4 "x 1 / 8"140NOK
A
S3016RC030010
316 rustfritt stål150300 psi150 psi4.25 "3 "x 1"1 565 NOK
A
S4036RC004003
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F1.125 "1 / 2 "x 3 / 8"264NOK
A
S3016RC030024
316 rustfritt stål150300 psi150 psi4.25 "3 "x 2-1 / 2"1 596 NOK
A
S4036RC006004
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F1-21 / 64 "3 / 4 "x 1 / 2"393NOK
A
S3016RC006001
316 rustfritt stål150300 psi150 psi1-27 / 64 "3 / 4 "x 1 / 8"124NOK
A
S4036RC003001
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F7 / 8 "3 / 8 "x 1 / 8"211NOK
A
S4036RC006003
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F1-21 / 64 "3 / 4 "x 3 / 8"390NOK
A
S3016RC003001
316 rustfritt stål150300 psi150 psi63 / 64 "3 / 8 "x 1 / 8"80NOK
B
S4036RC002001
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F3 / 4 "1 / 4 "x 1 / 8"187NOK
A
S3016RC010002
316 rustfritt stål150300 psi150 psi1 49 / 64 "1 "x 1/4"216NOK
A
S3016RC012003
316 rustfritt stål150300 psi150 psi2-3 / 32 "1-1/4" x 3/8"273NOK
A
S3016RC014003
316 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 3/8"414NOK
A
S3016RC010001
316 rustfritt stål150300 psi150 psi1 49 / 64 "1 "x 1/8"219NOK
A
S3016RC014002
316 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 1/4"395NOK
A
S3016RC004001
316 rustfritt stål150300 psi150 psi1.187 "1 / 2 "x 1 / 8"106NOK
A
S3016RC020006
316 rustfritt stål150300 psi150 psi2-57 / 64 "2 "x 3/4"651NOK
A
S3016RC014001
316 rustfritt stål150300 psi150 psi2-23 / 64 "1-1/2" x 1/8"398NOK
A
S4036RC003002
316 rustfritt stål30003000 psi @ 100 grader F2810 psi @ 350 grader F7 / 8 "3 / 8 "x 1 / 4"216NOK
A
S3016RC020003
316 rustfritt stål150300 psi150 psi2-57 / 64 "2 "x 3/8"631NOK
A
S3016RC040020
316 rustfritt stål150300 psi150 psi5-13 / 32 "4 "x 2"2 250 NOK
A
S3016RC020004
316 rustfritt stål150300 psi150 psi2-57 / 64 "2 "x 1/2"674NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?