MKT FASTENING Betong/murskruer


filtre
StilModellAnker Dia.AnkerlengdeHead StyleUltimate Shear (Lb.)Ultimate Tension (lbs.)Pris (eks. mva)
A
P4175SP
1 / 4 "1 3 / 4 "Flat Phillips1,568 kg1,480 kg149NOK
RFQ
B
H4275SP
1 / 4 "2 3 / 4 "Hex vaskemaskin1,568 kg1,480 kg186NOK
RFQ
A
P4225SP
1 / 4 "2 1 / 4 "Flat Phillips1,568 kg1,480 kg179NOK
RFQ
A
P4275SP
1 / 4 "2 3 / 4 "Flat Phillips1,568 kg1,480 kg185NOK
RFQ
A
P4375SP
1 / 4 "3 3 / 4 "Flat Phillips1,568 kg1,480 kg229NOK
RFQ
A
P4325SP
1 / 4 "3 1 / 4 "Flat Phillips1,568 kg1,480 kg189NOK
RFQ
B
H4225SP
1 / 4 "2 1 / 4 "Hex vaskemaskin1,568 kg1,480 kg180NOK
RFQ
B
H4375SP
1 / 4 "3 3 / 4 "Hex vaskemaskin1,568 kg1,480 kg254NOK
RFQ
A
P4125SP
1 / 4 "1 1 / 4 "Flat Phillips1,568 kg1,480 kg135NOK
RFQ
B
H4400SP
1 / 4 "4"Hex vaskemaskin1,568 kg1,480 kg279NOK
RFQ
B
H4325SP
1 / 4 "3 1 / 4 "Hex vaskemaskin1,568 kg1,480 kg216NOK
RFQ
B
H4175SP
1 / 4 "1 3 / 4 "Hex vaskemaskin1,568 kg1,480 kg166NOK
RFQ
B
H4125SP
1 / 4 "1 1 / 4 "Hex vaskemaskin1,568 kg1,480 kg139NOK
RFQ
A
P3175SP
3 / 16 "1 3 / 4 "Flat Phillips1,170 kg875 kg98NOK
RFQ
B
H3275SP
3 / 16 "2 3 / 4 "Hex vaskemaskin1,170 kg875 kg123NOK
RFQ
A
P3225SP
3 / 16 "2 1 / 4 "Flat Phillips1,170 kg875 kg100NOK
RFQ
B
H3400SP
3 / 16 "4"Hex vaskemaskin1,170 kg875 kg116NOK
RFQ
B
H3375SP
3 / 16 "3 3 / 4 "Hex vaskemaskin1,170 kg875 kg88NOK
RFQ
B
H3175SP
3 / 16 "1 3 / 4 "Hex vaskemaskin1,170 kg875 kg99NOK
RFQ
B
H3125SP
3 / 16 "1 1 / 4 "Hex vaskemaskin1,170 kg875 kg94NOK
RFQ
B
H3325SP
3 / 16 "3 1 / 4 "Hex vaskemaskin1,170 kg875 kg102NOK
RFQ
A
P3400SP
3 / 16 "4"Flat Phillips1,170 kg875 kg121NOK
RFQ
A
P3375SP
3 / 16 "3 3 / 4 "Flat Phillips1,170 kg875 kg112NOK
RFQ
A
P3325SP
3 / 16 "3 1 / 4 "Flat Phillips1,170 kg875 kg105NOK
RFQ
A
P3275SP
3 / 16 "2 3 / 4 "Flat Phillips1,170 kg875 kg104NOK
RFQ
B
H3225SP
3 / 16 "2 1 / 4 "Hex vaskemaskin1,170 kg875 kg100NOK
RFQ
A
P3125SP
3 / 16 "1 1 / 4 "Flat Phillips1,170 kg875 kg70NOK
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?