MAIN FILTER INC. Bytt ut hydrauliske filtre, glass, 25 mikron, Buna Seal


filtre
Filtrering: 25 , Væsketype: HH / HL / HM / HV , Pakningsmateriale: god , Min. Driftstemperatur: -13 grader F. , segltype: god
StilModellFlowBunn -IDBunn ODStrømretningHøydemikronTopp IDTopp ODPris (eks. mva)
A
MF0833916
-0.728 "4.37 "-16.02 "252.441 "4.37 "770NOK
RFQ
B
MF0432639
-2.22 "4.59 "-14.65mm-2.22 "4.59 "771NOK
RFQ
A
MF0433184
-0.728 "4.37 "-16.02 "-2.441 "4.37 "770NOK
RFQ
B
MF0432638
-2.22 "4.59 "-14.65 "252.22 "4.59 "771NOK
RFQ
A
MF0594505
-0.728 "4.37 "-16.02 "252.441 "4.37 "770NOK
RFQ
B
MF0603547
-2.22 "4.59 "-14.65mm-2.22 "4.59 "771NOK
RFQ
B
MF0859513
-2.22 "4.59 "-14.65 "252.22 "4.59 "771NOK
RFQ
C
MF0603720
-1.56 "3.94 "-18.9 "251.24 "3.94 "1 117 NOK
RFQ
B
MF0432637
-2.22 "4.59 "-14.65 "252.22 "4.59 "771NOK
RFQ
B
MF0432640
-2.22 "4.59 "-14.65 "252.22 "4.59 "771NOK
RFQ
D
MF0065846
-1.732 "3.661 "-9.29 "251.732 "3.661 "732NOK
RFQ
B
MF0789166
-2.22 "4.59 "-14.65mm-2.22 "4.59 "771NOK
RFQ
E
MF0603569
-1.7 "3.07 "-6.42-1.7 "3.07 "534NOK
RFQ
A
MF0433183
-0.728 "4.37 "-16.02 "-2.441 "4.37 "770NOK
RFQ
A
MF0594680
-0.728 "4.37 "-16.02 "-2.441 "4.37 "770NOK
RFQ
A
MF0867921
-0.728 "4.37 "-16.02 "252.441 "4.37 "770NOK
RFQ
F
MF0428550
Innsiden ut1.221 "4.173 "-20.47 "252.835 "4.173 "823NOK
RFQ
G
MF0427954
Innsiden ut3.62 "4.96 "-11.42 "250.41 "4.96 "885NOK
RFQ
H
MF0428533
Innsiden ut1.221 "4.173 "Innsiden ut10.23 "252.835 "4.173 "636NOK
RFQ
G
MF0427959
Innsiden ut3.62 "4.96 "-11.42 "250.41 "4.96 "885NOK
RFQ
I
MF0604792
Innsiden ut3.35 "5.98 "Innsiden ut16.54 "253.5 "5.98 "932NOK
RFQ
J
MF0868053
Innsiden ut3.35 "5.98 "Innsiden ut32.83 "253.5 "5.98 "2 418 NOK
RFQ
K
MF0862277
Innsiden ut3.35 "5.98 "Innsiden ut20.59 "25-5.98 "3 106 NOK
RFQ
L
MF0603606
Innsiden ut-3.52 "-9.13 "251.6 "3.52 "1 106 NOK
RFQ
M
MF0427885
Innsiden ut0.409 "4.961 "-8.26 "253.622 "4.961 "604NOK
RFQ
M
MF0427884
Innsiden ut0.409 "4.961 "-8.26 "253.622 "4.961 "604NOK
RFQ
N
MF0603589
Innsiden ut-3.56 "-15.67251.6 "3.52 "1 293 NOK
RFQ
J
MF0834033
Innsiden ut3.35 "5.98 "Innsiden ut32.83 "253.5 "5.98 "2 418 NOK
RFQ
O
MF0427744
Innsiden ut0.409 "4.173 "Innsiden ut18.3 "252.835 "4.173 "1 042 NOK
RFQ
J
MF0829743
Innsiden ut3.35 "5.98 "Innsiden ut32.83 "253.5 "5.98 "2 418 NOK
RFQ
P
MF0601132
Innsiden ut0.559 "7.953 "-32.48256.181 "7.953 "2 624 NOK
RFQ
Q
MF0601085
Innsiden ut0.559 "7.953 "-17.32256.181 "7.953 "1 557 NOK
RFQ
G
MF0427952
Innsiden ut3.62 "4.96 "-11.42 "250.41 "4.96 "885NOK
RFQ
R
MF0065838
Innsiden ut1.732 "3.661 "Innsiden ut9.29 "251.732 "3.661 "684NOK
RFQ
R
MF0432242
Innsiden ut1.732 "3.661 "-9.29251.732 "3.661 "684NOK
RFQ
S
MF0301903
Innsiden ut-2.31 "-9.13 "251.11 "2.31 "437NOK
RFQ
T
MF0304369
Innsiden ut0.409 "4.173 "Innsiden ut10.23 "252.835 "4.173 "737NOK
RFQ
U
MF0304364
Innsiden ut0.409 "4.173 "Innsiden ut7.48 "252.835 "4.173 "604NOK
RFQ
V
MF0304360
Innsiden ut0.331 "2.835 "Innsiden ut11.81 "251.772 "2.835 "556NOK
RFQ
I
MF0303975
Innsiden ut3.35 "5.98 "-16.54 "253.5 "5.98 "932NOK
RFQ
V
MF0303228
Innsiden ut0.331 "2.835 "Innsiden ut11.81 "251.772 "2.835 "556NOK
RFQ
I
MF0303207
Innsiden ut3.35 "5.98 "Innsiden ut16.54 "253.5 "5.98 "932NOK
RFQ
W
MF0301989
Innsiden ut-3.52 "-13.11251.6 "3.52 "729NOK
RFQ
I
MF0301973
Innsiden ut3.35 "5.98 "Innsiden ut16.54 "253.5 "5.98 "932NOK
RFQ
X
MF0301956
Innsiden ut0.331 "2.835 "-7.87 "251.772 "2.835 "430NOK
RFQ
T
MF0301902
Innsiden ut0.409 "4.173 "Innsiden ut10.23 "252.835 "4.173 "737NOK
RFQ
Y
MF0428328
Innsiden ut0.559 "7.953 "Innsiden ut21.45 "256.181 "7.953 "1 717 NOK
RFQ
Z
MF0301884
Innsiden ut-2.51 "Innsiden ut9.13 "251.12 "2.51 "462NOK
RFQ
A1
MF0301870
Innsiden ut2.34 "3.94 "-18.27252.53 "3.94 "820NOK
RFQ
L
MF0301868
Innsiden ut-3.52 "-9.13 "251.6 "3.52 "1 106 NOK
RFQ
L
MF0301867
Innsiden ut-3.52 "-9.13 "251.6 "3.52 "1 106 NOK
RFQ
B1
MF0301854
Innsiden ut0.409 "4.961 "Innsiden ut18.89 "253.622 "4.961 "1 180 NOK
RFQ
N
MF0301843
Innsiden ut-3.56 "Innsiden ut15.67 "251.6 "3.52 "1 293 NOK
RFQ
C1
MF0301841
Innsiden ut0.331 "2.835 "-5.9 "251.772 "2.835 "393NOK
RFQ
D1
MF0259660
Innsiden ut0.409 "4.173 "-5.51252.835 "4.173 "396NOK
RFQ
A1
MF0065972
Innsiden ut2.34 "3.94 "-18.27252.53 "3.94 "820NOK
RFQ
E1
MF0065872
Innsiden ut1.732 "3.661 "-18.5251.732 "3.661 "1 329 NOK
RFQ
Y
MF0428329
Innsiden ut0.559 "7.953 "Innsiden ut21.45 "256.181 "7.953 "1 717 NOK
RFQ
F1
MF0427320
Innsiden ut0.331 "2.835 "Innsiden ut2.16 "251.772 "2.835 "264NOK
RFQ
Q
MF0428275
Innsiden ut0.559 "7.953 "-17.32256.181 "7.953 "1 557 NOK
RFQ
G
MF0600900
Innsiden ut3.62 "4.96 "Innsiden ut11.42 "250.41 "4.96 "885NOK
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?