LASCO Redusere foringer


filtre
Body Material: PVC , Farge: Hvit , Samsvar: ASTM , Maks. Press: 450 psi @ 73 grader F , Maks. Temp.: 140 Grader F , Tidsplan: 40
StilModellTilkoblingstypeLengdeRørstørrelsePris (eks. mva)
A
437420
---98NOK
B
439072
---23NOK
B
438072
---12NOK
A
437247
---24NOK
A
437422
---106NOK
A
437532
---245NOK
C
439052
MNPT x FNPT0.9 "3 / 8 "x 1 / 4"24NOK
C
439250
MNPT x FNPT1.46 "2 "x 1-1 / 4"37NOK
C
439209
MNPT x FNPT1.3 "1-1/2" x 1/2"43NOK
C
439099
MNPT x FNPT1.11 "3 / 4 "x 3 / 8"16NOK
C
439211
MNPT x FNPT1.42 "1-1 / 2 "x 1"45NOK
C
439168
MNPT x FNPT1.3 "1-1 / 4 "x 1"33NOK
C
439098
MNPT x FNPT1.13 "3 / 4 "x 1 / 4"16NOK
C
439210
MNPT x FNPT1.42 "1-1/2" x 3/4"42NOK
C
439131
MNPT x FNPT1.12 "1 "x 3/4"25NOK
C
439167
MNPT x FNPT1.32 "1-1/4" x 3/4"33NOK
C
439338
MNPT x FNPT2.04 "3 "x 2"133NOK
C
439130
MNPT x FNPT1.12 "1 "x 1/2"24NOK
C
439198
MNPT x FNPT2.62 "1-1 / 2 "x 2"45NOK
C
439073
MNPT x FNPT1.14 "1 / 2 "x 3 / 8"26NOK
C
439005
MNPT x FNPT1.14 "1 / 2 "9NOK
C
439251
MNPT x FNPT1.49 "2 "x 1-1 / 2"43NOK
C
439249
MNPT x FNPT1.45 "2 "x 1"43NOK
C
439101
MNPT x FNPT1"3 / 4 "x 1 / 2"18NOK
C
439212
MNPT x FNPT1.47 "1-1/2" x 1-1/4"39NOK
C
439166
MNPT x FNPT1.29 "1-1/4" x 1/2"32NOK
D
438421
Spigot x FNPT2.45 "4 "x 2-1 / 2"128NOK
D
438338
Spigot x FNPT2.36 "3 "x 2"57NOK
D
438290
Spigot x FNPT2.23 "2-1/2" x 1-1/4"49NOK
D
438071
Spigot x FNPT1.19 "1 / 2 "x 1 / 8"12NOK
D
438168
Spigot x FNPT1.57 "1-1 / 4 "x 1"24NOK
D
438211
Spigot x FNPT1.56 "1-1 / 2 "x 1"26NOK
D
438209
Spigot x FNPT1.56 "1-1/2" x 1/2"26NOK
D
438422
Spigot x FNPT2.4 "4 "x 3"127NOK
D
438212
Spigot x FNPT1.62 "1-1/2" x 1-1/4"30NOK
D
438167
Spigot x FNPT1.57 "1-1/4" x 3/4"25NOK
D
438248
Spigot x FNPT1.7 "2 "x 3/4"35NOK
D
438249
Spigot x FNPT1.68 "2 "x 1"44NOK
D
438073
Spigot x FNPT1.24 "1 / 2 "x 3 / 8"11NOK
D
438291
Spigot x FNPT2.31 "2-1/2" x 1-1/2"46NOK
D
438335
Spigot x FNPT2.4 "3 "x 1"57NOK
D
438337
Spigot x FNPT2.37 "3 "x 1-1 / 2"58NOK
D
438292
Spigot x FNPT2.32 "2-1 / 2 "x 2"51NOK
D
438210
Spigot x FNPT1.56 "1-1/2" x 3/4"26NOK
D
438131BC
Spigot x FNPT1.25 "1 "x 3/4"15NOK
D
438289
Spigot x FNPT2.32 "2-1 / 2 "x 1"52NOK
D
438250
Spigot x FNPT1.7 "2 "x 1-1 / 4"36NOK
D
438101
Spigot x FNPT1.05 "3 / 4 "x 1 / 2"10NOK
D
438247
Spigot x FNPT1.68 "2 "x 1/2"35NOK
D
438339
Spigot x FNPT2.39 "3 "x 2-1 / 2"51NOK
D
438130
Spigot x FNPT1.25 "1 "x 1/2"15NOK
D
438166
Spigot x FNPT1.35 "1-1/4" x 1/2"23NOK
D
438251
Spigot x FNPT1.66 "2 "x 1-1 / 2"35NOK
D
438420
Spigot x FNPT2.41 "4 "x 2"126NOK
E
437336
Tapp x stikkontakt2.35 "3 "x 1-1 / 4"47NOK
E
437288
Tapp x stikkontakt2.33 "2-1/2" x 3/4"38NOK
E
437167
Tapp x stikkontakt1.51 "1-1/4" x 3/4"16NOK
E
437248
Tapp x stikkontakt1.66 "2 "x 3/4"25NOK
E
437421
Tapp x stikkontakt3.84 "4 "x 2-1 / 2"105NOK
E
437334
Tapp x stikkontakt2.41 "3 "x 3/4"50NOK
E
437337
Tapp x stikkontakt2.37 "3 "x 1-1 / 2"53NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?