THOMSON PRM40 Linear Bearing Holdering, Intern, 40 mm

Vare: AL8VHG Modell: PRM40
62NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

Fraktinformation:

HS kode7318240000

Produktdetaljer:

Thomson PRM40 internal retaining ring is used to secure the brand's Ball Bushing bearings to housing bores. This retaining ring is mounted inside the housing bore at all ends of the bearing.

Egenskaper:

  • Thomson PRM40 internal retaining ring features steel construction for structural rigidity.
  • It can be used in tight spaces or when components are already in place due to its sleek design.
  • This retaining ring is a push-in type fitting for holding bushing bearing inside housing bores.
  • It is used with a nominal housing bore of 62 mm.

Kompatibelt tilbehør:

  • Thomson Super Smart Ball Bushing: This bearing provides self-alignment and can be operated up to 85 degrees C.
  • Thomson MultiTrac Ball Bushing: This self-alignined bearing features ball control technology for eliminating chatter and binding.

Ofte stilte spørsmål:

Q. What is the difference between internal and external retaining rings?

A. Internal rings are located in a housing groove, while external rings sit in a shaft groove.

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

THOMSON PRM40 Linear Bearing Holdering, Intern, 40 mm
62NOK / enhet