SALSBURY INDUSTRIES 3708D-07AFU Horizontal Mailbox Usps 7 Door Aluminium Fl 30-1/2 Inch | AG3JRY 33LH91

SALSBURY INDUSTRIES 3708D-07AFU Horisontal postkasse Usps 7-dørs aluminium Fl 30-1/2 tommer

Vare: AG3JRY Modell: 3708D-07AFUKryssref: 33LH91

Få tak i det Mai 14, tirsdag

Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakHorisontal postkasse
BoksmaterialeAluminium
FARGEAluminum
Dybde17 "
DørmaterialeAluminum
FinishPulverlakkert
Høyde30.5 "
LasterFront
MonteringInnfelt
Netto Vekt95 lb.
Antall dører7
OrienteringHorisontal
Slotskapasitet10-3 / 4 "B x 3/4" H
typenUSPS
Bredde31.12 "

Fraktinformation:

Skipets vekt (kg) 43.09
Skipets høyde (cm)82.55
Skipets lengde (cm)48.26
Skipets bredde (cm)84.14
HS kode9403200020

Produktdetaljer:

Salsbury Industries 3708D-07AFU mailbox is a double-column door mailbox ideal for commercial buildings and industrial facilities. It can be installed indoors / outdoors and is front-loaded for user convenience.

Egenskaper:

  • The unit is pre-numbered and includes a heavy-duty cam lock with a dust / rain shield and three keys. This prevents unauthorised access and keeps the interiors free of contaminants.
  • It has parcel lockers and 9 standard mailbox drawers for keeping delivered posts.
  • It has heavy-duty aluminium construction and powder-coated finish to provide excellent durability, as well as corrosion & scratch resistance.

Standarder og godkjenninger:

  • ADA
  • ISO 9001: 2015

Ofte stilte spørsmål:

Q. What is an outgoing mail collection?

A. The mailbox has a separate compartment with a mail slot marked as 'outgoing mail' that contains letters / mail for a carrier to pick up and take to the postal service.

Q. Does the product include any hardware?

A. The horizontal mailbox includes a connector kit that can easily connect recess-mounted 4C horizontal mailbox units.

Q. What is the purpose of a weather protection hood?

A. It protects the outgoing mail slot from weather-related damage or entry of moisture, thus preventing rust and corrosion.

Produktvarianter

ProduktModellFARGEHøydeNetto VektPris
SALSBURY INDUSTRIES 3707D-06AFU Horisontal postkasse Usps 7 dørs aluminium Fl 27 tommer | AG3JJZ 33LF95 3707D-06AFUAluminum27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06ARU Horisontal postkasse Usps 7 dørs aluminium Rl 27 tommer | AG3JKA 33LF96 3707D-06ARUAluminum27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06GFU Horisontal postkasse Usps 7 dørs gull Fl 27 tommer | AG3JKB 33LF97 3707D-06GFUGull27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06GRU Horisontal postkasse Usps 7 dørs gull Rl 27 tommer | AG3JKC 33LF98 3707D-06GRUGull27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06SFU Horisontal postkasse Usps 7 dørs sandstein Fl 27 tommer | AG3JKD 33LF99 3707D-06SFUSandstein27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06SRU Horisontal postkasse Usps 7 dørs sandstein Rl 27 tommer | AG3JKE 33LG01 3707D-06SRUSandstein27 "90 lb.-
RFQ
SALSBURY INDUSTRIES 3707D-06ZFU Horisontal postkasse Usps 7 dørs bronse Fl 27 tommer | AG3JKF 33LG02 3707D-06ZFUBronse27 "90 lb.-
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

SALSBURY INDUSTRIES 3708D-07AFU Horisontal postkasse Usps 7-dørs aluminium Fl 30-1/2 tommer