REELCRAFT PW81100 OHP høytrykksspylingsslangetrommel, Premium Duty, 3/8 tomme x 100 fot Størrelse | CJ6TBR

REELCRAFT PW81100 OHP høytrykksspylingsslangetrommel, Premium Duty, 3/8 tomme x 100 fot str.

Vare: CJ6TBR Modell: PW81100 OHP
16 731 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSpring Return Slange Reel

Produktdetaljer:

,A compact design and quality steel construction are incorporated into our newest line of pressure wash reels, rated up to 5000 PSI. Series PW reels are able to carry up to 100 feet of tangle-free hose and are complete with a high-pressure water swivel for maximum product delivery. The high-pressure water swivel is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agricultural/marine, equipment cleaning, and pressure washing applications., , ,High-pressure water swivel – is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agriculture/marine, equipment cleaning, and pressure washing applications., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life., ,Quality finish and corrosion resistant – Individually powder-coated components offer the maximum protection from premature corrosion., ,Made in the USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT PW81100 OHP høytrykksspylingsslangetrommel, Premium Duty, 3/8 tomme x 100 fot str.
16 731 NOK / enhet