REELCRAFT FD9450 OLPBW slangetrommel, indre diameter 1 tomme, 50 psi, slangelengde 50 fot

Vare: BT7CLV Modell: FD9450 OLPBW
18 588 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSlangetrommel
FøringsrulleposisjonBunnvind
SlangeJa
Slange slutter1 "NPT (M)
Slange-ID1"
Slangelengde50ft.
Slange utenfor Dia.1.5 "
Inlet1 "NPT (F)
Maks. Temp.150 grader F.
Outlet1 "NPT (F)
Trykk50 psi
Vekt157 kg

Produktdetaljer:

,Reelcraft’s spring retractable fuel delivery hose reels, equipped with Viton seals, incorporate metal forms to ensure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. Series FD9000 reels are supplied with our ball-bearing style swivel. Contact Reelcraft for top wind and side wind hose guide models. NOTE: Not recommended for jet fuel., , ,Substantial base frame – The full-width frame has the greatest amount of mounting area and overall strength of reels within its class., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistance – Individually powder-coated components offer the maximum protection from premature corrosion., ,The reel is shipped in the bottom wind position with a right-hand inlet., ,Made in USA, , ,NOTE:, Reelcraft Series 9000 reels only ship LTL. Small parcel shipments are not available for this model.,

Produktvarianter

ProduktModellTrykkSlangeSlange slutterVektSlange-IDSlange utenfor Dia.InletMaks. Temp.Pris
REELCRAFT FD9400 OLPBW Ultimate Duty Drivstoffslangetrommel, 1 tomme x 50 fot | AH8DPC 38L675 FD9400 OLPBW500 psiNei-113 kg1"1.5 "1 "NPT (F)210 grader F.11 693 NOK
REELCRAFT FD9350 OLPBW Slangetrommel, indre diameter 3/4 tommer, 500 Psi, slangelengde 50 fot | BT7CLU FD9350 OLPBW500 psiJa3/4 "NPT (M)140 kg3 / 4 "1.188 "3/4 "NPT (F)150 grader F.17 426 NOK
RFQ
REELCRAFT FE9400 OLPBW Slangetrommel, innerdiameter 1 tommer, 500 Psi, slangelengde 50 fot | BT7CLW FE9400 OLPBW500 psiNei-115 kg1"1.5 "1 "NPT (F)210 grader F.14 178 NOK
RFQ
REELCRAFT FE9450 OLPBW Slangetrommel, innerdiameter 1 tommer, 50 Psi, slangelengde 50 fot | BT7CLX FE9450 OLPBW50 psiJa1 "NPT (M)157 kg1"1.5 "1 "NPT (F)150 grader F.21 301 NOK
RFQ
REELCRAFT FF9500 OLPBW slangetrommel, indre diameter 1-1 / 4 tommer, 600 psi, slangelengde 50 fot | BT7CMA FF9500 OLPBW600 psiNei-125 kg1 1 / 4 "1.75 "1 1/2 "NPT (F)210 grader F.18 682 NOK
RFQ
REELCRAFT FD9300 OLPBW Drivstoffslangetrommel, 3/4 tommers størrelse, 50 fot lengde, ultimate plikter | BT7JGL FD9300 OLPBW50 psiNei-114 kg3 / 4 "1.188 "3/4 "NPT (F)210 grader F.13 651 NOK
RFQ
REELCRAFT FE9300 OLPBW Drivstoffslangetrommel, 3/4 tommers størrelse, 50 fot lengde, ultimate plikter | BT7JGY FE9300 OLPBW500 psiNei-115 kg3 / 4 "1.188 "3/4 "NPT (F)210 grader F.15 898 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT FD9450 OLPBW slangetrommel, indre diameter 1 tomme, 50 psi, slangelengde 50 fot
18 588 NOK / enhet