REELCRAFT DP7800 OLP Dobbel pidestall slangetrommel, indre diameter 1/2 tomme, 500 psi, slangelengde 50 fot | BT6DGN

REELCRAFT DP7800 OLP Dobbel sokkel slangetrommel, indre diameter 1/2 tomme, 500 psi, slangelengde 50 fot

Vare: BT6DGN Modell: DP7800 OLP
7 871 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSlangetrommel
SlangeNei
Slange-ID1 / 2 "
Slangelengde50ft.
Slange utenfor Dia.0.75 "
Inlet1/2 "NPT (F)
Maks. Temp.210 grader F.
Outlet1/2 "NPT (F)
Trykk500 psi
Vekt45 kg

Produktdetaljer:

,Reelcraft’s compact, dual pedestal Series DP7000 hose reel features an innovative, non-welded, interlocking base. Independent testing to military standards has proven the reel stand up to heavy vibration, which makes them especially strong and ideal for truck-mounted applications. Superbly engineered dual pedestal base and guide arm are structurally reinforced. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications., , ,Reinforced steel – Steel guide arm and dual pedestal base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight. The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts., ,Superior latch spring design – The life of the torsion style latch spring far exceeds that of conventional coil springs., ,Long life drive spring – Declutching arbor eliminates reverse spring winding, and torsion latch spring is virtually unbreakable. High-quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,

Produktvarianter

ProduktModellMaks. Temp.SlangeSlange slutterOutletSamlet breddeTrykkTetningstypeVektPris
REELCRAFT DP7650 OLP1 Slangetrommel 3/8 tommer 50 fot lengde 300 Psi 150f | AB9DFX 2CAG5 DP7650 ​​OLP1150 Grader F-1/4 "(M) NPT-8"-Aflas-8 204 NOK
REELCRAFT DP7850 OLP1 slangetrommel 1/2 tommer 50 fot lengde 300 Psi 150f | AB9DFY 2CAG6 DP7850 ​​OLP1150 Grader F-3/8 "(M) NPT-8"-Aflas-8 360 NOK
REELCRAFT DP7850 OMP1 Slangetrommel 1/2 tommer 50 fot lengde 2000 psi | AB9DFZ 2CAG7 DP7850 OMP1210 Grader F-1/2 "(M) NPT-9"-Aflas-12 796 NOK
REELCRAFT DP7650 OHP1 slangetrommel 3/8 tommer 50 fot lengde 4000 Psi | AB9DGA 2CAG8 DP7650 OHP1210 Grader F-1/4 "(M) NPT x 1/2" (M) NPT-8"-Neopren-12 816 NOK
REELCRAFT DP7850 OLP Dobbel pidestall slangetrommel, indre diameter 1/2 tomme, 300 psi, slangelengde 50 fot | AM6YZY DP7850 ​​OLP210 grader F.Ja3/8 "NPT (M)1/2 "NPT (F)-300 psi-53 kg8 619 NOK
RFQ
REELCRAFT DP7850 OMP Dobbel pidestall slangetrommel, indre diameter 1/2 tomme, 3000 Psi, slangelengde 50 fot | AM6YZZ DP7850 OMP210 grader F.Ja1/2 "NPT (M)1/2 "NPT (F)-3000 psi-64 kg11 265 NOK
RFQ
REELCRAFT DP7650 OHP slangetrommel med dobbel sokkel, indre diameter 3/8 tommer, 4800 psi, slangelengde 50 fot | AM6ZAA DP7650 OHP210 grader F.Ja1/4 "NPT (M)3/8 "NPT (F)-4800 psi-65 kg12 428 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT DP7800 OLP Dobbel sokkel slangetrommel, indre diameter 1/2 tomme, 500 psi, slangelengde 50 fot
7 871 NOK / enhet