Flat Shipping

Flat Frakt kl NOK165

På bestillinger over NOK1500

MILWAUKEE 5196 Kvernform 2 In | AF2XZJ 6Z283

MILWAUKEE 5196 Grinder Die 2 In

På lager
Vare: AF2XZJ Modell: 5196Kryssreferanse: 6Z283

Få tak i det Mai 14, tirsdag
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
4 825 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

Sak2 "Die Hand Grinder
amps11.0
Forsterker @ 120V11.0
LagreneBall og rulle
Collet kapasitet1/4 "til 1/8"
Cord8 fot 2 leder
Håndtak DesignTilbake
Ingen belastning RPM14,500
Bytt TypeAvtrekker
Verktøylengde21.5 "
Verktøyvekt7.8 lb.
Hjuldiameter2"

Fraktinformation:

Skipets vekt (kg) 4.8825
Skipets høyde (cm)20.83
Skipets lengde (cm)66.04
Skipets bredde (cm)13.72
HS kode8467290035
OpprinnelseslandCN

Produktdetaljer:

Milwaukee 5196 grinder is ideal for accessing tight spaces and achieving fine finishes on metal surfaces. This die grinder enhances efficiency in material removal and surface preparation for precision grinding and shaping tasks. It is used for tasks requiring intricate detailing, deburring and polishing.

Egenskaper:

  • Milwaukee 5196 grinder has ball and roller bearings for enhanced durability and smooth operation.
  • Its versatile chuck option allows compatibility with various accessories.
  • This grinder has a kickback brake for improved safety during operation.
  • It has a switch-type trigger for precise and controlled usage.
  • This die grinder comes with a lock-on switch for continuous operation without constant pressing.

Kompatibelt tilbehør:

  • Husqvarna 2AUB7 Ratchet Faceshield: This face shield with a top cover and chin guard keeps splashes and debris away from getting below the clear shield. The top cover shields the forehead and upper head, while the chin guard is attached to the bottom of the shield, safeguarding the front and lower part of the chin from any impact or splashes.

Ofte stilte spørsmål:

Q. What type of insulation is used in Milwaukee 5196 grinder?

A. It has double-insulated protection for added safety.

Q. Can this Milwaukee die grinder withstand accidental drop?

A. Yes, its tether capability for additional security and preventing accidental drops.

Q. What type of plug is used in Milwaukee 5196 die hand grinder?

A. It consists of three-prong plugs for standard electrical connections.

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

MILWAUKEE 5196 Grinder Die 2 In
4 825 NOK / enhet