Justrite Cylinder Storage Cabinets for 12 Vertical 20 to 33 Lb. Cylinders (model 23004) provides upright storage of liquid petroleum gas (LPG) gas cylinders. It safely holds twelve 20 or 33 lb (9 or 15 kg) LPG cylinders with exterior dimensions of 49.5 x 60 x 32 in (1257 x 1524 x 813 mm). As one of five horizontal LPG cylinder storage options and nine modular styles for comprehensive vertical and horizontal storage solutions, model 23004 includes 2 doors and 4 removable shelves. Gas cylinder storage lockers from Justrite are ideal for those seeking a long-term, trusted, one-and-done investment in a proven product with superior design and manufacturing considerations. These cylinder lockers from Justrite are extremely durable and easy-to-use. Welded security lug-on front panel door accepts a padlock (not included) for extra protection from tampering. Heavy gauge 0.065 (1.65mm) 100% welded aluminum mesh and extruded (not formed) frame add rigidity. Ventilated designs prevent buildup of dangerous gases. Justrite cylinder lockers do not rust, corrode, or discolor. All our gas cylinder storage cages have an exclusive solid aluminum roof panel that slants toward the back to shed water and ice. They feature raised floor panels for added support, to prevent cylinders from resting in puddles. Justrite lockers ship fully assembled for easier setup. Our customers use model 23004 to remain in compliance with NFPA 58 and OSHA 1910.253 regulations, and more. Each locker includes four warning labels for added precautions and safety, and are supplied with chains to secure each cylinder from falling over. Justrite gas cylinder lockers are available across a range of horizontal, vertical and combination options to meet the precise spatial and compliance needs for a range of situations. Eleven modular styles provide an efficient, attractive solution to expand multi-cabinet storage. When you're storing or transporting liquid petroleum gas (LPG), it's crucial that your facility or vehicle comply with local codes, regional requirements, commercial regulations, and recommendations from fire departments. Liquid petroleum gas (LPG) has a wide range of industrial and residential applications, from gas welding to thermo applied coatings, furnaces, and more. But this substance is also extremely flammable in storage and transit, with the potential to ignite in room temperature air. Handling this substance requires extreme caution, with absolutely no room for error. The gas is odorless in its natural state, which means that a deadly accident can happen with no warning during storage or transport.
Egenskaper:
- Dimensjonert for store, 33 lb (8 gal) flytende petroleumsgass (LPG) sylindere og kan også romme mindre 20 lb (5 gal) brukskasser
- Safely holds twelve 20 or 33 lb (9 or 15 kg) liquid petroleum gas cylinders with exterior dimensions of 49.5 x 60 x 32 in (1257 x 1524 x 813 mm), stored horizontally.
- Lettvektsmateriale (66 % lettere enn ) reduserer frakt- og transportkostnadene
- Solid takpanel som skrår tilbake for å kaste vann og is
- Forborede ankerhull i hvert hjørne som aksepterer 1/2" eller 12 mm ankerbolter (ikke inkludert)
- I samsvar med OSHA CFR 29 1910.253(b)(2), 1910.253 (b)(2)(ii), 1910.253 (b)(3), 1910.253(b)(4)(iii); NFPA 58 8.4.2, 8.4.2.1, 6.19.4.2, 11.13.2, 11.13.2.1, 11.13.2.2, 11.13.2.3, 11.13.2.4