DAYTON 12F735 Oljeoverføringspumpe Elektrisk 1/2 Hk 115v | AA4CXG

DAYTON 12F735 Oljeoverføringspumpe Elektrisk 1/2 Hk 115v

På lager
Vare: AA4CXG Modell: 12F735

Få tak i det Mai 21, tirsdag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

9 094 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakOljeoverføringspumpe
amps9
Body MaterialAluminum
Duty CycleKontinuerlig
GirmaterialeStål
GPM Maks.4.0
Høyde9"
Slangelengde8ft.
SlangematerialeGummi
HP1/2
Inlet1 "PT
Lengde14.5 "
Maks. Press65 psi
Maks. Temp.140 Grader F
Maks. Viskositet1000 SSU
Motorramme56C
Motor TypeLuftkjølt med termisk beskyttelse med UL-listet ramme
Outlet3 / 4 "PT
Strømledningslengde8ft.
RPM1720
SelvansugendeJa
AksematerialeStål
Sugeløft6 ft
Sugerørlengde34 inn.
RørmaterialeStål
typenElektrisk
Spenning115 VAC
Bredde7"

Fraktinformation:

Skipets vekt (kg) 18.9
Skipets høyde (cm)25.4
Skipets lengde (cm)55.88
Skipets bredde (cm)35.56
HS kode8413110000
OpprinnelseslandIN

Produktdetaljer:

Dayton 12F735 oil transfer pump is ideal for efficiently moving large volumes of fluids including coolant, engine oil, gear oil, transmission fluid and hydraulic oils. It is used for fleet maintenance and automotive service to empty fuel tanks and extract used fluids from vehicles and engine-powered equipment.

Egenskaper:

  • It features aluminium housing for sturdiness and resistance to corrosion.
  • This oil transfer pump's nitrile hose tube offers durability and resistance to abrasion.
  • It comes with a bung adapter for easy attachment to various containers and tanks.
  • This pump has a discharge hose for convenient and controlled dispensing of fluids.
  • It is equipped with a suction tube for efficient and effortless extraction of fluids from containers or reservoirs.

Kompatibelt tilbehør:

  • Dayton 33NT25 Filter Housing: This fuel filter housing effectively eliminates and deters contaminants from infiltrating the fuel system of equipment, safeguarding the engine from potential damage.

Ofte stilte spørsmål:

Q. How do I determine the appropriate pump size and capacity for my application?

A.

  • Calculate the total volume of fluid that needs to be transferred within a given period.
  • Take into account the viscosity of the oil being pumped, as this can affect the pump's efficiency and performance.
  • Measure the distance and height over which the fluid needs to be transferred, as this will impact the pump's head pressure requirements.
  • Decide on the desired flow rate of the oil transfer, which will help determine the pump's capacity.
  • Seek guidance from a pump specialist or engineer who can analyze your specific requirements and recommend the appropriate pump size and capacity.

Q. What safety precautions should be followed when using an oil transfer pump?

A.

  • Wear appropriate personal protective equipment (PPE), such as gloves and eye protection to prevent contact with oil and other fluids.
  • Ensure proper grounding and electrical safety when using electric pumps to prevent electrical hazards.
  • Regularly inspect the pump, hoses, and fittings for signs of wear, damage, or leaks, and address any issues promptly.
  • Avoid overfilling containers and ensure proper ventilation in confined spaces to prevent the buildup of flammable vapours.

Q. Which media is compatible with this Dayton 12F735 oil transfer pump?

A. Its compatible media are anti-freeze, hydraulic fluid, liquid soap & oil and has a max viscosity of 1000 SUS.

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

DAYTON 12F735 Oljeoverføringspumpe Elektrisk 1/2 Hk 115v
9 094 NOK / enhet