ADVANCE TABCO DTC-S60-84L oppvaskbord, rent, rett, RL, 10-1 / 2 tommers backsplash

Vare: CD7RKB Modell: DTC-S60-84L
Sjekk tilgjengelighet

På grunn av vekt- og dimensjonsbegrensninger, vennligst be om et frakttilbud

8 781 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakVaskerom

Fraktinformation:

Skipets vekt (kg) 45
Skipets høyde (cm)111.76
Skipets lengde (cm)210.82
Skipets bredde (cm)76.2

Produktdetaljer:

Advance Tabco DTC-S60-84L dish table is a clean, straight-designed table attached to the left of a dish machine operator. It is used in kitchens, hospitals and commercial applications.

Egenskaper:

  • It has a backsplash of 10-1/2 inches to protect walls / surfaces from water stains and damage.
  • This dish table has 3 inches rolled front & side rims to provide a tough base to the wheels.
  • It has right to left configuration.
  • This dish table consists of SOIL and CLEAN sections for increased durability.
  • It features tile edges to provide ease during installation.

Ofte stilte spørsmål:

Q. Is Advance Tabco DTC-S60-84L dish table corrosion-resistant?

A. Yes, this dish table has stainless steel construction to resist corrosion on exposed surfaces.

Produktvarianter

ProduktModellPris
ADVANCE TABCO DTC-S30-108L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHM DTC-S30-108L28 925 NOK
RFQ
ADVANCE TABCO DTC-S30-108R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHN DTC-S30-108R28 925 NOK
RFQ
ADVANCE TABCO DTC-S30-120L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHP DTC-S30-120L30 068 NOK
RFQ
ADVANCE TABCO DTC-S30-120R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHQ DTC-S30-120R30 068 NOK
RFQ
ADVANCE TABCO DTC-S30-144L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHR DTC-S30-144L33 057 NOK
RFQ
ADVANCE TABCO DTC-S30-144R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHT DTC-S30-144R33 057 NOK
RFQ
ADVANCE TABCO DTC-S30-24L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHU DTC-S30-24L14 346 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

ADVANCE TABCO DTC-S60-84L oppvaskbord, rent, rett, RL, 10-1 / 2 tommers backsplash
8 781 NOK / enhet