APPROVED VENDOR Reduserende kobling


filtre
Tilkoblingstype: FNPT
StilModellBody MaterialMaks. PressMaks. DamptrykkRørstørrelsePris (eks. mva)
A
1LTP1
304 rustfritt stål300 psi150 psi1 / 2 "x 1 / 8"75NOK
A
1LTR2
304 rustfritt stål300 psi150 psi1 "x 1/2"176NOK
A
1LTU8
304 rustfritt stål300 psi150 psi3 "x 2"1 405 NOK
A
1LTN8
304 rustfritt stål300 psi150 psi3 / 8 "x 1 / 8"74NOK
A
1LTP3
304 rustfritt stål300 psi150 psi1 / 2 "x 3 / 8"104NOK
A
1LTP9
304 rustfritt stål300 psi150 psi1 "x 1/4"192NOK
A
1LTV2
304 rustfritt stål300 psi150 psi4 "x 3"2 292 NOK
A
1LTT6
304 rustfritt stål300 psi150 psi1-1 / 2 "x 1"336NOK
A
1LTU3
304 rustfritt stål300 psi150 psi2 "x 1-1 / 4"612NOK
B
2 85UAXNUMX
304 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F3 / 4 "x 1 / 2"230NOK
A
1LTR8
304 rustfritt stål300 psi150 psi1-1/4" x 3/4"226NOK
A
1LTT7
304 rustfritt stål300 psi150 psi1-1/2" x 1-1/4"362NOK
A
1LTR1
304 rustfritt stål300 psi150 psi1 "x 3/8"172NOK
B
2 80UAXNUMX
304 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F3 / 8 "x 1 / 4"113NOK
A
1LTP5
304 rustfritt stål300 psi150 psi3 / 4 "x 1 / 4"103NOK
A
1LTN9
304 rustfritt stål300 psi150 psi3 / 8 "x 1 / 4"82NOK
A
1LTU2
304 rustfritt stål300 psi150 psi2 "x 1"596NOK
B
2 81UAXNUMX
304 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 / 2 "x 1 / 4"169NOK
B
2 82UAXNUMX
304 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 / 2 "x 3 / 8"177NOK
A
1LTR3
304 rustfritt stål300 psi150 psi1 "x 3/4"204NOK
A
1LTR9
304 rustfritt stål300 psi150 psi1-1 / 4 "x 1"308NOK
A
1LTU6
304 rustfritt stål300 psi150 psi2-1 / 2 "x 2"1 054 NOK
A
1LTU5
304 rustfritt stål300 psi150 psi2-1/2" x 1-1/2"907NOK
B
2 87UAXNUMX
304 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 "x 3/4"328NOK
A
1LTN7
304 rustfritt stål300 psi150 psi1 / 4 "x 1 / 8"55NOK
A
1LTP2
304 rustfritt stål300 psi150 psi1 / 2 "x 1 / 4"72NOK
A
1LTP7
304 rustfritt stål300 psi150 psi3 / 4 "x 1 / 2"121NOK
A
1LTT4
304 rustfritt stål300 psi150 psi1-1/2" x 1/2"288NOK
A
1LTR7
304 rustfritt stål300 psi150 psi1-1/4" x 1/2"241NOK
A
1LTT9
304 rustfritt stål300 psi150 psi2 "x 1/2"580NOK
A
1LTU4
304 rustfritt stål300 psi150 psi2 "x 1-1 / 2"594NOK
A
1LTU9
304 rustfritt stål300 psi150 psi3 "x 2-1 / 2"1 780 NOK
A
1LTU1
304 rustfritt stål300 psi150 psi2 "x 3/4"534NOK
A
1LTT5
304 rustfritt stål300 psi150 psi1-1/2" x 3/4"339NOK
A
1LTP6
304 rustfritt stål300 psi150 psi3 / 4 "x 3 / 8"116NOK
A
1LUY3
316 rustfritt stål300 psi150 psi3 / 4 "x 1 / 4"121NOK
B
2 28UAXNUMX
316 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 "x 1/2"555NOK
A
1LVA7
316 rustfritt stål300 psi150 psi1-1/2" x 1/2"334NOK
A
2TV97
316 rustfritt stål300 psi150 psi3 / 8 "x 1 / 4"105NOK
A
1LUW8
316 rustfritt stål300 psi150 psi1 / 2 "x 1 / 4"105NOK
A
1LUZ2
316 rustfritt stål300 psi150 psi1 "x 3/8"219NOK
A
3/4 X 1/2 150 RC 316
316 rustfritt stål300 psi150 psi3 / 4 "x 1 / 2"153NOK
A
2TV99
316 rustfritt stål300 psi150 psi1-1/4" x 3/4"320NOK
A
1 1/2 X 1 1/4 RC 316
316 rustfritt stål300 psi150 psi1-1/2" x 1-1/4"457NOK
A
1LUY5
316 rustfritt stål300 psi150 psi3 / 4 "x 3 / 8"148NOK
A
1LVA9
316 rustfritt stål300 psi150 psi1-1/2" x 3/4"325NOK
A
1LVC7
316 rustfritt stål300 psi150 psi3 "x 2"1 734 NOK
A
2TY11
316 rustfritt stål300 psi150 psi2-1 / 2 "x 2"1 281 NOK
A
1 X 3/4 150 RC 316
316 rustfritt stål300 psi150 psi1 "x 3/4"217NOK
A
1LVB2
316 rustfritt stål300 psi150 psi1-1 / 2 "x 1"395NOK
A
1/2 X 3/8 150 RC 316
316 rustfritt stål300 psi150 psi1 / 2 "x 3 / 8"109NOK
B
2 23UAXNUMX
316 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 / 2 "x 1 / 4"210NOK
A
2 X 1 1/2 150 RC 316
316 rustfritt stål300 psi150 psi2 "x 1-1 / 2"575NOK
A
2TV98
316 rustfritt stål300 psi150 psi1-1/4" x 1/2"349NOK
A
1LVC3
316 rustfritt stål300 psi150 psi2 "x 1-1 / 4"758NOK
A
1LUZ4
316 rustfritt stål300 psi150 psi1 "x 1/2"211NOK
A
2TY10
316 rustfritt stål300 psi150 psi1-1 / 4 "x 1"356NOK
A
1LVC1
316 rustfritt stål300 psi150 psi2 "x 1"833NOK
B
2 29UAXNUMX
316 rustfritt stål3000 psi @ 100 grader F2500 psi @ 350 grader F1 "x 3/4"509NOK
A
1/4 X 1/8 150 RC 316
316 rustfritt stål300 psi150 psi1 / 4 "x 1 / 8"76NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?