ACME ELECTRIC Lav profil PC-monterte transformatorer, 115/230V primær


filtre
Primær spenning: 115 / 230V
StilModellStørrelseDybdeHøydeBreddeMaks. Temp.Pin LengdeReguleringSekundærstrømPris (eks. mva)
A
70035K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C2"34%159 mA189NOK
RFQ
A
70032K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C1.8 "34%292 mA189NOK
RFQ
A
70034K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C1.8 "34%194 mA189NOK
RFQ
A
70012K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.6 "43%133 mA262NOK
RFQ
A
70011K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.6 "43%178 mA262NOK
RFQ
A
70021K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%278 mA265NOK
RFQ
A
70014K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.6 "43%89 mA262NOK
RFQ
A
70023K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%167 mA265NOK
RFQ
A
70022K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%208 mA265NOK
RFQ
A
70042K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2"20%417 mA223NOK
RFQ
A
70062K
0.04 x 0.02 (1.0 x 0.5)1.48 "2.36 "2.36 "28 grader C2.2 "19%1041 mA270NOK
RFQ
A
70045K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2.2 "20%227 mA223NOK
RFQ
A
70051K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%833 mA243NOK
RFQ
A
70061K
0.04 x 0.02 (1.0 x 0.5)1.48 "2.36 "2.36 "28 grader C2.2 "19%1377 mA270NOK
RFQ
A
70055K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%341 mA243NOK
RFQ
A
70060K
0.04 x 0.02 (1.0 x 0.5)1.48 "2.36 "2.36 "28 grader C2.2 "19%1785 mA270NOK
RFQ
A
70053K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%500 mA243NOK
RFQ
A
70054K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%417 mA243NOK
RFQ
A
70064K
0.04 x 0.02 (1.0 x 0.5)1.48 "2.36 "2.36 "28 grader C2.2 "19%694 mA270NOK
RFQ
A
70063K
0.04 x 0.02 (1.0 x 0.5)1.48 "2.36 "2.36 "28 grader C2.2 "19%832 mA270NOK
RFQ
A
70020K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%357 mA265NOK
RFQ
A
70001K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.4 "29%89 mA248NOK
RFQ
A
70030K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C1.8 "34%500 mA-
RFQ
A
70043K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2"20%333 mA223NOK
RFQ
A
70041K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2"20%556 mA223NOK
RFQ
A
70052K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%625 mA243NOK
RFQ
A
70050K
0.04 x 0.02 (1.0 x 0.5)1.04 "2.36 "2.36 "27 grader C2.2 "23%1071 mA243NOK
RFQ
A
70005K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.6 "29%36 mA248NOK
RFQ
A
70013K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.6 "43%107 mA262NOK
RFQ
A
70010K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.6 "43%229 mA262NOK
RFQ
A
70015K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.76 "1.76 "20 grader C1.8 "43%73 mA262NOK
RFQ
A
70025K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%114 mA265NOK
RFQ
A
70024K
0.04 x 0.02 (1.0 x 0.5)0.77 "1.96 "1.96 "29 grader C1.8 "40%139 mA265NOK
RFQ
A
70002K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.4 "29%67 mA248NOK
RFQ
A
70033K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C1.8 "34%233 mA189NOK
RFQ
A
70040K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2"20%714 mA223NOK
RFQ
A
70000K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.4 "29%114 mA248NOK
RFQ
A
70044K
0.04 x 0.02 (1.0 x 0.5)1.02 "2.17 "2.17 "24 grader C2"20%278 mA223NOK
RFQ
A
70003K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.4 "29%53 mA248NOK
RFQ
A
70004K
0.04 x 0.02 (1.0 x 0.5)0.73 "1.56 "1.56 "10 grader C1.4 "29%44 mA248NOK
RFQ
A
70031K
0.04 x 0.02 (1.0 x 0.5)0.91 "1.96 "1.96 "25 grader C1.8 "34%389 mA189NOK
RFQ
A
70084K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%1388 mA470NOK
RFQ
A
70083K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%1666 mA-
RFQ
A
70082K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%2083 mA470NOK
RFQ
A
70070K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C2.6 "17.70%2500 mA336NOK
RFQ
A
70071K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C2.6 "17.70%1944 mA336NOK
RFQ
A
70075K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C3"17.70%795 mA336NOK
RFQ
A
70073K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C2.6 "17.70%1167 mA336NOK
RFQ
A
70074K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C2.6 "17.70%972 mA336NOK
RFQ
A
70080K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%3571 mA470NOK
RFQ
A
70072K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.83 "2.83 "31 grader C2.6 "17.70%1458 mA336NOK
RFQ
A
70085K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%1136 mA470NOK
RFQ
A
70081K
0.04 x 0.04 (1.0 x 1.0)1.48 "3.24 "3.24 "30 grader C3"15.50%2777 mA470NOK
RFQ
A
70065K
0.04 x 0.04 (1.0 x 1.0)1.48 "2.36 "2.36 "28 grader C2.6 "19%568 mA270NOK
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?