SALSBURY INDUSTRIES Mobiltelefonskap

Surface-mount lockers for storing cell phones, keys, wallets, cameras or tablets. Feature a clear plastic cardholder on each locker door to identify the compartments. Available in master-key and resettable combination lock variants

filtre

Salsbury Industries cell phone lockers are ideal for storing small personal, electronic or valuable items like keys, cell phones, wallets, cameras & tablet PCs securely in health clubs, office...Les mer
SALSBURY INDUSTRIES -

Cellphone Locker, Master Keyed Lock

StilModellÅpningshøydeFARGEDybdeÅpningsbreddeGenerell dybdeSamlet breddeBreddeFinishPris (eks. mva)
A19158-09ZRK--8.75 "---16.25 "-5 522NOK
B19035-10SRK--5.75 "---29.25 "-7 011NOK
C19055-20--5.75 "---29.25 "-12 657NOK
D19055-25ARK--5.75 "---35.75 "-15 697NOK
E19035-10ZRK--5.75 "---29.25 "-7 011NOK
F19055-25ASK--6.25 "---37 "-15 697NOK
G19035-10ZSK--6.25 "---30.5 "-7 011NOK
H19055-25ZRK--5.75 "---35.75 "-15 697NOK
I19055-25ZSK--6.25 "---37 "-15 697NOK
J19035-06--5.75 "---16.25 "-4 219NOK
K19035-10--5.75 "---29.25 "-7 011NOK
L19055-25SSK--6.25 "---37 "-15 697NOK
M19145-07ARK--5.75 "---16.25 "-5 211NOK
N19145-07ASK--6.25 "---17.5 "-5 211NOK
O19145-07ZRK--5.75 "---16.25 "-5 211NOK
P19065-30ZSK--6.25 "---37 "-18 985NOK
M19145-07--5.75 "---16.25 "-5 211NOK
Q19055-20SSK--6.25 "---30.5 "-12 657NOK
R19035-06SSK--6.25 "---17.5 "-4 219NOK
S19075-24ASK--6.25 "---30.5 "-16 876NOK
T19055-15SRK--5.75 "---22.75 "-9 368NOK
U19158-09SRK--8.75 "---16.25 "-5 522NOK
V19035-15ASK--6.25 "---37 "-9 244NOK
W19035-15ZRK--5.75 "---35.75 "-9 244NOK
X19055-15ZRK--5.75 "---22.75 "-9 368NOK
SALSBURY INDUSTRIES -

Mobiltelefonskap, tilbakestillbar kombinasjonslås

StilModellAntall åpningerFARGEDybdeÅpningshøydeÅpningsbreddeGenerell dybdeSamlet breddeBreddePris (eks. mva)
A19038-09SSC--9.25 "----24 "7 321NOK
B19035-06ARC--5.75 "----16.25 "5 087NOK
C19038-15ZSC--9.25 "----37 "12 222NOK
D19058-09SSC--9.25 "----17.5 "7 755NOK
E19038-15ASC--9.25 "----37 "12 222NOK
F19058-09ZSC--9.25 "----17.5 "7 755NOK
G19035-09SSC--6.25 "----24 "7 011NOK
H19058-09ASC--9.25 "----17.5 "7 755NOK
I19035-09ASC--6.25 "----24 "7 011NOK
J19035-10SSC--6.25 "----30.5 "8 624NOK
K19035-10SRC--5.75 "----29.25 "8 624NOK
L19035-10ZRC--5.75 "----29.25 "8 624NOK
M19035-06SRC--5.75 "----16.25 "5 087NOK
N19035-06ZSC--6.25 "----17.5 "5 087NOK
O19035-06ZRC--5.75 "----16.25 "5 087NOK
P19035-15SRC--5.75 "----35.75 "11 664NOK
Q19038-15SSC--9.25 "----37 "12 222NOK
R19035-15ZSC--6.25 "----37 "11 664NOK
S19035-15ZRC--5.75 "----35.75 "11 664NOK
T19035-15ASC--6.25 "----37 "11 664NOK
U19158-09SSC--9.25 "----17.5 "6 762NOK
V19158-09SRC--8.75 "----16.25 "6 762NOK
W19158-09ASC--9.25 "----17.5 "6 762NOK
X19158-25ZSC--9.25 "----37 "40 305NOK
Y19155-20ARC--5.75 "----29.25 "16 317NOK
SALSBURY INDUSTRIES -

Erstatningslås foran på frontpanelet, 3.5 x 2 x 0.75 tommers størrelse

ModellSakPris (eks. mva)
19177CE7HEG429NOK

Standarder og godkjenninger

  • ISO 9001: 2015

Ofte Stilte Spørsmål

What are the accessories compatible with these Salsbury Industries cell phone lockers?

  • Free Standing Cell Phone Locker Enclosures: These free-standing enclosures fit these cell phone lockers inside them for mounting on floors.
  • Replacement Doors: Users can order compatible doors with a plexiglass window for viewing or door slots for receiving mail.
  • Replacement Locks: Users can replace faulty / damaged locks or change the lock style according to their requirements.
  • Door Identifications: Users can order plastic card holders & custom engraved card holders for identification purposes.
  • Pedestal: These cell phone locks can be mounted on pedestals for easy access at a height.

What are these Salsbury Industries cell phone lockers made of?

These cell phone lockers are made of heavy-duty aluminium for lightweight, rigidity, corrosion resistance and durability. They also have an aluminium, bronze or a sandstone coloured powder coating on them.

How to install these Salsbury Industries cell phone lockers?

These cell phone lockers can be surface / recessed-mounted or installed inside enclosures by accessing the units' back & side panels, securing them using mounting hardware. The back & side panel of the units can be accessed by opening their front panel access compartment and then opening the front panel of the units.

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?