Flat Shipping

Flat Frakt kl NOK165

På bestillinger over NOK1500

TIMKEN HM804846-2 Taper Roller Bearing Cone | BF4RVX

TIMKEN HM804846-2 konisk rullelagerkjegle

På lager
Vare: BF4RVX Modell: HM804846-2

Få tak i det Mai 10, Fredag

Leveringsmuligheter:

Int. Økonomi (6-10 dager)
  • Int. Økonomi (6-10 dager)
  • Int. Ekspress (5-7 dager)
  • Pickup fra fabrikk

Produkt tilgjengelig for flat frakt. Fast fraktpris på NOK 165 på transaksjoner med verdi NOK 1500 eller mer og samlet vekt under 10 pund.

950NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakLagerkjegle

Fraktinformation:

Skipets vekt (kg) 0.63

Produktdetaljer:

Timken HM804846-2 taper roller bearing cone facilitates the smooth rotation of wheels and other machinery by reducing friction and distributing radial and axial loads. This bearing is used in vehicle axles and transmission systems, ensuring reliable and efficient power transmission.

Egenskaper:

  • Timken HM804846-2 bearing cone features a tapered roller bearing design, which allows it to handle both radial and axial loads by distributing them over a large contact area.
  • It has a straight bore, ensuring compatibility with standard shafts and has precision Class 2 configuration.
  • This roller-bearing cone can withstand 33100 lb while in motion, showcasing its load-bearing capability.
  • It has standardised industry interchangeability, allowing easy replacement and compatibility with various machinery and applications.
  • This bearing cone offers an advanced cage design with optimised spacing, ensuring consistent roller alignment and minimising wear & tear.

Ofte stilte spørsmål:

Q. Can this Parker coupling be used while using gloves?

A. Yes, as this coupling's grip-ring sleeve features a larger knurled diameter for easy operation, even when wearing gloves.

Q. Do I need any special tools for the installation and removal of Timken HM804846-2 cone?

A. Installation and removal of taper roller bearing cones often require standard bearing tools such as pullers, presses and appropriate lubrication techniques.

Q. What maintenance is required for Timken HM804846-2 cone?

A. Proper maintenance includes regular inspection for wear, proper lubrication and replacement of the bearing when it reaches the end of its service life. Timken provides maintenance guidelines to ensure optimal performance.

Produktvarianter

ProduktModellPris
TIMKEN 29585-2 konisk rullelagerkjegle | BE8ZDP 29585-2833NOK
TIMKEN 28579-2 konisk rullelagerkjegle | BE9AAX 28579-2814NOK
TIMKEN L44643-2 konisk rullelagerkjegle | BE9EWZ L44643-2173NOK
TIMKEN L68149-2 konisk rullelagerkjegle | BE9PWH L68149-2214NOK
TIMKEN 00050-2 konisk rullelagerkjegle | BE9YQE 00050-2867NOK
TIMKEN 3188S-2 konisk rullelagerkjegle | BF2TJJ 3188S-28 032 NOK
TIMKEN 34304-2 konisk rullelagerkjegle | BF2TJK 34304-25 006 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

TIMKEN HM804846-2 konisk rullelagerkjegle
950NOK / enhet