REELCRAFT 5600 OLS Slangetrommel, indre diameter 3/8 tomme, 500 psi, slangelengde 35 fot | BT4ZDQ

REELCRAFT 5600 OLS slangetrommel, indre diameter 3/8 tomme, 500 psi, slangelengde 35 fot

Vare: BT4ZDQ Modell: 5600 OLS
12 468 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSlangetrommel
SlangeNei
Slange-ID3 / 8 "
Slangelengde35ft.
Slange utenfor Dia.0.6 "
Inlet3/8 "NPT (F)
Maks. Temp.210 grader F.
Outlet3/8 "NPT (F)
Trykk500 psi
Vekt22 kg

Produktdetaljer:

,This model is temporarily on production hold due to material availability. Reference part number ,7800 OLS, as an alternate part number. **Please verify that the alternate part number meets the form, fit, and function of your application.**, ,Reelcraft’s stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial solvent handling. Also suitable for coastal, offshore, and on-board ships in marine applications where the harsh environment of salt water spray requires the use of stainless hose reels. Swivel includes Viton O-rings. Note: Standard latch parts are made from aluminum. Stainless latch parts and fluid path are available as a standard option by placing a -S at the end of the part number. Example: OLS-S, , ,Reinforced steel – The stainless steel guide arm and base are stamped with ribs and gussets to ensure maximum strength and the lightest possible weight., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life. The hose is plumbed into the base to eliminate the risk of undue stress on the swivel., ,Long-life drive spring – Declutching arbor virtually eliminates the possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Quality finish and corrosions resistant – Stainless steel components offer maximum protection from premature corrosion., ,

Produktvarianter

ProduktModellSlangematerialeLagrenePliktvurderingSlange utenfor Dia.InletKlinkeMaks. PressMaks. Temp.Pris
REELCRAFT A5825 OLPSMR 1 slangetrommel industriell 1/2 tommer 25 fot lengde | AA4MBL 12U321 A5825 OLPSMR 1PVCFettfriIndustriell--Stille lås300 psi150 Grader F4 968 NOK
REELCRAFT 5635 ELPSW5 1 Slangetrommel General Industrial 250 Psi | AD2BLH 3MJJ1 5635 ELPSW5 1Syntetisk gummiPermanent smurtGenerelt, industri--Vibrasjonssikker, selvlåsende250 psi210 Grader F7 302 NOK
REELCRAFT 5435 OHP1 slangetrommel Industrial 5000 Psi 210f | AD7ZDA 4HK88 5435 OHP1SAE 100 R2 TPermanent smurtIndustriell--Vibrasjonssikker, selvlåsende5,000 psi210 Grader F5 201 NOK
REELCRAFT A5835 OMP1 slangetrommel Industrial 2000 Psi 210f | AD7ZDD 4HK91 A5835 OMP1SAE 100 R1 TPermanent smurtIndustriell--Vibrasjonssikker, selvlåsende2,000 psi210 Grader F9 496 NOK
REELCRAFT 5400 OLP1 Slangetrommel Industrial 1/4 tommers 500 Psi | AD8PRN 4LMH6 5400 OLP1-Permanent smurtIndustriell--Vibrasjonssikker, selvlåsende500 psi150 Grader F5 136 NOK
REELCRAFT 5625 OHP1 slangetrommel Industrial 4000 Psi 210f | AD8VXT 4NA83 5625 OHP1SAE 100 R2 TPermanent smurtIndustriell--Kamlås med rullestyring4,000 psi210 Grader F5 820 NOK
REELCRAFT 5450 ELP1 slangetrommel 1/4 tommer 50 fot lengde 300 Psi 150f | AD8WEP 4NB11 5450 ELP1PVCPermanent smurt---Kamlås med rullestyring300 psi150 Grader F6 352 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT 5600 OLS slangetrommel, indre diameter 3/8 tomme, 500 psi, slangelengde 35 fot
12 468 NOK / enhet