JUSTRITE SD32K45G-PUMP Nødkabinettdusj, dekket øye- og ansiktsvask, sumppumpe, 120V | CH6GBL

JUSTRITE SD32K45G-PUMP Nødkabinettdusj, dekket øye- og ansiktsvask, sumppumpe, 120V

På lager
Vare: CH6GBL Modell: SD32K45G-PUMP

Få tak i det Mai 9, Torsdag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

186 938 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakNøddusj
FARGEHvit
Klassifisering av elektrisk utstyrGenerelt formål
Utvendig dybde41.8 "
Utvendig høyde94.8 "
Utvendig bredde39.2 "
Øye/ansiktsaktiveringsmetodeTrekk lokket fremover
Dybde for øye-/ansiktsvask8"
Finish for øye-/ansiktsvaskAkrylkappet
Øye-/ansiktsvaskskål Bredde9.5 "
Øyewash Bowl MaterialABS
ØyeskyllefinishForkrommet
ØyeskyllematerialeMessing
RammematerialeRustfritt stål
Frekvens60 Hz
KlasseKlasse 316L
Innløpsstørrelse1"
Maks. Omgivelsestemp.95 grader F
Maks. Driftstrykk87 psi
Min. Omgivelsestemp.41 grader F
Min. Driftstrykk29 psi
MonteringstypeGulv
Panel MaterialGRP
Fase1
RørmaterialeRustfritt stål
Rose Dia.10 "
Dusj aktiveringsmetodeTrekk i spaken
DusjventilmaterialeRustfritt stål
Spenning120V AC
Vannstrøm øye/ansikt3 gpm
Vannstrøm dusj/kropp20 gpm
VanninntakstypeMNPT

Fraktinformation:

Skipets vekt (kg) 121.5

Produktdetaljer:

Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes. Sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry - 120V, 60 Hz suitable for general purpose areas. Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Covered bowl also ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times - no dust covers needed. Activate by simply pulling down the cover. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. The system features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Includes an inspection record tag for recording test and service history.

Egenskaper:

  • Integrert avløpskum og stripeskjermer reduserer risikoen for overflødig forurenset vann utenfor skapområdet
  • ANSI-kompatibel øye-/ansiktsvask med akryllokk ABS-lokk beskytter mot støv og rusk
  • Nedsenkbar pumpe i skapkum hindrer overløp ved å pumpe avløpsvann til sluk

Produktvarianter

ProduktModellMin. DriftstrykkRørmaterialeDusj aktiveringsmetodePris
JUSTRITE SD31K45G Nødkabinettdusj, Kroppsvask med flere munnstykker, øye- og ansiktsvask | CH6GBH SD31K45G50 psi-Fotpanel140 203 NOK
RFQ
JUSTRITE SD31K45G-PUMP Nøddusj, munnstykke, øye- og ansiktsvask, sumppumpe, 120V | CH6GBJ SD31K45G-PUMPE50 psiUPVC, rustfritt stålFotpanel196 025 NOK
JUSTRITE SD32K45G Nødkabinettdusj, dekket øye- og ansiktsvask | CH6GBK SD32K45G29 psiRustfritt stål-170 061 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

JUSTRITE SD32K45G-PUMP Nødkabinettdusj, dekket øye- og ansiktsvask, sumppumpe, 120V
186 938 NOK / enhet