AIRMASTER FAN 21740 Air Blaster, Direct Drive, Medium Stand, 1 Phase, Propeller Diameter 24 Inch | CE7UQQ 24M-3M

AIRMASTER FAN 21740 Air Blaster, Direct Drive, Medium stativ, 1 fase, propell diameter 24 tommer

Vare: CE7UQQ Modell: 21740Kryssref: 24M-3M
65 718 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakLuftsirkulator
Blad Dia.24 "
BladmaterialeStøpt aluminium
Dimensjoner29-1 / 2 x 32 x 54 "
Strømningshastighet10500 Jfr
Frekvens60 Hz
Housing MaterialStål
Antall kniver4
Power Rating3
Lydnivå87 dB
Speed1725 rpm
Spenningsverdier115 / 230 VAC

Fraktinformation:

OpprinnelseslandUS

Produktvarianter

ProduktModellSpenningsverdierBlad Dia.DimensjonerStrømningshastighetAntall kniverPower RatingLydnivåSpeedPris
AIRMASTER FAN 21700 Air Blaster, Direct Drive, Medium Stand, 1 Phase, Propell Diameter 18 Tommer | CE7UPY 18M-1/4M 21700115 / 230 VAC18 "23-1 / 2 x 32 x 48 "3450 Jfr41/474 dB1725 rpm32 072 NOK
RFQ
AIRMASTER FAN 21701 Air Blaster, Direct Drive, Medium Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UPZ 18MP-1/4M 21701230 / 460 VAC18 "23-1 / 2 x 32 x 48 "3450 Jfr41/474 dB1725 rpm31 912 NOK
RFQ
AIRMASTER FAN 21702 Air Blaster, Direct Drive, Medium Stand, 1 Phase, Propell Diameter 18 Tommer | CE7UQA 18M-1/4MX 21702115 / 230 VAC18 "23-1 / 2 x 32 x 48 "3450 Jfr41/474 dB1725 rpm44 504 NOK
RFQ
AIRMASTER FAN 21703 Air Blaster, Direct Drive, Medium Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UQB 18MP-1/4MX 21703230 / 460 VAC18 "23-1 / 2 x 32 x 48 "3450 Jfr41/474 dB1725 rpm44 558 NOK
RFQ
AIRMASTER FAN 21710 Air Blaster, Direct Drive, Medium Stand, 1 Phase, Propell Diameter 24 Tommer | CE7UQC 24M-1/4M 21710115 / 230 VAC24 "29-1 / 2 x 32 x 54 "5200 Jfr41/480 dB1725 rpm38 884 NOK
RFQ
AIRMASTER FAN 21711 Air Blaster, Direct Drive, Medium Stand, 3 Fas, Propell Diameter 24 Tommer | CE7UQD 24MP-1/4M 21711230 / 460 VAC24 "29-1 / 2 x 32 x 54 "5200 Jfr41/480 dB1725 rpm32 859 NOK
RFQ
AIRMASTER FAN 21712 Air Blaster, Direct Drive, Medium Stand, 1 Fas, Propell Diameter 24 Tommer | CE7UQE 24M-1/4MX 21712115 / 230 VAC24 "29-1 / 2 x 32 x 54 "5200 Jfr41/480 dB1725 rpm45 627 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

AIRMASTER FAN 21740 Air Blaster, Direct Drive, Medium stativ, 1 fase, propell diameter 24 tommer
65 718 NOK / enhet