AIRMASTER FAN 21320 Air Blaster, Direct Drive, High Stand, 1 Phase, Propell Diameter 24 Tommer | CE7UNF 24M-1/2

AIRMASTER FAN 21320 Air Blaster, Direct Drive, High Stand, 1-faset, propelldiameter 24 tommer

Vare: CE7UNF Modell: 21320Kryssref: 24M-1/2
45 764 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakLuftsirkulator
Blad Dia.24 "
BladmaterialeStøpt aluminium
Dimensjoner29 x 55 x 68 "
Strømningshastighet6500 Jfr
Frekvens60 Hz
Housing MaterialStål
Antall kniver4
Antall hastigheter1
Power Rating1/2
Lydnivå80 dB
Speed1725 rpm
Spenningsverdier115 / 230 VAC

Fraktinformation:

OpprinnelseslandUS

Produktvarianter

ProduktModellSpenningsverdierBlad Dia.DimensjonerStrømningshastighetAntall kniverPower RatingLydnivåSpeedPris
AIRMASTER FAN 21300 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 18 Tommer | CE7UMX 18M-1/4 21300115 / 230 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm41 854 NOK
RFQ
AIRMASTER FAN 21301 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UMY 18MP-1/4 21301230 / 460 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm41 671 NOK
RFQ
AIRMASTER FAN 21302 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 18 Tommer | CE7UMZ 18M-1/4X 21302115 / 230 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm48 643 NOK
RFQ
AIRMASTER FAN 21303 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 18 Tommer | CE7UNA 18MP-1/4X 21303230 / 460 VAC18 "23 x 55 x 62 "3450 Jfr41/474 dB1725 rpm48 681 NOK
RFQ
AIRMASTER FAN 21310 Air Blaster, Direct Drive, High Stand, 1 Phase, Propell Diameter 24 Tommer | CE7UNB 24M-1/4 21310115 / 230 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm43 023 NOK
RFQ
AIRMASTER FAN 21311 Air Blaster, Direct Drive, High Stand, 3 Fas, Propell Diameter 24 Tommer | CE7UNC 24MP-1/4 21311230 / 460 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm42 840 NOK
RFQ
AIRMASTER FAN 21312 Air Blaster, Direct Drive, High Stand, 1 Fas, Propell Diameter 24 Tommer | CE7UND 24M-1/4X 21312115 / 230 VAC24 "29 x 55 x 68 "5200 Jfr41/480 dB1725 rpm49 750 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

AIRMASTER FAN 21320 Air Blaster, Direct Drive, High Stand, 1-faset, propelldiameter 24 tommer
45 764 NOK / enhet