ADVANCE TABCO DTC-S70-84L oppvaskbord, rent, rett, RL, 10-1 / 2 tommers backsplash

Vare: CD7RKY Modell: DTC-S70-84L
Sjekk tilgjengelighet

På grunn av vekt- og dimensjonsbegrensninger, vennligst be om et frakttilbud

8 571 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakVaskerom

Fraktinformation:

Skipets vekt (kg) 45
Skipets høyde (cm)111.76
Skipets lengde (cm)210.82
Skipets bredde (cm)76.2

Produktdetaljer:

Advance Tabco DTC-S70-84L dishtable keeps soiled and clean dishes separately and in an organised manner. It enhances the workflow of washing dishes in commercial kitchens.

Egenskaper:

  • It features a rugged 16 gauge stainless steel top, an 8-inch deep sink bowl and a 10-1/2 inch backsplash with a 2-inch return and tile edge to protect the walls and offer easy installation.
  • It includes a stainless steel pre-rinse basket to catch large pieces of food and prevents them from clogging the drain.
  • The backsplash is included with holes punched on 8-inch centres to accommodate a faucet (sold separately) and 1-5/8 inch diameter stainless steel legs with welded cross bracing to provide support for the whole table.

Standarder og godkjenninger:

  • NSF

Ofte stilte spørsmål:

Q. What is the purpose of a backsplash?

A. A backsplash is a vertical surface (as of tiles) that protects the wall behind a stove or countertop from water stains and damage.

Q. How is the dishtable constructed?

A. The dish table has all TIG welded construction (that blends with surrounding surfaces) and satin finish for a clear presentation. It also comes with stainless steel gussets that are welded to a support channel for added reliability.

Q. What is the purpose of the raised lip?

A. A raised and rounded lip surrounds the right side and front of the table to contain water and minimise sharp edges.

Produktvarianter

ProduktModellPris
ADVANCE TABCO DTC-S30-108L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHM DTC-S30-108L28 925 NOK
RFQ
ADVANCE TABCO DTC-S30-108R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHN DTC-S30-108R28 925 NOK
RFQ
ADVANCE TABCO DTC-S30-120L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHP DTC-S30-120L30 068 NOK
RFQ
ADVANCE TABCO DTC-S30-120R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHQ DTC-S30-120R30 068 NOK
RFQ
ADVANCE TABCO DTC-S30-144L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHR DTC-S30-144L33 057 NOK
RFQ
ADVANCE TABCO DTC-S30-144R Dishtable, Clean, Straight, LR, 10-1/2 tommers H Backsplash | CD7RHT DTC-S30-144R33 057 NOK
RFQ
ADVANCE TABCO DTC-S30-24L Dishtable, Clean, Straight, RL, 10-1/2 tommers H Backsplash | CD7RHU DTC-S30-24L14 346 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

ADVANCE TABCO DTC-S70-84L oppvaskbord, rent, rett, RL, 10-1 / 2 tommers backsplash
8 571 NOK / enhet