STAFFORD MFG Solution Series, sensormonteringsenheter


filtre
Fullfør: Matte , Karakter: 2024-T351 , Materiale: Aluminum , Skruemateriale: Alloy Steel
StilModellBore SizeHøydeSkruestørrelseTotal lengdetypen
A
SMA-SA3-M8X1FA
M8 x 1.03.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SB1-M8X1FA
M8 x 1.01.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SA4-M8X1FA
M8 x 1.04.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA6-M8X1FA
M8 x 1.06.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA1-M8X1FA
M8 x 1.01.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SB6-M8X1FA
M8 x 1.06.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SB3-M8X1FA
M8 x 1.03.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SB4-M8X1FA
M8 x 1.04.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SB5-M8X1FA
M8 x 1.05.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SB2-M8X1FA
M8 x 1.02.876 "4-40 x 3/81.250 "Liten base B, fast feste
RFQ
A
SMA-SA5-M8X1FA
M8 x 1.05.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA2-M8X1FA
M8 x 1.02.876 "4-40 x 3/81.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA5-M12X1F
M12 x 1.06.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-SB5-M12X1F
M12 x 1.06.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SA6-M12X1F
M12 x 1.07.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-SB4-M12X1F
M12 x 1.05.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SB3-M12X1F
M12 x 1.04.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SA1-M12X1F
M12 x 1.02.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-SB6-M12X1F
M12 x 1.07.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SB2-M12X1F
M12 x 1.03.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SB1-M12X1F
M12 x 1.02.281 "8-32 x 1/21.250 "Liten base B, fast feste
RFQ
A
SMA-SA3-M12X1F
M12 x 1.04.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA2-M12X1F
M12 x 1.03.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-SA4-M12X1F
M12 x 1.05.281 "8-32 x 1/21.250 "Liten base A, skyvefeste
RFQ
A
SMA-LA5-M18X1F
M18 x 1.06.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB3-M18X1F
M18 x 1.04.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LB4-M18X1F
M18 x 1.05.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA2-M18X1F
M18 x 1.03.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LA3-M18X1F
M18 x 1.04.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB2-M18X1F
M18 x 1.03.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LB1-M18X1F
M18 x 1.02.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA1-M18X1F
M18 x 1.02.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB6-M18X1F
M18 x 1.07.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LB5-M18X1F
M18 x 1.06.781 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA6-M18X1F
M18 x 1.07.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LA4-M18X1F
M18 x 1.05.781 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB4-M30X1.5F
M30 x 1.56.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LB2-M30X1.5F
M30 x 1.54.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LB6-M30X1.5F
M30 x 1.58.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA3-M30X1.5F
M30 x 1.55.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LA1-M30X1.5F
M30 x 1.53.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB1-M30X1.5F
M30 x 1.53.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA5-M30X1.5F
M30 x 1.57.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB5-M30X1.5F
M30 x 1.57.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA6-M30X1.5F
M30 x 1.58.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LA2-M30X1.5F
M30 x 1.54.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ
A
SMA-LB3-M30X1.5F
M30 x 1.55.281 "1/4-28 x 3/41.500 "Stor base B, fast feste
RFQ
A
SMA-LA4-M30X1.5F
M30 x 1.56.281 "1/4-28 x 3/41.500 "Stor base A, skyvefeste
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?