MAIN FILTER INC. Bytt ut hydrauliske filtre, cellulose, 25 mikron, Buna Seal


filtre
Filtrering: 25 , Væsketype: HH / HL / HM / HV , Pakningsmateriale: god , mikron: 25 , Min. Driftstemperatur: -13 grader F. , segltype: god
StilModellFlowBunn -IDBunn ODStrømretningHøydeTopp IDTopp ODKapasitetPris (eks. mva)
A
MF0609194
-2.126 "6.083 "-17.99 "2.126 "6.083 "-491NOK
RFQ
B
MF0603793
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
B
MF0808753
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
C
MF0830407
-2.756 "4.409 "-11.6542.756 "4.409 "-926NOK
RFQ
D
MF0600858
-0.409 "4.173 "-15.742.835 "4.173 "-504NOK
RFQ
E
MF0601123
-0.559 "7.953 "-32.486.181 "7.953 "-1 502 NOK
RFQ
A
MF0599975
-2.126 "6.083 "-17.99 "2.126 "6.083 "-491NOK
RFQ
C
MF0596466
-2.756 "4.409 "-11.6542.756 "4.409 "-926NOK
RFQ
B
MF0433421
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
F
MF0427629
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
B
MF0433420
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
G
MF0065862
-1.732 "3.661 "-18.5 "1.732 "3.661 "-585NOK
RFQ
B
MF0433423
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
E
MF0428357
-0.559 "7.953 "-32.48 "6.181 "7.953 "-1 502 NOK
RFQ
F
MF0600737
-0.409 "4.173 "-10.232.835 "4.173 "-491NOK
RFQ
H
MF0600134
-3.5 "5.992 "-17.99 "3.5 "5.992 "-372NOK
RFQ
C
MF0808777
-2.756 "4.409 "-11.654 "2.756 "4.409 "-926NOK
RFQ
H
MF0609342
-3.5 "5.992 "-17.993.5 "5.992 "-372NOK
RFQ
B
MF0433422
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
B
MF0433424
--2.44 "-6.06 "1.27 "2.44 "-360NOK
RFQ
F
MF0427628
-0.409 "4.173 "-10.23 "2.835 "4.173 "-491NOK
RFQ
I
MF0437214
-1.693 "2.756 "-8.891.693 "2.756 "-390NOK
RFQ
J
MF0427550
Innsiden ut0.409 "4.173 "Innsiden ut7.48 "2.835 "4.173 "-348NOK
RFQ
K
MF0433921
Innsiden ut3.62 "4.96 "-8.270.41 "4.96 "27.77434NOK
RFQ
J
MF0427551
Innsiden ut0.409 "4.173 "Innsiden ut7.48 "2.835 "4.173 "-348NOK
RFQ
K
MF0603911
Innsiden ut3.62 "4.96 "-8.270.41 "4.96 "27.77434NOK
RFQ
L
MF0433350
Innsiden ut3.15 "5.87 "-14.291-5.37 "9.00837NOK
RFQ
K
MF0433920
Innsiden ut3.62 "4.96 "Innsiden ut8.27 "0.41 "4.96 "27.77434NOK
RFQ
M
MF0432201
Innsiden ut1.732 "3.661 "-9.291.732 "3.661 "-371NOK
RFQ
M
MF0308960
Innsiden ut1.732 "3.661 "-9.291.732 "3.661 "-371NOK
RFQ
N
MF0433367
Innsiden ut1.56 "3.94 "Innsiden ut18.7 "1.24 "3.94 "59.99630NOK
RFQ
K
MF0433919
Innsiden ut3.62 "4.96 "Innsiden ut8.27 "0.41 "4.96 "27.77434NOK
RFQ
O
MF0600633
Innsiden ut0.331 "2.835 "Innsiden ut4.13 "1.772 "2.835 "6.99238NOK
RFQ
P
MF0427489
Innsiden ut0.331 "2.835 "Innsiden ut11.81 "1.772 "2.835 "20.34273NOK
RFQ
Q
MF0427917
Innsiden ut0.409 "4.961 "Innsiden ut11.41 "3.622 "4.961 "-491NOK
RFQ
R
MF0433927
Innsiden ut2.87 "4.49 "-11.142.87 "4.49 "66.74793NOK
RFQ
S
MF0065860
Innsiden ut1.732 "3.661 "Innsiden ut18.5 "1.732 "3.661 "-478NOK
RFQ
T
MF0065830
Innsiden ut1.732 "3.661 "Innsiden ut9.29 "1.732 "3.661 "-491NOK
RFQ
M
MF0065826
Innsiden ut1.732 "3.661 "Innsiden ut9.29 "1.732 "3.661 "-371NOK
RFQ
R
MF0433928
Innsiden ut2.87 "4.49 "-11.142.87 "4.49 "66.74793NOK
RFQ
Q
MF0427915
Innsiden ut0.409 "4.961 "-11.413.622 "4.961 "-491NOK
RFQ
L
MF0433349
Innsiden ut3.15 "5.87 "-14.291-5.37 "9.00837NOK
RFQ
U
MF0600771
Innsiden ut0.409 "4.173 "-18.3mm2.835 "4.173 "53.56669NOK
RFQ
P
MF0600678
Innsiden ut0.331 "2.835 "-11.81 "1.772 "2.835 "20.34273NOK
RFQ
V
MF0600658
Innsiden ut0.331 "2.835 "-7.87 "1.772 "2.835 "13.49268NOK
RFQ
W
MF0600645
Innsiden ut0.331 "2.835 "Innsiden ut5.9 "1.772 "2.835 "10.07227NOK
RFQ
S
MF0432289
Innsiden ut1.732 "3.661 "-18.51.732 "3.661 "-478NOK
RFQ
X
MF0427994
Innsiden ut0.409 "4.961 "-18.893.622 "4.961 "74.66750NOK
RFQ
X
MF0427993
Innsiden ut0.409 "4.961 "-18.893.622 "4.961 "74.66750NOK
RFQ
U
MF0437142
Innsiden ut0.409 "4.173 "Innsiden ut18.3 "2.835 "4.173 "53.56669NOK
RFQ
Q
MF0427916
Innsiden ut0.409 "4.961 "-11.413.622 "4.961 "-491NOK
RFQ
Y
MF0433932
Innsiden ut1.56 "3.94 "-11.021.24 "3.94 "35.33861NOK
RFQ
Y
MF0433931
Innsiden ut1.56 "3.94 "-11.021.24 "3.94 "35.33861NOK
RFQ
M
MF0432202
Innsiden ut1.732 "3.661 "-9.291.732 "3.661 "-371NOK
RFQ
U
MF0427702
Innsiden ut0.409 "4.173 "Innsiden ut18.3 "2.835 "4.173 "53.56669NOK
RFQ
U
MF0427701
Innsiden ut0.409 "4.173 "-18.3mm2.835 "4.173 "53.56669NOK
RFQ
N
MF0433368
Innsiden ut1.56 "3.94 "-18.71.24 "3.94 "59.99630NOK
RFQ
N
MF0433366
Innsiden ut1.56 "3.94 "Innsiden ut18.7 "1.24 "3.94 "59.99630NOK
RFQ
Y
MF0830227
Innsiden ut1.56 "3.94 "-11.021.24 "3.94 "35.33861NOK
RFQ
Y
MF0830221
Innsiden ut1.56 "3.94 "Innsiden ut11.02 "1.24 "3.94 "35.33861NOK
RFQ
Y
MF0830193
Innsiden ut1.56 "3.94 "Innsiden ut11.02 "1.24 "3.94 "35.33861NOK
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?