GEORG FISCHER Reduksjonsbøssing


filtre
Body Material: CPVC , Farge: Grå , Maks. Temp.: 210 Grader F , Tidsplan: 80
StilModellTilkoblingstypeMaks. PressRørstørrelsePris (eks. mva)
A
9839-101
MNPT x FNPT344 psi @ 73 grader F3 / 4 "x 1 / 2"73NOK
A
9839-130
MNPT x FNPT315 psi @ 73 grader F1 "x 1/2"125NOK
A
9839-250
MNPT x FNPT202 psi @ 73 grader F2 "x 1-1 / 4"336NOK
A
9839-072
MNPT x FNPT424 psi @ 73 grader F1 / 2 "x 1 / 4"178NOK
A
9839-211
MNPT x FNPT235 psi @ 73 grader F1-1 / 2 "x 1"274NOK
A
9839-212
MNPT x FNPT235 psi @ 73 grader F1-1/2" x 1-1/4"302NOK
A
9839-210
MNPT x FNPT235 psi @ 73 grader F1-1/2" x 3/4"282NOK
A
9839-249
MNPT x FNPT202 psi @ 73 grader F2 "x 1"288NOK
A
9839-073
MNPT x FNPT424 psi @ 73 grader F1 / 2 "x 3 / 8"184NOK
A
9839-131
MNPT x FNPT315 psi @ 73 grader F1 "x 3/4"118NOK
A
9839-168
MNPT x FNPT260 psi @ 73 grader F1-1 / 4 "x 1"256NOK
A
9839-251
MNPT x FNPT202 psi @ 73 grader F2 "x 1-1 / 2"268NOK
B
9838-168
Spigot x FNPT260 psi @ 73 grader F1-1 / 4 "x 1"247NOK
B
9838-292
Spigot x FNPT212 psi @ 73 grader F2-1 / 2 "x 2"660NOK
B
9838-101
Spigot x FNPT344 psi @ 73 grader F3 / 4 "x 1 / 2"60NOK
B
9838-291
Spigot x FNPT212 psi @ 73 grader F2-1/2" x 1-1/2"750NOK
B
9838-251
Spigot x FNPT202 psi @ 73 grader F2 "x 1-1 / 2"413NOK
B
9838-130
Spigot x FNPT315 psi @ 73 grader F1 "x 1/2"78NOK
B
9838-131
Spigot x FNPT315 psi @ 73 grader F1 "x 3/4"77NOK
B
9838-167
Spigot x FNPT260 psi @ 73 grader F1-1/4" x 3/4"252NOK
B
9838-247
Spigot x FNPT202 psi @ 73 grader F2 "x 1/2"412NOK
B
9838-209
Spigot x FNPT235 psi @ 73 grader F1-1/2" x 1/2"301NOK
B
9838-166
Spigot x FNPT260 psi @ 73 grader F1-1/4" x 1/2"249NOK
B
9838-212
Spigot x FNPT235 psi @ 73 grader F1-1/2" x 1-1/4"302NOK
B
9838-098
Spigot x FNPT344 psi @ 73 grader F3 / 4 "x 1 / 4"155NOK
B
9838-249
Spigot x FNPT202 psi @ 73 grader F2 "x 1"383NOK
B
9838-250
Spigot x FNPT202 psi @ 73 grader F2 "x 1-1 / 4"405NOK
B
9838-338
Spigot x FNPT187 psi @ 73 grader F3 "x 2"1 534 NOK
B
9838-211
Spigot x FNPT235 psi @ 73 grader F1-1 / 2 "x 1"295NOK
B
9838-210
Spigot x FNPT235 psi @ 73 grader F1-1/2" x 3/4"290NOK
B
9838-248
Spigot x FNPT202 psi @ 73 grader F2 "x 3/4"436NOK
B
9838-420
Spigot x FNPT162 psi @ 73 grader F4 "x 2"2 624 NOK
B
9838-072
Spigot x FNPT424 psi @ 73 grader F1 / 2 "x 1 / 4"116NOK
B
9838-073
Spigot x FNPT424 psi @ 73 grader F1 / 2 "x 3 / 8"129NOK
C
9837-073
Tapp x stikkontakt848 psi @ 73 grader F1 / 2 "x 3 / 8"137NOK
C
9837-339
Tapp x stikkontakt375 psi @ 73 grader F3 "x 2-1 / 2"602NOK
C
9837-167
Tapp x stikkontakt520 psi @ 73 grader F1-1/4" x 3/4"223NOK
C
9837-422
Tapp x stikkontakt324 psi @ 73 grader F4 "x 3"656NOK
D
9837-247
Tapp x stikkontakt404 psi @ 73 grader F2 "x 1/2"323NOK
C
9837-338
Tapp x stikkontakt375 psi @ 73 grader F3 "x 2"579NOK
D
9837-211
Tapp x stikkontakt471 psi @ 73 grader F1-1 / 2 "x 1"238NOK
D
9837-168
Tapp x stikkontakt520 psi @ 73 grader F1-1 / 4 "x 1"224NOK
C
9837-249
Tapp x stikkontakt404 psi @ 73 grader F2 "x 1"304NOK
C
9837-166
Tapp x stikkontakt520 psi @ 73 grader F1-1/4" x 1/2"242NOK
C
9837-292
Tapp x stikkontakt425 psi @ 73 grader F2-1 / 2 "x 2"402NOK
C
9837-291
Tapp x stikkontakt425 psi @ 73 grader F2-1/2" x 1-1/2"398NOK
D
9837-101
Tapp x stikkontakt688 psi @ 73 grader F3 / 4 "x 1 / 2"58NOK
C
9837-420
Tapp x stikkontakt324 psi @ 73 grader F4 "x 2"644NOK
E
9837-209
Tapp x stikkontakt471 psi @ 73 grader F1-1/2" x 1/2"268NOK
D
9837-130
Tapp x stikkontakt630 psi @ 73 grader F1 "x 1/2"92NOK
D
9837-072
Tapp x stikkontakt848 psi @ 73 grader F1 / 2 "x 1 / 4"129NOK
D
9837-251
Tapp x stikkontakt404 psi @ 73 grader F2 "x 1-1 / 2"314NOK
D
9837-250
Tapp x stikkontakt404 psi @ 73 grader F2 "x 1-1 / 4"327NOK
C
9837-131
Tapp x stikkontakt630 psi @ 73 grader F1 "x 3/4"85NOK
D
9837-210
Tapp x stikkontakt471 psi @ 73 grader F1-1/2" x 3/4"254NOK
C
9837-248
Tapp x stikkontakt404 psi @ 73 grader F2 "x 3/4"342NOK
D
9837-212
Tapp x stikkontakt471 psi @ 73 grader F1-1/2" x 1-1/4"253NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?